Skip Content

Filter Results By

Applied Filters Clear All

Screws

701 Results Found that Include 2,196 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

Drywall Screw,PK1465
  • GRAINGER APPROVED
  • Drywall Screw, PK1465 Drywall Screw,PK1465
  • Item # 2BU55
  • Mfr. Model # SDW0612501465
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length...More

One-Way Screw Removal Tool,Size #12,#14
  • GRAINGER APPROVED
  • Steel Socket Head Cap Screw Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and Finish

  • GRAINGER APPROVED
  • Alloy Steel Metric Socket Head Cap Screw Alloy Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under...More

Hex Head Cap Screw 7/8"-9, 4-1/2" Length und
Drywall Screw,PK1125
  • GRAINGER APPROVED
  • Drywall Screw, PK1125 Drywall Screw,PK1125
  • Item # 1NB41
  • Mfr. Model # SDW0616251125
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length...More

Drilling Screw,#12-14,4 In L,PK50
  • TEKS
  • Drilling Screw, #12-14,4 In L, PK50 Hex Washer Self Drilling Screw
  • Item # 36K158
  • Mfr. Model # 1146000
  • Self Drilling Screw, Imperial, Head Type Hex Washer, Thread Size #12-14, Head Color Gray, Length 4 In., C1022...More

Set Screw Assort,Cup Point,200 Pcs
  • ITW BEE LEITZKE
  • Set Screw Assort, Cup Point, 200 Pcs Set Screw Assort,Cup Point,200 Pcs
  • Item # 5A206
  • Mfr. Model # 98-445
  • Socket Set Screw Assortment, Cup Point, Steel, Number of Pieces 200, Number of Sizes 12, Meets ASME/ANSI,...More

Self-Piercing Screw,1/2 In,PK1000
  • MALCO
  • Self-Piercing Screw, 1/2 In, PK1000 Slotted/Hex Self-Piercing Screw, Hex Washer Head
  • Item # 2CJX5
  • Mfr. Model # HW8X1/2ZT
  • Self-Piercing Sheet Metal Screw, Head Type Hex Washer, Hardened Steel, Finish Plain, Size #8, Length 1/2 In,...More

  • KERR LAKESIDE
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and Length...More

Hex Head Cap Screw 3/8"-16, 2" Length under
  • CAMCAR
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket, Thread Direction Right Hand, Temp. Range -65°F to 300°F and Min. Tensile Strength...More

  • GRAINGER APPROVED
  • A2 Stainless Steel Metric Socket Head Cap Screw A2 Stainless Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material A2 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size...More

  • GRAINGER APPROVED
  • Steel Standard Metric Socket Head Cap Screw Steel Standard Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Head Type Standard, Material Steel, Black Oxide, Drive Type Hex Socket, Thread Direction Right Hand, Rockwell Hardness C39 to C44 and Min....More

Hex Lag Screw,Gr 2,3/8 x 3In,PK50
  • GRAINGER APPROVED
  • Hex Lag Screw, Gr 2,3/8 x 3In, PK50 Hex Lag Screw,Gr 2,3/8 x 3In,PK50
  • Item # 1LE54
  • Mfr. Model # U08450.037.0300
  • Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 3/8 In., Length 3 In.,...More

Hex Head Cap Screw 3/8"-16, 1-1/2" Length un
Cap Screw Assortment
Hex Head Cap Screw 5/16"-24, 1-1/2" Length u
Shoulder Screw,Hex,10-32 x 1-1/2 In,PK5
  • GRAINGER APPROVED
  • Shoulder Screw, Hex, 10-32 x 1-1/2 In, PK5 Shoulder Screw,Hex,10-32 x 1-1/2 In,PK5
  • Item # 5MMR3
  • Mfr. Model # 5MMR3
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Head Style Standard, Thread Size 10-32, Drive...More

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

Shoulder Screw,3/8-16x3 L,Pk5
  • GRAINGER APPROVED
  • Shoulder Screw, 3/8-16x3 L, Pk5 Shoulder Screw,3/8-16x3 L,Pk5
  • Item # 1EB80
  • Mfr. Model # 1EB80
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Low Head Style, Hex Socket Drive Type, Drive Size 1/4...More

Screw,Thd Cut,1/4-20x1 1/4L,PK100
  • GRAINGER APPROVED
  • Screw, Thd Cut, 1/4-20x1 1/4L, PK100 Screw,Thd Cut,1/4-20x1 1/4L,PK100
  • Item # 6YE71
  • Mfr. Model # 6YE71
  • Thread Cutting Screw, Flat Head, Star, Hardened Steel, Size 1/4-20, Length 1 1/4 In, Driver Size T30, Head...More

  • GRAINGER APPROVED
  • Tapping Sheet Metal Screw, Pan Head Tapping Sheet Metal Screw, Pan Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Head Angle (Deg.) —, Application — and Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and...More

One Way Screw Removal Tool,Size #6,#8
  • GRAINGER APPROVED
  • Carbon Steel Coarse Hex Head Cap Screw Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Carbon Steel and Thread Type Coarse; Varies by System of Measurement, Thread Size, Length under Head, Thread Style, Grade and...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More