Skip Content

Filter Results By

Applied Filters Clear All

Screws

694 Results Found that Include 2,774 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Deck Screw,Flat Head,#6x1 5/8 In,PK1000
Hex Lag Screw,5/16x2 1/2 L,PK100
  • GRAINGER APPROVED
  • Hex Lag Screw, 5/16x2 1/2 L, PK100 Hex Lag Screw,5/16x2 1/2 L,PK100
  • Item # 1LB83
  • Mfr. Model # U08280.031.0250
  • Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/16 In., Length 2-1/2 In., Screw...More

Drilling Screw,#8-18 x2 1/4,PK100
  • GRAINGER APPROVED
  • Drilling Screw, #8-18 x2 1/4, PK100 Flat Self Drilling Screw
  • Item # 3JGL6
  • Mfr. Model # U31880.016.0225
  • Self Drilling Screw, Self Drilling, Head Type Flat, Thread Size #8-18, Head Color No, Length 2-1/4 In., 410...More

Hex Cap Screw,1/2-13x2,PK10
  • Hex Cap Screw, 1/2-13x2, PK10 Hex Cap Screw,1/2-13x2,PK10
  • Item # 2FB40
  • Mfr. Model # 2FB40
  • Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 1/2-13,...More

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

Hex Lag Screw,Zinc Plated,5/16x3,PK50
Hex Lag Screw,3/8x4 In L,PK50
  • GRAINGER APPROVED
  • Hex Lag Screw, 3/8x4 In L, PK50 Hex Lag Screw,3/8x4 In L,PK50
  • Item # 1LB97
  • Mfr. Model # U08280.037.0400
  • Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/8 In., Length 4 In., Screw Size 3/8...More

  • KERR LAKESIDE
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and Length...More

Stove Bolt,3-16-24 x 3 1/2L,PK100
  • GRAINGER APPROVED
  • Stove Bolt, 3-16-24 x 3 1/2L, PK100 Low Carbon Steel Stove Bolt, Slotted, Round
  • Item # 2XJ85
  • Mfr. Model # 658053-PG
  • Stove Bolt, Head Type Round, Low Carbon Steel, Length 3-1/2 In., Thread Length 1 In., Drive Type Slotted,...More

Hex Lag Screw,SS,1/4x1 1/2 L,PK50
  • GRAINGER APPROVED
  • Hex Lag Screw, SS, 1/4x1 1/2 L, PK50 Hex Lag Screw,SS,1/4x1 1/2 L,PK50
  • Item # 3AWY1
  • Mfr. Model # U51900.025.0150
  • Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 1/4 In., Length 1-1/2 In., Thread Style -,...More

Drilling Screw,#8-18 x 2 In,PK100
  • GRAINGER APPROVED
  • Drilling Screw, #8-18 x 2 In, PK100 Bugle Self Drilling Screw
  • Item # 3JGK6
  • Mfr. Model # F08T200BDC-G100
  • Self Drilling Screw, Self Drilling, Head Type Bugle, Thread Size #8-18, Head Color No, Length 2 In., 410...More

Set Screw Assort,Square Head,60 Pcs
  • GRAINGER APPROVED
  • Set Screw Assort, Square Head, 60 Pcs Set Screw Assort,Square Head,60 Pcs
  • Item # 4F415
  • Mfr. Model # 4F415
  • Socket Set Screw Assortment, Square Head With Cup Point, Steel, Number of Pieces 60, Number of Sizes 6, Meets...More

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

  • GRAINGER APPROVED
  • Carbon Steel Socket Head Cap Screw Carbon Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Carbon Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

Wood Screw,Rnd,#8,1-1/2in,SST,Slot,PK100
  • GRAINGER APPROVED
  • Wood Screw, Rnd, #8,1-1/2in, SST, Slot, PK100 Wood Screw,Rnd,#8,1-1/2in,SST,Slot,PK100
  • Item # 31JG26
  • Mfr. Model # U51860.016.0150
  • Wood Screw, Head Type Round, Size #8, Length 1-1/2 In., 18-8 Stainless Steel, Drive Type Slotted, Driver Size...More

Machine Screw,3/8-16x1 1/4 L,PK25
  • GRAINGER APPROVED
  • Machine Screw, 3/8-16x1 1/4 L, PK25 304 Stainless Steel Machine Screw, Phillips, Flat
  • Item # 31JV41
  • Mfr. Model # U51300.037.0125
  • Machine Screw, Head Type Flat, 304 Stainless Steel, Length 1-1/4 In., Drive Type Phillips, Finish Plain,...More

Screw,Thd Cut,1/4-20x1 In L,PK100
  • GRAINGER APPROVED
  • Screw, Thd Cut, 1/4-20x1 In L, PK100 Screw,Thd Cut,1/4-20x1 In L,PK100
  • Item # 6YE70
  • Mfr. Model # RTI237
  • Thread Cutting Screw, Flat Head, Star, Hardened Steel, Size 1/4-20, Length 1 In, Driver Size T30, Head...More

  • GRAINGER APPROVED
  • 8.8 Steel Low Metric Socket Head Cap Screw 8.8 Steel Low Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Head Type Low, Material 8.8 Steel, Black, Drive Type Hex Socket, Thread Direction Right Hand, Rockwell Hardness C22 to C32 and...More

Hex Lag Screw,Zinc,3/8x3 L,PK50
  • GRAINGER APPROVED
  • Hex Lag Screw, Zinc, 3/8x3 L, PK50 Hex Lag Screw,Zinc,3/8x3 L,PK50
  • Item # 1LB95
  • Mfr. Model # U08280.037.0300
  • Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/8 In., Length 3 In., Screw Size 3/8...More

  • GRAINGER APPROVED
  • Tapping Sheet Metal Screw, Pan Head Tapping Sheet Metal Screw, Pan Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Head Angle (Deg.) —, Application — and Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and...More

  • METRIC BLUE
  • Alloy Steel Metric Socket Head Cap Screw Alloy Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material Alloy Steel, Blue, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More