Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Screws

99 Results Found that Include 619 Products

Results per page: 16 | 32 | 48
Thumb Screw,Knurl,1/4-20x3/4,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 1/4-20x3/4, Pk100Thumb Screw,Knurl,1/4-20x3/4,Pk100
  • Item # 2KE24
  • Mfr. Model # 092520075T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 1/4-20, Length 3/4 In, Head Width 0.540 In,...More

Thumb Screw,Knurl,3/8-16x1/2,Pk50
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 3/8-16x1/2, Pk50Thumb Screw,Knurl,3/8-16x1/2,Pk50
  • Item # 2KE32
  • Mfr. Model # 0937516050T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 3/8-16, Length 1/2 In, Head Width 0.687 In,...More

Thumb Screw,Knurl,1/4-20x1/2,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 1/4-20x1/2, Pk100Thumb Screw,Knurl,1/4-20x1/2,Pk100
  • Item # 2KE23
  • Mfr. Model # 092520050T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 1/4-20, Length 1/2 In, Head Width 0.540 In,...More

  • MICRO PLASTICS
  • Nylon Coarse Hex Head Cap ScrewNylon Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Grade Non Graded, Material Nylon, Finish Plain, Thread Type Coarse, Thread Direction Right Hand and Meets/Exceeds IFI; Varies by Head Type, System of...More

  • MICRO PLASTICS
  • Nylon Machine Screw, Slotted, Fillister HeadNylon Machine Screw, Slotted, Fillister Head
  • Multiple product options available

    Machine Screw, Head Type Fillister, Nylon, Thread Length —, Drive Type Slotted, Finish Natural, Head Angle (Deg.) —, Washer Type —, Washer Material —, Washer O.D. —,...More

Thumb Screw,Knurl,1/4-20x1 L,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 1/4-20x1 L, Pk100Thumb Screw,Knurl,1/4-20x1 L,Pk100
  • Item # 2KE25
  • Mfr. Model # 092520100T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 1/4-20, Length 1 In, Head Width 0.540 In,...More

  • MICRO PLASTICS
  • Nylon Machine Screw, Slotted, Pan HeadNylon Machine Screw, Slotted, Pan Head
  • Multiple product options available

    Machine Screw, Head Type Pan, Nylon, Thread Length —, Drive Type Slotted, Finish Natural, Head Angle (Deg.) —, Washer Type —, Washer Material —, Washer O.D. —, Washer...More

Socket Set Screw,Flat,5/16-18x1,PK 100
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 5/16-18x1, PK 100Socket Set Screw,Flat,5/16-18x1,PK 100
  • Item # 2HA94
  • Mfr. Model # 0131218T100
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 5/32 In,...More

  • MICRO PLASTICS
  • Nylon Standard Socket Head Cap ScrewNylon Standard Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Head Type Standard, Material Nylon, Plain, Drive Type Hex Socket, Thread Direction Right Hand, Temp. Range - 40°F to 185°F and Meets/Exceeds IFI;...More

Socket Set Screw,Flat,3/8-16x1/2,PK 100
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 3/8-16x1/2, PK 100Socket Set Screw,Flat,3/8-16x1/2,PK 100
  • Item # 2HA96
  • Mfr. Model # 0137516T050
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 3/16 In,...More

Socket Set Screw,Flat,3/4-10x1/4,PK 50
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 3/4-10x1/4, PK 50Socket Set Screw,Flat,3/4-10x1/4,PK 50
  • Item # 2HB28
  • Mfr. Model # 0175010T025
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 3/8 In,...More

Socket Set Screw,Flat,5/8-11x1-1/2,PK 50
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 5/8-11x1-1/2, PK 50Socket Set Screw,Flat,5/8-11x1-1/2,PK 50
  • Item # 2HB26
  • Mfr. Model # 0162511T150
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 5/16 In,...More

  • MICRO PLASTICS
  • Nylon Machine Screw, Slotted, Binding HeadNylon Machine Screw, Slotted, Binding Head
  • Multiple product options available

    Machine Screw, Head Type Binding, Nylon, Thread Length —, Drive Type Slotted, Finish Natural, Head Angle (Deg.) —, Washer Type —, Washer Material —, Washer O.D. —,...More

  • MICRO PLASTICS
  • Nylon Machine Screw, Phillips, Fillister HeadNylon Machine Screw, Phillips, Fillister Head
  • Multiple product options available

    Machine Screw, Head Type Fillister, Nylon, Thread Length —, Drive Type Phillips, Finish Natural, Head Angle (Deg.) —, Washer Type —, Washer Material —, Washer O.D. —,...More

Socket Set Screw,Flat,1/4-20x1,PK 250
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 1/4-20x1, PK 250Socket Set Screw,Flat,1/4-20x1,PK 250
  • Item # 2HA62
  • Mfr. Model # 012520T100
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 1/8 In,...More

Thumb Screw,Knurl,5/16-18x1/2,Pk50
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 5/16-18x1/2, Pk50Thumb Screw,Knurl,5/16-18x1/2,Pk50
  • Item # 2KE28
  • Mfr. Model # 0931218050T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 5/16-18, Length 1/2 In, Head Width 0.615...More

Thumb Screw,Knurl,5/16-18x1 L,Pk50
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 5/16-18x1 L, Pk50Thumb Screw,Knurl,5/16-18x1 L,Pk50
  • Item # 2KE29
  • Mfr. Model # 0931218100T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 5/16-18, Length 1 In, Head Width 0.615 In,...More

  • MICRO PLASTICS
  • Nylon Machine Screw, Slotted, Flat HeadNylon Machine Screw, Slotted, Flat Head
  • Multiple product options available

    Machine Screw, Head Type Flat, Nylon, Thread Length —, Drive Type Slotted, Finish Natural, Washer Type —, Washer Material —, Washer O.D. —, Washer Thickness —, Pilot...More

  • MICRO PLASTICS
  • Polycarbonate Machine Screw, Phillips, Pan HeadPolycarbonate Machine Screw, Phillips, Pan Head
  • Multiple product options available

    Machine Screw, Head Type Pan, Polycarbonate, Thread Length —, Drive Type Phillips, Finish Natural, Head Angle (Deg.) —, Washer Type —, Washer Material —, Washer O.D. —,...More

  • MICRO PLASTICS
  • Nylon Machine Screw, Slotted, Cheese HeadNylon Machine Screw, Slotted, Cheese Head
  • Multiple product options available

    Machine Screw, Head Type Cheese, Nylon, Thread Length —, Drive Type Slotted, Finish Natural, Head Angle (Deg.) —, Washer Type —, Washer Material —, Washer O.D. —, Washer...More

Thumb Screw,1/4-20x1 1/4 L,Pk100
  • MICRO PLASTICS
  • Thumb Screw, 1/4-20x1 1/4 L, Pk100Thumb Screw,1/4-20x1 1/4 L,Pk100
  • Item # 2KE26
  • Mfr. Model # 092520125T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 1/4-20, Length 1 1/4 In, Head Width 0.540...More

Socket Set Screw,Flat,3/8-16x1,PK 100
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 3/8-16x1, PK 100Socket Set Screw,Flat,3/8-16x1,PK 100
  • Item # 2HB10
  • Mfr. Model # 0137516T100
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 3/16 In,...More

  • MICRO PLASTICS
  • Nylon Machine Screw, Slotted, Round HeadNylon Machine Screw, Slotted, Round Head
  • Multiple product options available

    Machine Screw, Head Type Round, Nylon, Thread Length —, Drive Type Slotted, Finish Natural, Head Angle (Deg.) —, Washer Type —, Washer Material —, Washer O.D. —, Washer...More

Thumb Screw,Knurl,6-32x1/2 L,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 6-32x1/2 L, Pk100Thumb Screw,Knurl,6-32x1/2 L,Pk100
  • Item # 2KB95
  • Mfr. Model # 090632050T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 6-32, Length 1/2 In, Head Width 0.360 In,...More

Socket Set Screw,Flat,5/8-11x1,PK 50
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 5/8-11x1, PK 50Socket Set Screw,Flat,5/8-11x1,PK 50
  • Item # 2HB24
  • Mfr. Model # 0162511T100
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 5/16 In,...More

Thumb Screw,Knurl,6-32x3/8 L,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 6-32x3/8 L, Pk100Thumb Screw,Knurl,6-32x3/8 L,Pk100
  • Item # 2KB93
  • Mfr. Model # 090632037T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 6-32, Length 3/8 In, Head Width 0.360 In,...More

Thumb Screw,1/4-20x1 1/2 L,Pk100
  • MICRO PLASTICS
  • Thumb Screw, 1/4-20x1 1/2 L, Pk100Thumb Screw,1/4-20x1 1/2 L,Pk100
  • Item # 2KE27
  • Mfr. Model # 092520150T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 1/4-20, Length 1 1/2 In, Head Width 0.540...More

Thumb Screw,Knurl,10-24x3/4,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 10-24x3/4, Pk100Thumb Screw,Knurl,10-24x3/4,Pk100
  • Item # 2KE16
  • Mfr. Model # 091024075T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 10-24, Length 3/4 In, Head Width 0.425 In,...More

Thumb Screw,Knurl,10-32x1/2,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 10-32x1/2, Pk100Thumb Screw,Knurl,10-32x1/2,Pk100
  • Item # 2KE19
  • Mfr. Model # 091032050T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 10-32, Length 1/2 In, Head Width 0.425 In,...More

Thumb Screw,Knurl,8-32x3/4 L,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 8-32x3/4 L, Pk100Thumb Screw,Knurl,8-32x3/4 L,Pk100
  • Item # 2KE13
  • Mfr. Model # 090832075T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 8-32, Length 3/4 In, Head Width 0.425 In,...More

Socket Set Screw,Flat,10-32x1/2,PK 500
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 10-32x1/2, PK 500Socket Set Screw,Flat,10-32x1/2,PK 500
  • Item # 2HA18
  • Mfr. Model # 011032S050
  • Slotted Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Slotted, Drive Size 0.035 In,...More

Results per page: 16 | 32 | 48