Skip Content

Filter Results By

Item
Bristle Material
Number of Rows
Handle Length
Trim Length
Brand
Price
Shop By
Ratings

Scratch Brushes

28 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
5-3/4" Brass Wire Brush, 1 EA
  • TOUGH GUY
  • 5-3/4" Brass Wire Brush, 1 EA 5-3/4" Brass Wire Brush, 1 EA
  • Item # 10D449
  • Mfr. Model # 10D449
  • Wire Brush, Bristle Material Brass, Number of Rows 3 x 7, Handle Length 5-3/4 In., Handle Type Curved, Handle...More

7-1/2" Stainless Steel Wire Brush, 1 EA
5-1/2" Brass Wire Brush, 1 EA
  • HYDE
  • 5-1/2" Brass Wire Brush, 1 EA 5-1/2" Brass Wire Brush, 1 EA
  • Item # 38HT07
  • Mfr. Model # 46605
  • Wire Brush, Bristle Material Brass, Number of Rows 3 x 13, Handle Length 5-1/2 In., Handle Type Offset,...More

  • TOUGH GUY
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

  • ABILITY ONE
  • Scratch Brush Scratch Brush
  • Multiple product options available

    Scratch Brush; Varies by Bristle Material, Number of Rows and Handle Length

11-1/2" Carbon Steel Wire Scratch Brush with Scraper,&
6-1/2" Carbon Steel Wire Wire Brush, 1 EA
5" Hardened Steel Wire Brush, 1 EA
Wire Scratch Brush with Scraper, 1 EA
5" Stainless Steel Scratch Brush, 1 EA
7-1/2" Steel Scratch Brush, 1 EA
  • OSBORN
  • 7-1/2" Steel Scratch Brush, 1 EA 7-1/2" Steel Scratch Brush, 1 EA
  • Item # 33PN32
  • Mfr. Model # 54035
  • Scratch Brush, Bristle Material Steel, Number of Rows 4 x 18, Handle Length 7-1/2 In., Handle Type Shoe,...More

5-13/16" Wire Industrial Wire Scrubber, 1 EA
7", 3 PK
  • IPA
  • Bore Brush Set Bore Brush Set
  • Multiple product options available

    Bore Brush Set, Number of Rows 10 and Handle Length 1-3/4"; Varies by Bristle Material

7/16" Tampico Parts Cleaning Brush, 1 EA
6" Brass Wire Brush, 1 EA
  • SCHAEFER BRUSH
  • 6" Brass Wire Brush, 1 EA 6" Brass Wire Brush, 1 EA
  • Item # 36XD24
  • Mfr. Model # 27668GS
  • Wire Brush, Bristle Material Brass, Number of Rows 9 x 10, Handle Length 6 In., Handle Type Curved, Handle...More

7", 3 PK
7-1/4" Stainless Steel Scratch Brush, 1 EA
14" Steel Wire Scratch Brush, 1 EA
4" Brass Scratch Brush, 1 EA
  • OSBORN
  • 4" Brass Scratch Brush, 1 EA 4" Brass Scratch Brush, 1 EA
  • Item # 33PN35
  • Mfr. Model # 59703
  • Scratch Brush, Bristle Material Brass, Number of Rows 1, Handle Length 4 In., Handle Type Straight, Handle...More

7-1/2" Brass Scratch Brush, 1 EA
  • OSBORN
  • 7-1/2" Brass Scratch Brush, 1 EA 7-1/2" Brass Scratch Brush, 1 EA
  • Item # 33PN33
  • Mfr. Model # 54036
  • Scratch Brush, Bristle Material Brass, Number of Rows 4 x 18, Handle Length 7-1/2 In., Handle Type Shoe,...More

5" Brass Scratch Brush, 1 EA
  • MICHIGAN BRUSH
  • 5" Brass Scratch Brush, 1 EA 5" Brass Scratch Brush, 1 EA
  • Item # 39AT05
  • Mfr. Model # MIB-53609
  • Scratch Brush, Bristle Material Brass, Number of Rows 4 x 16, Handle Length 5 In., Handle Type Shoe, Handle...More

4.65" Steel Wire Brush, 1 EA
13-3/4" Palmyra/Tampico Plater's Fiber Brush, 1 E
Bronze Rifle Brush, 1 EA
Carbon Steel Scratch Brush, 1 EA
Results per page:  16 | 32 | 48

Find scratch brushes for plating processes and fine metal finishing work at Grainger. There are brushes that burnish without stripping base metal and to remove oxides and corrosion from male and female connector ends. There are wire brushes for aggressive removal of residue from metal parts or brick work. Scratch brushes help ease tough jobs like removing rust, paint, and grease.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More