Skip Content

Filter Results By

Price
Shop By
Ratings

SCOTCH

55 Results Found that Include 313 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SCOTCH
  • Electrical Tape, VinylElectrical Tape, Vinyl
  • Multiple product options available

    Electrical Tape, Material Vinyl, Shape Continuous Roll, Width 3/4", Length 66 ft., Thickness 7 mil, Max. Voltage 600, Tensile Strength 17 lb./in., Adhesion Strength 20...More

  • SCOTCH
  • Splicing Tape, RubberSplicing Tape, Rubber
  • Multiple product options available

    Splicing Tape, Material Rubber, Black, Shape Continuous Roll, Length 30 ft., Thickness 30 mil, Performance Temp. Up to 266°F and UV Resistance No; Varies by Width and...More

  • SCOTCH
  • Masking TapeMasking Tape
  • Multiple product options available

    Masking Tape and Shape Continuous Roll; Varies by Width, Length, Thickness and Color

Packing Tape,Transparent,2 In. x 800 In.
  • SCOTCH
  • Filament TapeFilament Tape
  • Multiple product options available

    Filament Tape; Varies by Material, Color, Width, Length, Thickness, Tensile Strength, Adhesion Strength and Standards

  • SCOTCH
  • Double Sided TapeDouble Sided Tape
  • Multiple product options available

    Double Sided Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length and Thickness

Lint Roller,White,PK12
Corrosion Protection Tape,2x100ft,10 mil
  • SCOTCH
  • Corrosion Protection Tape, 2x100ft, 10 milCorrosion Protection Tape,2x100ft,10 mil
  • Item # 4DYX2
  • Mfr. Model # 50-UNPRINTED-2X100FT-BOX
  • Corrosion Protection Tape, Material Vinyl, Black, Shape Continuous Roll, Width 2 In., Length 100 ft.,...More

  • SCOTCH
  • Flatback Masking TapeFlatback Masking Tape
  • Multiple product options available

    Flatback Masking Tape, Material Flat Stock Paper, Orange, Shape Continuous Roll, Length 55m, Thickness 9.5 mil, Tensile Strength 49 lb./in., Adhesion Strength 69...More

  • SCOTCH
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper,...More

Self-Fusing Tape,1 x 30 ft,12 mil,Gray
  • SCOTCH
  • Self-Fusing Tape, 1 x 30 ft, 12 mil, GraySelf-Fusing Tape,1 x 30 ft,12 mil,Gray
  • Item # 2A460
  • Mfr. Model # 70-1x30FT
  • Self-Fusing Tape, Material Silicone Rubber, Gray, Shape Continuous Roll, Width 1 In., Length 30 ft.,...More

Duct Tape,2 In x 20 yd,9 mil,Clear
  • SCOTCH
  • Duct Tape, 2 In x 20 yd, 9 mil, ClearDuct Tape,2 In x 20 yd,9 mil,Clear
  • Item # 5GKD7
  • Mfr. Model # 2120-A
  • Duct Tape, Material Transparent Polyethylene Film with Multi Filament Scrim, Clear, Shape Continuous Roll,...More

  • SCOTCH
  • Packaging TapePackaging Tape
  • Multiple product options available

    Packaging Tape and Clear; Varies by Material, Shape, Width and Length

Lint Roller Refill,White,PK12
Arc Proofing Tape,1-1/2 x 20 ft,30 mil
  • SCOTCH
  • Arc Proofing Tape, 1-1/2 x 20 ft, 30 milArc Proofing Tape,1-1/2 x 20 ft,30 mil
  • Item # 5ZNH1
  • Mfr. Model # 77W 1 1/2"
  • Arc Proofing Tape, Material Flame Retardant Intumescent Elastomer, Light Gray, Shape Continuous Roll, Width...More

Carton Sealing Tape,Clear,109 yd. L,PK6
  • SCOTCH
  • Carton Sealing Tape, Clear, 109 yd. L, PK6Carton Sealing Tape,Clear,109 yd. L,PK6
  • Item # 33RF06
  • Mfr. Model # 311 PK6
  • Carton Sealing Tape, Material Polypropylene, Clear, Shape Roll, Width 1-7/8 In., Length 109 yd., Diameter...More

Mastic Tape,2 x 6 ft,60 mil,Black,Rubber
  • SCOTCH
  • Mastic Tape, 2 x 6 ft, 60 mil, Black, RubberMastic Tape,2 x 6 ft,60 mil,Black,Rubber
  • Item # 4DYW8
  • Mfr. Model # 2234
  • Mastic Tape, Material Flame Retardant Rubber, Black, Shape Continuous Roll, Width 2 In., Length 6 ft.,...More

Table Top Dispenser,Tape Width 1In
Carton Sealing Tape,Clear,2-53/64in,PK24
Handheld Painter's Tape Applicator,2 In.
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More