Skip Content

Filter Results By

Applied Filters Clear All

Item
Handle Length
Blade Width
Blade Length
Gauge
Handle Type
Handle Material
Brand
Price
Shop By

Scoop Shovels

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Scoop Shovel,27 In. Handle,Aluminum
    • JACKSON
    • Scoop Shovel, 27 In. Handle, Aluminum
    • Item # 9WGD0
    • Mfr. Model # 16712
    • Scoop Shovel, Handle Length 27 In., Handle Type Armor D-Handle, Handle Material Wood, 15 ga., Aluminum Blade...More

    Scoop Shovel,Long,Wood,Aluminum,18 in.
    • RAZOR-BACK
    • Scoop Shovel, Long, Wood, Aluminum, 18 in.
    • Item # 20JZ13
    • Mfr. Model # 53127
    • Scoop Shovel, Handle Length 48 In., Handle Type Long, Handle Material Wood, 12, Aluminum Blade Material,...More

    Scoop Shovel,D-Grip,Wood,Aluminum,14 in.
    • TRUE TEMPER
    • Scoop Shovel, D-Grip, Wood, Aluminum, 14 in.
    • Item # 20JZ15
    • Mfr. Model # 80A
    • Scoop Shovel, Handle Length 38 In., Handle Type D-Grip, Handle Material Wood, 14, Aluminum Blade Material,...More

    Scoop Shovel, D-Grip, 38 in., 18 ga.
    • HISCO
    • Scoop Shovel, D-Grip, 38 in., 18 ga.
    • Item # 20KA94
    • Mfr. Model # HIAGS10MD-2
    • Scoop Shovel, Handle Length 38 In., Handle Type D-Grip, Handle Material Fiberglass, 18, Aluminum Blade...More

    Western Scoop Shovel,36 in Handle,12 ga.
    • SEYMOUR
    • Western Scoop Shovel, 36 in Handle, 12 ga.
    • Item # 31MJ59
    • Mfr. Model # 49267GR
    • Western Scoop Shovel, Handle Length 36 In., Handle Type D-Grip, Handle Material Wood, 12, Aluminum Blade...More

    Results per page: 16 | 32 | 48