Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

SCHNEIDER ELECTRIC

34 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
End Barrier,Nylon,Gray
Terminal Block,Screw Clamp,20A,600V,Blue
Channel,35mm Din Mount
  • SCHNEIDER ELECTRIC
  • Channel, 35mm Din MountChannel,35mm Din Mount
  • Item # 2DF81
  • Mfr. Model # AM1DP200
  • IEC 35 mm DIN Mount Channel, Symmetrical 35 x 7.5 Millimeters, Mounting Hole OC 25 Millimeters, Mounting Hole...More

Terminal Block,Double Deck,30A,300V
  • SCHNEIDER ELECTRIC
  • Terminal Block, Double Deck, 30A, 300VTerminal Block,Double Deck,30A,300V
  • Item # 6PGJ6
  • Mfr. Model # AB1ETN435U
  • Screw Clamp Technology Double Deck, Multi-Pole 2/2;Standards ASEV, UR, CSA, GL, LR, DNV, ATEX, FM;Pieces per...More

2-Pole Insulated Jumpers W Screws,Copper
Partition Plate,Nylon,Gray
Timer Relay,10 hr,15A,DPDT,12-240VAC/DC
  • SCHNEIDER ELECTRIC
  • Timer Relay, 10 hr, 15A, DPDT, 12-240VAC/DCTimer Relay,10 hr,15A,DPDT,12-240VAC/DC
  • Item # 6CWT7
  • Mfr. Model # 822TD10H-UNI
  • Timer Relay, On Delay (Power On), Repeat Cycle (Starting Off), Interval (Power On), Off Delay (S Break),...More

End Barrier,Nylon,Gray
End Barrier,Nylon,Blue
E-Stop Push Button,22mm,NC,Red
  • SCHNEIDER ELECTRIC
  • E-Stop Push Button, 22mm, NC, RedPush Button Switch
  • Item # 6HK77
  • Mfr. Model # XB4BS142
  • Emergency Stop Push Button, Non-Illuminated, 22mm, Maintained with Key Release, Type of Operator 40mm Dia....More

Relay,Voltage Sensing,SPDT,DIN Rail
  • SCHNEIDER ELECTRIC
  • Relay, Voltage Sensing, SPDT, DIN RailRelay,Voltage Sensing,SPDT,DIN Rail
  • Item # 6CWT8
  • Mfr. Model # 831VS-120A
  • Relay, Voltage Sensing, Contact Form SPDT, Base Type DIN Rail, Number of Contacts 1, Contact Amp Rating...More

End Barrier,Nylon,Gray
Grounding Block End Barrier,Nylon
Relay,8Pin,DPDT,10A,120VAC
  • SCHNEIDER ELECTRIC
  • Relay, 8Pin, DPDT, 10A, 120VAC120VAC Relay
  • Item # 1DPT8
  • Mfr. Model # RUMC2AB2F7
  • Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 10 Contact Amp Rating (Resistive), 120VAC...More

End Barrier,Nylon,Gray
2-Pole Insulated Jumpers W Screws,Copper
E-Stop Push Button,22mm,NC,Red
  • SCHNEIDER ELECTRIC
  • E-Stop Push Button, 22mm, NC, RedAssembled Push Button
  • Item # 2UZD5
  • Mfr. Model # XB5AS142
  • Emergency Stop Push Button, Non-Illuminated, 22mm, Maintained with Key Release, Type of Operator 40mm Dia....More

Relay,8Pin,DPDT,10A,230VAC
  • SCHNEIDER ELECTRIC
  • Relay, 8Pin, DPDT, 10A, 230VAC230VAC Relay
  • Item # 1DPT1
  • Mfr. Model # RUMC2AB1P7
  • Relay, Square Plug In Socket Mounting, 8 Pins, DPDT Contact Form, 10 Contact Amp Rating (Resistive), 230VAC...More

Relay,Voltage Sensing,SPDT,DIN Rail
  • SCHNEIDER ELECTRIC
  • Relay, Voltage Sensing, SPDT, DIN RailRelay,Voltage Sensing,SPDT,DIN Rail
  • Item # 6CWT9
  • Mfr. Model # 831VS-240A
  • Relay, Voltage Sensing, Contact Form SPDT, Base Type DIN Rail, Number of Contacts 1, Contact Amp Rating...More

Clip-In Marker Strips,Nylon,White
Partition Plate,Nylon,Gray
Relay,11Pin,3PDT,10A,24VDC
  • SCHNEIDER ELECTRIC
  • Relay, 11Pin, 3PDT, 10A, 24VDC24VDC, Relay
  • Item # 1DPU2
  • Mfr. Model # RUMC3AB1BD
  • Relay, Square Plug In Socket Mounting, 11 Pins, 3PDT Contact Form, 10 Contact Amp Rating (Resistive), 24VDC...More

Tower Light,60mm,Steady,0.10A,Blue
  • SCHNEIDER ELECTRIC
  • Tower Light, 60mm, Steady, 0.10A, BlueTower Light Assembly
  • Item # 5FTN6
  • Mfr. Model # XVC6B4K
  • Tower Light Assembly, 60mm,Mode Steady Only,Color Red, Orange, Green, Blue,Lamp Life 100,000 hr.,Housing...More

Biometric Switch Guard,Stainless Steel
Illum Push Button,30mm,1NO/1NC,Red
  • SCHNEIDER ELECTRIC
  • Illum Push Button, 30mm, 1NO/1NC, RedIlluminated Push Button, 30mm, 1NO/1NC, Red
  • Item # 45J155
  • Mfr. Model # 9001SKR9P35RH13
  • Illuminated Push Button, 30mm, Push/Pull, Type of Operator 1.63 In. Dia. Mushroom Head, Basic Material...More

Results per page: 16 | 32 | 48