Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

58 Results Found that Include 307 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Weighing Boat,Gray,Dia. 3-1/2 In,PK80
Floor Scale Ramp,2300kg/5000 lb.,Steel
AC Adapter,ABS Plastic,Universal
  • OHAUS
  • AC Adapter, ABS Plastic, Universal AC Adapter,ABS Plastic,Universal
  • Item # 36D294
  • Mfr. Model # 46001802
  • AC Adapter, Black, Textured Finish, ABS Plastic, Overall Height 2 In., Overall Length 2 In., Overall Width 4...More

AC Adapter Plug,ABS Plastic
  • OHAUS
  • AC Adapter Plug, ABS Plastic AC Adapter Plug,ABS Plastic
  • Item # 36D277
  • Mfr. Model # 46001776
  • AC Adapter Plug, Black, Textured Finish, ABS Plastic, Overall Height 2 In., Overall Length 2 In., Overall...More

Ranger 3000 In Use Cover
Analytical Precision Balance,510g Cap.
  • OHAUS
  • Analytical Precision Balance, 510g Cap. Analytical Precision Balance Scale
  • Item # 8FMC8
  • Mfr. Model # PA512
  • Analytical Precision Balance Scale, Digital, Capacity 510g, Graduations 0.01g, Display LCD with Backlight,...More

Dgtl Counting Scale,SS Pltfrm,6 lb. Cap.
  • OHAUS
  • Dgtl Counting Scale, SS Pltfrm, 6 lb. Cap. Counting Scale
  • Item # 6YG94
  • Mfr. Model # TC3RS
  • Counting Scale, Digital, Capacity 3kg/6 lb., Graduations 0.0005kg/0.5g/0.001 lb., Weighing Surface Depth 9...More

Printer
  • OHAUS
  • Printer Printer
  • Item # 19ZD67
  • Mfr. Model # 30064203
  • Printer, White, ABS, Connection Ports (1) RS-232, Overall Height 6 In., Overall Length 8 In., Overall Width 3...More

Hand Held Scale,Plastic Platform,6kg/12g
Security Device
  • OHAUS
  • Security Device Security Device
  • Item # 19ZD69
  • Mfr. Model # 80850000
  • Lock, Grey, Steel, Overall Height 6 In., Overall Length 4 In., Overall Width 1/2 In., For Use With All...More

Tower Mount for Display,36 In. L
  • OHAUS
  • Tower Mount for Display, 36 In. L Tower Mount for Display,36 In. L
  • Item # 13P623
  • Mfr. Model # 83021102
  • Tower Mount for Display, Silver, Steel, Overall Length 36 In., For Use With Mfr. No. EX124, EX224, EX324,...More

Display Extension Cable,72 In. L
  • OHAUS
  • Display Extension Cable, 72 In. L Display Extension Cable
  • Item # 13P624
  • Mfr. Model # 83021083
  • Display Extension Cable, White, Plastic Coated Wire, Overall Length 72 In., For Use With Mfr. No. EX124,...More

Weigh Below Hook, Ranger 3000,Valor 7000
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More