Filter Results By

Price
  • View MoreView Less
Shop By

Scales and Scale Accessories

11 Results Found that Include 76 Products 

 |  Results per page: 16 | 32 | 48

    Electronic Floor Scale

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Digital Balance, Plastic Pltfrm, 5000g Cap

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NXG4 | Mfr. Model # 1NXG4

    Catalog Page # 2194 (PDF)

    Balance Scale, Digital, Capacity 5000g, Graduations 1g, Weighing Surface Depth 5-1/2 In., Weighing Surface...More

    Calibration Weight Kit

    GRAINGER APPROVED VENDOR

    Multiple product options available

    A/C Adapter

    GRAINGER APPROVED VENDOR

    Grainger Item # 12R974 | Mfr. Model # 12R974

    Catalog Page # 2194 (PDF)

    AC Adapter, Black, ABS, Overall Height 1-57/64 In., For Use With 12R971, 12R972, 12R973, Standards UL

    Dgtl Cntng Scale, SS Pltfrm, 60 lb. Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NXG3 | Mfr. Model # 1NXG3

    Catalog Page # 2191 (PDF)

    Counting Scale, Digital, Capacity 30kg/60 lb., Graduations 2g, Weighing Surface Depth 9-1/2 In., Weighing...More

    Calibration Weight Set

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Digital Scale, 600 lb Capacity

    GRAINGER APPROVED VENDOR

    Grainger Item # 4EJY8 | Mfr. Model # MDSELSCALE

    Catalog Page # NA

    Scale, Digital, Capacity 600 lb., Display (4) Button, Application Modes Electric Lifts, Power Unit 24V...More

    Stand On Scales, 800 lb. Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 4EKD3 | Mfr. Model # MPH07DB2

    Catalog Page # NA

    Floor Scale, Digital, Capacity 800 lb., Display LCD, Application Modes Weighing Large or Unsteady Patients

    Digital Wheelchair Scale, 1000 lb. Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 4EKD2 | Mfr. Model # MPH072241

    Catalog Page # NA

    Wheelchair Scale, Capacity 1000 lb.Overall Length 12-1/2 In., Overall Width 41-1/2 In., Overall Height 42...More

    Digital Hand-Held Blnc, Pltfrm, 500g Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NXG5 | Mfr. Model # 1NXG5

    Catalog Page # 2194 (PDF)

    Hand-Held Balance Scale, Digital, Capacity 500g, Graduations 0.1g, Weighing Surface Depth 2 In., Weighing...More

    Dgtl Pckgng Scale, SS Pltfrm, 15,000g Cap.

    GRAINGER APPROVED VENDOR

    Grainger Item # 1NXG2 | Mfr. Model # 1NXG2

    Catalog Page # 2192 (PDF)

    Packaging/Portioning Scale, Digital, Capacity 15,000g, Graduations 2g/0.002kg/0.01 lb., Weighing Surface...More

     |  Results per page: 16 | 32 | 48
      loader image