Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

5 Results Found that Include 5 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Balance,SS Platform,2000g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 2000g Cap. Balance Scale
  • Item # 3WU17
  • Mfr. Model # SP2001
  • Balance Scale, Digital, Capacity 2000g, Graduations 0.1g, Display High Contrast LCD with 6 Digits 0.6...More

Weighing Scale,SS Pltfrm,30kg/65 lb. Cap
  • ADAM EQUIPMENT
  • Weighing Scale, SS Pltfrm, 30kg/65 lb. Cap Portion Control Scale
  • Item # 9G779
  • Mfr. Model # LBK 65A
  • Portion Control Scale, Digital, Capacity 30kg/65 lb., Graduations 5g, Display Green Backlit LCD, Weighing...More

Bench Scale,Digital,3kg/6.6 lb.
  • CITIZEN
  • Bench Scale, Digital, 3kg/6.6 lb. Bench Scale
  • Item # 12R986
  • Mfr. Model # 12R986
  • Bench Scale, Digital, Capacity 3kg/6.6 lb., Graduations 0.1g/0.0002 lb., Weighing Surface Depth 8-7/8 In.,...More

Crane Scale,Steel,Plastic
  • RUBBERMAID
  • Crane Scale, Steel, Plastic Crane Scale,Steel,Plastic
  • Item # 6BY92
  • Mfr. Model # FG007750000000
  • Crane Scale, Capacity 50 lb., LCD Display, Power Source (3) AA Batteries (Not Inlcuded), Includes Auto Shut...More

Digital Balance,SS Platform,3000g Cap.
  • A&D WEIGHING
  • Digital Balance, SS Platform, 3000g Cap. Balance Scale
  • Item # 3JKD7
  • Mfr. Model # HL-3000LWPN
  • Balance Scale, Digital, Capacity 3000g, Graduations 1g, Display LCD, Weighing Surface Depth 5-1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More