Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

8 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crane Scale,Steel,Plastic
  • RUBBERMAID
  • Crane Scale, Steel, Plastic Crane Scale,Steel,Plastic
  • Item # 6BY92
  • Mfr. Model # FG007750000000
  • Crane Scale, Capacity 50 lb., LCD Display, Power Source (3) AA Batteries (Not Inlcuded), Includes Auto Shut...More

  • Category : Hanging Scales
Bench Scale,Digital,3kg/6.6 lb.
  • CITIZEN
  • Bench Scale, Digital, 3kg/6.6 lb. Bench Scale
  • Item # 12R986
  • Mfr. Model # 12R986
  • Bench Scale, Digital, Capacity 3kg/6.6 lb., Graduations 0.1g/0.0002 lb., Weighing Surface Depth 8-7/8 In.,...More

  • Category : Bench and Floor Scales
Weighing Scale,SS Pltfrm,30kg/65 lb. Cap
  • ADAM EQUIPMENT
  • Weighing Scale, SS Pltfrm, 30kg/65 lb. Cap Portion Control Scale
  • Item # 9G779
  • Mfr. Model # LBK 65A
  • Portion Control Scale, Digital, Capacity 30kg/65 lb., Graduations 5g, Display Green Backlit LCD, Weighing...More

  • Category : Bench and Floor Scales
Digital Remote Display,Steel, Plastic
Weighing Dish,1-5/8 In. L,PK500
  • EAGLE THERMOPLASTIC
  • Weighing Dish, 1-5/8 In. L, PK500 Weighing Dish
  • Item # 8AWJ1
  • Mfr. Model # WB-158-B
  • Weighing Dish, Capacity 20mL, Blue, Length 1-5/8 In., Width 1-5/8 In., Depth 5/16 In., Diameter 41.28mm I.D.,...More

  • Category : Weighing Boats and Dishes
Digital Balance,SS Platform,3000g Cap.
  • A&D WEIGHING
  • Digital Balance, SS Platform, 3000g Cap. Balance Scale
  • Item # 3JKD7
  • Mfr. Model # HL-3000LWPN
  • Balance Scale, Digital, Capacity 3000g, Graduations 1g, Display LCD, Weighing Surface Depth 5-1/2 In.,...More

  • Category : Bench and Floor Scales
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More