Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Scales and Scale Accessories

47 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Mobile Floor Scale,Digital,500kg/1000 lb
  • OHAUS
  • Mobile Floor Scale, Digital, 500kg/1000 lbMobile Floor Scale,Digital,500kg/1000 lb
  • Item # 4VYH7
  • Mfr. Model # D31P500TX
  • Mobile Floor Scale, Digital, Capacity 500kg/1000 lb., Graduations 0.1kg/0.2 lb., Display LCD with White LED...More

Drum Scale,Digital,2500 lb.,30inLx30inW
  • B-TEK
  • Drum Scale, Digital, 2500 lb., 30inLx30inWDrum Scale,Digital,2500 lb.,30inLx30inW
  • Item # 38UZ76
  • Mfr. Model # BS-3030
  • Drum Scale, Digital, Capacity 2500 lb., Graduations 1 lb., Overall Length 30 In., Overall Width 30 In.,...More

Precision Balance Scale,520g,11-5/16in H
  • OHAUS
  • Precision Balance Scale, 520g, 11-5/16in HPrecision Balance Scale,520g,11-5/16in H
  • Item # 36TW76
  • Mfr. Model # PA523C
  • Precision Balance Scale, Digital, Capacity 520g, Graduations 0.001g, Display Backlit LCD, Weighing Surface...More

Balance Scale,Digital,24-1/2in,LED Touch
  • DORAN
  • Balance Scale, Digital, 24-1/2in, LED TouchBalance Scale,Digital,24-1/2in,LED Touch
  • Item # 33RT71
  • Mfr. Model # MVP5250-CONVEYOR
  • Balance Scale, Digital, Capacity 113kg, Graduations 20g, Display LED Touch, Weighing Surface Depth 24 In.,...More

Precision Balance Scale,4200g,9-1/64in L
  • OHAUS
  • Precision Balance Scale, 4200g, 9-1/64in LPrecision Balance Scale,4200g,9-1/64in L
  • Item # 36TW43
  • Mfr. Model # AX4202/E
  • Precision Balance Scale, Digital, Capacity 4200g, Graduations 0.01g, Display Touchscreen WQVGA Graphic LCD,...More

Crane Scale,Digital,10000 lb./5000kg
  • ADAM EQUIPMENT
  • Crane Scale, Digital, 10000 lb./5000kgCrane Scale
  • Item # 19YN71
  • Mfr. Model # IHS 10A
  • Crane Scale, Digital, Capacity 10000 lb./5000kg, Temp. Range 5 Degrees to 40 Degrees C/41 Degrees to 104...More

Moisture Analyzer,SS Platform,200g Cap.
  • ADAM EQUIPMENT
  • Moisture Analyzer, SS Platform, 200g Cap.Moisture Analyzer
  • Item # 8DRE3
  • Mfr. Model # PMB 202
  • Moisture Analyzer, Digital, Capacity 200g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Width...More

Floor Scale Platform,1000kg/2500 lb.
  • B-TEK
  • Floor Scale Platform, 1000kg/2500 lb.Floor Scale Platform
  • Item # 36D845
  • Mfr. Model # BT-2424-2.5K-DC
  • Floor Scale Platform, Capacity 1000kg/2500 lb., Graduations lb or kg, Display None, Weighing Surface Depth 24...More

Neonatal scale,20kg/45lb,0.002kg/0.01lb
  • DORAN
  • Neonatal scale, 20kg/45lb, 0.002kg/0.01lbNeonatal scale,20kg/45lb,0.002kg/0.01lb
  • Item # 20GV83
  • Mfr. Model # DS4300
  • Neonatal scale, Capacity 20kg/45 lb., Graduations 0.002kg/0.01 lb., Overall Length 22-1/2 In., Overall Width...More

Top Loading Balance,SS Pltfrm,8100g Cap.
  • A&D WEIGHING
  • Top Loading Balance, SS Pltfrm, 8100g Cap.Top Loading Balance Scale
  • Item # 9WTH5
  • Mfr. Model # GF-8000
  • Top Loading Balance Scale, Digital, Capacity 8100g, Graduations 0.1g, Display VFD, Weighing Surface Depth...More

Digital Bench Scale,SS Pltfrm,30kg Cap.
  • A&D WEIGHING
  • Digital Bench Scale, SS Pltfrm, 30kg Cap.Bench Scale
  • Item # 3JKE4
  • Mfr. Model # FS-30KI
  • Bench Scale, Digital, Capacity 30kg, Graduations 0.01kg/2g/0.02 lb., Display Analog Sweep, Weighing Surface...More

Precision Balance Scale,1500g,0.01g
  • OHAUS
  • Precision Balance Scale, 1500g, 0.01gPrecision Balance Scale,1500g,0.01g
  • Item # 36TW27
  • Mfr. Model # AX1502
  • Precision Balance Scale, Digital, Capacity 1500g, Graduations 0.01g, Display Touchscreen WQVGA Graphic LCD,...More

Analytical Balance Scale,85g,ABS Plastic
  • OHAUS
  • Analytical Balance Scale, 85g, ABS PlasticAnalytical Balance Scale,85g,ABS Plastic
  • Item # 36TW62
  • Mfr. Model # PA84C
  • Analytical Balance Scale, Digital, Capacity 85g, Graduations 0.0001g, Display Backlit LCD, Weighing Surface...More

Precision Balance Scale,Digital,220g
  • OHAUS
  • Precision Balance Scale, Digital, 220gPrecision Balance Scale,Digital,220g
  • Item # 36TW33
  • Mfr. Model # AX223
  • Precision Balance Scale, Digital, Capacity 220g, Graduations 0.001g, Display Touchscreen WQVGA Graphic LCD,...More

Precision Balance Scale,0.01g Graduation
  • OHAUS
  • Precision Balance Scale, 0.01g GraduationPrecision Balance Scale,0.01g Graduation
  • Item # 36TW80
  • Mfr. Model # PA4202C
  • Precision Balance Scale, Digital, Capacity 4200g, Graduations 0.01g, Display Backlit LCD, Weighing Surface...More

Precision Balance Scale,1500g,3-15/16inH
  • OHAUS
  • Precision Balance Scale, 1500g, 3-15/16inHPrecision Balance Scale,1500g,3-15/16inH
  • Item # 36TW29
  • Mfr. Model # AX1502N/E
  • Precision Balance Scale, Digital, Capacity 1500g, Graduations 0.01g, Display Touchscreen WQVGA Graphic LCD,...More

Precision Balance Scale,220g,Graphic LCD
  • OHAUS
  • Precision Balance Scale, 220g, Graphic LCDPrecision Balance Scale,220g,Graphic LCD
  • Item # 36TW35
  • Mfr. Model # AX223N/E
  • Precision Balance Scale, Digital, Capacity 220g, Graduations 0.001g, Display Touchscreen WQVGA Graphic LCD,...More

Balance Scale,Digital,45kg,LED Touch
  • DORAN
  • Balance Scale, Digital, 45kg, LED TouchBalance Scale,Digital,45kg,LED Touch
  • Item # 33RT70
  • Mfr. Model # MVP3100-CONVEYOR
  • Balance Scale, Digital, Capacity 45kg, Graduations 10g, Display LED Touch, Weighing Surface Depth 18 In.,...More

Mechanical Balance,SS Pltfrm,20 kg Cap.
  • OHAUS
  • Mechanical Balance, SS Pltfrm, 20 kg Cap.Balance Scale
  • Item # 15X576
  • Mfr. Model # 1119-DO
  • Balance Scale, Mechanical, Capacity 20 kg, Graduations 1g, Weighing Surface Depth 11 In., Weighing Surface...More

Electronic Floor Scale,2300kg/5000 lb.
  • OHAUS
  • Electronic Floor Scale, 2300kg/5000 lb.Electronic Floor Scale
  • Item # 20FZ17
  • Mfr. Model # VN31P5000X-US
  • Electronic Floor Scale, Digital, Capacity 2300kg/5000 lb., Graduations 0.5kg/1 lb., Display LCD with...More

Precision Balance Scale,16000g,0.1g
  • ADAM EQUIPMENT
  • Precision Balance Scale, 16000g, 0.1gPrecision Balance Scale,16000g,0.1g
  • Item # 39DL79
  • Mfr. Model # EBL 16001e
  • Precision Balance Scale, Digital, Capacity 16000g, Graduations 0.1g, Display Backlit LCD, Weighing Surface...More

Analytical Balance Scale,160g
  • ADAM EQUIPMENT
  • Analytical Balance Scale, 160gAnalytical Balance Scale,160g
  • Item # 39DM04
  • Mfr. Model # NBL 164e
  • Analytical Balance Scale, Digital, Capacity 160g, Graduations 0.1mg, Display Backlit LCD, Weighing Surface...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More