Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

44 Results Found that Include 177 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Handrail Scale,360kg/800 lb,0.1kg/0.2 lb
  • DORAN
  • Handrail Scale, 360kg/800 lb, 0.1kg/0.2 lb Handrail Scale,360kg/800 lb,0.1kg/0.2 lb
  • Item # 20GV86
  • Mfr. Model # DS7060
  • Handrail Scale, Capacity 360kg/800 lb., Graduations 0.1kg/0.2 lb., Overall Length 27 In., Overall Width 28...More

Compact Bench Scale,35kg/70 lb.,Digital
  • OHAUS
  • Compact Bench Scale, 35kg/70 lb., Digital Compact Bench Scale,35kg/70 lb.,Digital
  • Item # 38TH28
  • Mfr. Model # R71MD35
  • Compact Bench Scale,Digital,Capacity 35kg/70 lb.,Graduation 0.0005kg/0.001 lb.,Display 4.3 In. TFT Graphic...More

Shackle,50,000 lb.,Slvr,Steel
  • MSI
  • Shackle, 50,000 lb., Slvr, Steel Shackle
  • Item # 30RR43
  • Mfr. Model # MSI-7300-25T-SHACKLE
  • Shackle, Capacity 50,000 lb., Silver, Galvanized Finish, Steel, Overall Height 11-7/8 In., Overall Length...More

Compact Bench Scale,3kg/6 lb.,Digital
  • OHAUS
  • Compact Bench Scale, 3kg/6 lb., Digital Compact Bench Scale,3kg/6 lb.,Digital
  • Item # 38TH25
  • Mfr. Model # R71MD3
  • Compact Bench Scale,Digital,Capacity 3kg/6 lb.,Graduation 0.00005kg/0.0001 lb.,Display 4.3 In. TFT Graphic...More

Compact Bench Scale,15kg/30 lb. Capacity
  • OHAUS
  • Compact Bench Scale, 15kg/30 lb. Capacity Compact Bench Scale,15kg/30 lb. Capacity
  • Item # 38TH27
  • Mfr. Model # R71MD15
  • Compact Bench Scale,Digital,Capacity 15kg/30 lb.,Graduation 0.0002kg/0.0005 lb.,Display 4.3 In. TFT Graphic...More

Electronic Floor Scale,2300kg/5000 lb.
  • OHAUS
  • Electronic Floor Scale, 2300kg/5000 lb. Electronic Floor Scale
  • Item # 20FZ13
  • Mfr. Model # VN31P5000L-US
  • Electronic Floor Scale, Digital, Capacity 2300kg/5000 lb., Graduations 0.5kg/1 lb., Display LCD with...More

Precision Top Loading Balance,2100g Cap.
  • A&D WEIGHING
  • Precision Top Loading Balance, 2100g Cap. Precision Top Loading Balance Scale
  • Item # 9NN82
  • Mfr. Model # GF-2000
  • Precision Top Loading Balance Scale, Digital, Capacity 2100g, Graduations 0.01g, Display VFD, Weighing...More

Washdown Bench Scale,SS Pltfrm,150 lbCap
  • A&D WEIGHING
  • Washdown Bench Scale, SS Pltfrm, 150 lbCap Washdown Bench Scale
  • Item # 9EY16
  • Mfr. Model # HV-60KWP
  • Washdown Bench Scale, Digital, Capacity 60kg/150 lb., Graduations 0.02kg/0.05lb., Display VFD, Weighing...More

Bench Scale Platform,250kg/500 lb
  • B-TEK
  • Bench Scale Platform, 250kg/500 lb Bench Scale Platform
  • Item # 36D871
  • Mfr. Model # BT-B-2424S-500
  • Bench Scale Platform, Capacity 250kg/500 lb., Graduations 0.1kg, Display None, Weighing Surface Depth 24 In.,...More

Precision Moisture Analyzer,110g,Digital
  • TORBAL
  • Precision Moisture Analyzer, 110g, Digital Precision Moisture Analyzer
  • Item # 45LH12
  • Mfr. Model # BTS110
  • Precision Moisture Analyzer, Digital, Capacity 110g, Graduations 0.01g, Display Backlit LCD, Weighing Surface...More

Compact Bench Scale,6kg/15 lb.,Digital
  • OHAUS
  • Compact Bench Scale, 6kg/15 lb., Digital Compact Bench Scale,6kg/15 lb.,Digital
  • Item # 38TH26
  • Mfr. Model # R71MD6
  • Compact Bench Scale,Digital,Capacity 6kg/15 lb.,Graduation 0.0001kg/0.0002 lb.,Display 4.3 In. TFT Graphic...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More