Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

48 Results Found that Include 186 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pltfrm Scale,SS Pltfrm,600kg/1320 lb Cap
  • ADAM EQUIPMENT
  • Pltfrm Scale, SS Pltfrm, 600kg/1320 lb Cap Platform Scale
  • Item # 5PVN9
  • Mfr. Model # GFK1320A
  • Platform Scale, Digital, Capacity 600kg/1320 lb., Graduations 50g, Display Backlit Green, Weighing Surface...More

Crane Scale,Digital,4000 lb./2000kg
  • ADAM EQUIPMENT
  • Crane Scale, Digital, 4000 lb./2000kg Crane Scale
  • Item # 19YN68
  • Mfr. Model # LHS 4000A
  • Crane Scale, Digital, Capacity 4000 lb./2000kg, Accuracy 1 lb./0.5kg, Temp. Range 0 Degrees to 40 Degrees...More

Mobile Beam Scale,Mechanical,1000 lb
  • OHAUS
  • Mobile Beam Scale, Mechanical, 1000 lb Mobile Beam Scale,Mechanical,1000 lb
  • Item # 3CWN5
  • Mfr. Model # D500M
  • Mobile Beam Scale, Mechanical, Capacity 1000 lb., Graduations 0.5 lb., Weighing Surface Depth 28 In.,...More

Weight Indicator Display,Digital
  • B-TEK
  • Weight Indicator Display, Digital Weight Indicator Display
  • Item # 36D849
  • Mfr. Model # BT-FK-450
  • Weight Indicator Display, Grey, Stainless Steel, Connection Ports (2) RS-232, (1) 4-20mA, Ethernet Option,...More

Thermometer
  • RON CRANE SCALES
  • Thermometer Thermometer
  • Item # 1XWC4
  • Mfr. Model # TH-RON-2501
  • Thermometer, Gray, Includes A Thermistor Type Sensor, Preinstalled In The Load Cell to Monitor Internal...More

Crane Scale,15kg/30 lb.
  • TORBAL
  • Crane Scale, 15kg/30 lb. Crane Scale,15kg/30 lb.
  • Item # 45LG97
  • Mfr. Model # BA15SR
  • Crane Scale, Capacity 15kg/30 lb., LCD Display, Accuracy 0.01 lb./5g, Power Source 12V, 160mA, Finish Powder...More

Load Indicator Remote Display,44000lb
  • DYNAFOR
  • Load Indicator Remote Display, 44000lb Load Indicator with Remote Display
  • Item # 49P428
  • Mfr. Model # LLX1 REMOTE
  • Load Indicator with Remote Display, Wireless, Capacity 44,000lb, Accuracy +/- 0.2 Percent, Temp. Range -4...More

Anti-Vibration Table,Silver and Black
Analytical Precision Balance,510g Cap.
  • OHAUS
  • Analytical Precision Balance, 510g Cap. Analytical Precision Balance Scale
  • Item # 8FMC8
  • Mfr. Model # PA512
  • Analytical Precision Balance Scale, Digital, Capacity 510g, Graduations 0.01g, Display LCD with Backlight,...More

Floor Scale Platform,4500kg/10000 lb.
  • B-TEK
  • Floor Scale Platform, 4500kg/10000 lb. Floor Scale Platform
  • Item # 36D839
  • Mfr. Model # BT-F-4848-4S
  • Floor Scale Platform, Digital, Capacity 4500kg/10000 lb., Graduations 2, Display None, Weighing Surface Depth...More

Digital Scale,600 lb Capacity
Top Loading Balance,SS Pltfrm,1210g Cap.
  • A&D WEIGHING
  • Top Loading Balance, SS Pltfrm, 1210g Cap. Top Loading Balance Scale
  • Item # 8PA23
  • Mfr. Model # GF-1200
  • Top Loading Balance Scale, Digital, Capacity 1210g, Graduations 0.01g, Display VFD, Weighing Surface Depth...More

Chair Scale,250kg/550 lb.,0.1kg/0.2 lb.
  • DORAN
  • Chair Scale, 250kg/550 lb., 0.1kg/0.2 lb. Chair Scale,250kg/550 lb.,0.1kg/0.2 lb.
  • Item # 20GV87
  • Mfr. Model # DS8150
  • Chair Scale, Capacity 250kg/550 lb., Graduations 0.1kg/0.2 lb., Overall Length 45 In., Overall Width 28 In.,...More

Platform Scale,Digital,250 lb.
  • DORAN
  • Platform Scale, Digital, 250 lb. Platform Scale
  • Item # 20GV73
  • Mfr. Model # MVP3250
  • Platform Scale, Digital, Capacity 250 lb., Graduations 0.05 lb., Display LED, Weighing Surface Depth 18 In.,...More

Washdown Bench Scale,SS Pltfrm,30 lb Cap
  • A&D WEIGHING
  • Washdown Bench Scale, SS Pltfrm, 30 lb Cap Washdown Bench Scale
  • Item # 8CL28
  • Mfr. Model # HV-15KWP
  • Washdown Bench Scale, Digital, Capacity 15kg/30 lb., Graduations 0.005kg/0.01lb., Display VFD, Weighing...More

Health Scale,300kg/600 lb.
  • ADAM EQUIPMENT
  • Health Scale, 300kg/600 lb. Health Scale,300kg/600 lb.
  • Item # 19YN48
  • Mfr. Model # MUW-300L
  • Health Scale, Capacity 300kg/600 lb., Graduations 0.05kg/0.1 lb., Overall Length 23-39/64 In., Overall Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More