Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

13 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mechanical Hanging Scale,17-1/4 In. L
  • RUBBERMAID
  • Mechanical Hanging Scale, 17-1/4 In. L Mechanical Hanging Scale,17-1/4 In. L
  • Item # 1VMJ4
  • Mfr. Model # FG007800000000
  • Mechanical Hanging Scale, Capacity 70 lb., Dial Display, Accuracy 0.1 lb., Finish Baked Enamel, Includes (2)...More

Analytical Precision Balance,510g Cap.
  • OHAUS
  • Analytical Precision Balance, 510g Cap. Analytical Precision Balance Scale
  • Item # 8FMC8
  • Mfr. Model # PA512
  • Analytical Precision Balance Scale, Digital, Capacity 510g, Graduations 0.01g, Display LCD with Backlight,...More

Crane Scale,Steel,Plastic
  • RUBBERMAID
  • Crane Scale, Steel, Plastic Crane Scale,Steel,Plastic
  • Item # 6BY92
  • Mfr. Model # FG007750000000
  • Crane Scale, Capacity 50 lb., LCD Display, Power Source (3) AA Batteries (Not Inlcuded), Includes Auto Shut...More

Scale,Digital,Weight
Crane Scale,Steel,Plastic
  • RUBBERMAID
  • Crane Scale, Steel, Plastic Crane Scale,Steel,Plastic
  • Item # 6BY91
  • Mfr. Model # FG007710000000
  • Crane Scale, Capacity 100 lb., LCD Display, Power Source (3) AA Batteries, Finish Baked Enamel, Includes Auto...More

Dgtl Bath Scale,SS Platform,330 lb. Cap.
  • TAYLOR
  • Dgtl Bath Scale, SS Platform, 330 lb. Cap. Bath Scale
  • Item # 3NZR3
  • Mfr. Model # 55684102
  • Bath Scale, Digital, Capacity 150kg/330 lb., Graduations 0.09kg/0.2 lb., Display LCD, Weighing Surface Depth...More

Compact Food Scale,SS Pltfrm,13.2 lb Cap
  • OHAUS
  • Compact Food Scale, SS Pltfrm, 13.2 lb Cap Compact Food Scale,SS Pltfrm,13.2 lb Cap
  • Item # 9LRY4
  • Mfr. Model # V51P6
  • Compact Food Scale, Digital, Capacity 6kg/13.2 lb., Graduations 0.001kg/1g/0.002 lb., Display Backlit LCD...More

Dgtl Counting Scale,SS Pltfrm,6 lb. Cap.
  • OHAUS
  • Dgtl Counting Scale, SS Pltfrm, 6 lb. Cap. Counting Scale
  • Item # 6YG94
  • Mfr. Model # TC3RS
  • Counting Scale, Digital, Capacity 3kg/6 lb., Graduations 0.0005kg/0.5g/0.001 lb., Weighing Surface Depth 9...More

Rs-232 Adapter With Cable
Washable Dial Scale,Mechanicl,4.5kg/10lb
  • RUBBERMAID
  • Washable Dial Scale, Mechanicl, 4.5kg/10lb Washable Dial Scale
  • Item # 1VJX7
  • Mfr. Model # FG810BW
  • Washable Dial Scale, Mechanical, Capacity 4.5kg/10 lb., Graduations 0.025kg/0.055 lb., Weighing Surface Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More