Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

26 Results Found that Include 46 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crane Scale,Digital,3000 lb./1500kg
  • ADAM EQUIPMENT
  • Crane Scale, Digital, 3000 lb./1500kg Crane Scale
  • Item # 19YN67
  • Mfr. Model # LHS 3000A
  • Crane Scale, Digital, Capacity 3000 lb./1500kg, Accuracy 0.5 lb./0.2kg, Temp. Range 0 Degrees to 40 Degrees...More

Industrial Mechanical Scale,1000 lb. Cap
  • FAIRBANKS
  • Industrial Mechanical Scale, 1000 lb. Cap Industrial Mechanical Scale,1000 lb. Cap
  • Item # 4HRH4
  • Mfr. Model # 55652
  • Industrial Scale, Mechanical, Capacity 1000 lb., Weighing Surface Depth 23-1/2 In., Weighing Surface Width...More

Scale Ramp,4500kg/10000 lb.,Carbon Steel
  • B-TEK
  • Scale Ramp, 4500kg/10000 lb., Carbon Steel Scale Ramp
  • Item # 36D853
  • Mfr. Model # BT-R-60
  • Scale Ramp, Capacity 4500kg/10000 lb., Red, Carbon Steel, Overall Height 4-1/2 In., Overall Length 48 In.,...More

Calibration Weight Kit,SS,5kg,Screw Knob
  • Calibration Weight Kit, SS, 5kg, Screw Knob Calibration Weight Kit
  • Item # 9MJ40
  • Mfr. Model # 13282TR
  • Calibration Weight Kit, Weight Style Screw Knob, Nominal Mass 5kg, Material Stainless Steel, Class 4,...More

Digital Crane Scale,Plastic,15-1/3 In. H
  • CHATILLON
  • Digital Crane Scale, Plastic, 15-1/3 In. H Crane Scale
  • Item # 5WCK9
  • Mfr. Model # CDR-1320-N
  • Crane Scale, Wireless, Capacity 1320 lb., Accuracy 2.6, Temp. Range 32 Degrees To 104 Degrees F, LCD Display,...More

Precision Balance Scale,50g,Digital
  • TORBAL
  • Precision Balance Scale, 50g, Digital Precision Balance Scale
  • Item # 45LG33
  • Mfr. Model # AD50
  • Precision Balance Scale, Digital, Capacity 50g, Graduations 0.001g, Display Backlit LCD, Weighing Surface...More

Bench Scale,8kg/16 lb.,Backlit LCD
  • ADAM EQUIPMENT
  • Bench Scale, 8kg/16 lb., Backlit LCD Bench Scale
  • Item # 19YN32
  • Mfr. Model # ABK 16A
  • Bench Scale, Digital, Capacity 8kg/16 lb., Graduations 0.2g/0.0005 lb., Display Backlit LCD, Weighing Surface...More

Crane Scale,30kg/60 lb.,LCD
  • TORBAL
  • Crane Scale, 30kg/60 lb., LCD Crane Scale,30kg/60 lb.,LCD
  • Item # 45LG94
  • Mfr. Model # BA30S
  • Crane Scale, Capacity 30kg/60 lb., LCD Display, Accuracy 0.02 lb./10g, Power Source 12V, 160mA, Finish Powder...More

Crane Scale,150kg/300 lb.,LCD
  • TORBAL
  • Crane Scale, 150kg/300 lb., LCD Crane Scale,150kg/300 lb.,LCD
  • Item # 45LG96
  • Mfr. Model # BA150S
  • Crane Scale, Capacity 150kg/300 lb., LCD Display, Accuracy 0.1 lb./50g , Power Source 12V, 160mA, Finish...More

Crane Scale,60kg/150 lb.,LCD
  • TORBAL
  • Crane Scale, 60kg/150 lb., LCD Crane Scale,60kg/150 lb.,LCD
  • Item # 45LG95
  • Mfr. Model # BA60S
  • Crane Scale, Capacity 60kg/150 lb., LCD Display, Accuracy 0.05 lb./20g, Power Source 12V, 160mA, Finish...More

Precision Weight Set,Metric,200g to 1mg
  • TROEMNER
  • Precision Weight Set, Metric, 200g to 1mg Precision Weight Set
  • Item # 9WY50
  • Mfr. Model # 7223-4
  • Precision Weight Set, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 200g to 1mg, Material...More

Dgtl Counting Scale,SS Pltfrm,6 lb. Cap.
  • OHAUS
  • Dgtl Counting Scale, SS Pltfrm, 6 lb. Cap. Counting Scale
  • Item # 6YG94
  • Mfr. Model # TC3RS
  • Counting Scale, Digital, Capacity 3kg/6 lb., Graduations 0.0005kg/0.5g/0.001 lb., Weighing Surface Depth 9...More

Precision Balance,SS Platform,4100g Cap.
  • OHAUS
  • Precision Balance, SS Platform, 4100g Cap. Precision Balance Scale
  • Item # 15X521
  • Mfr. Model # AV4101N
  • Precision Balance Scale, Digital, Capacity 4100g, Graduations 1g, Display LCD, Weighing Surface Depth 6-2/7...More

Compact Bench Scale,8.8185 lb. Cap.
  • OHAUS
  • Compact Bench Scale, 8.8185 lb. Cap. Compact Bench Scale
  • Item # 15X652
  • Mfr. Model # V31XH4
  • Compact Bench Scale, Digital, Capacity 8.8185 lb., Graduations 0.002 lb., Display LCD with White LED...More

Counting Scale,Digital,300kg/660 lb.
  • ADAM EQUIPMENT
  • Counting Scale, Digital, 300kg/660 lb. Counting Scale
  • Item # 15Y030
  • Mfr. Model # GFC 660a
  • Counting Scale, Digital, Capacity 300kg/660 lb., Graduations 0.05 lb., Display Large Backlit LCD, Weighing...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More