Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Scales and Scale Accessories

37 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Crane Scale,Digital,1000 lb./500kg
  • ADAM EQUIPMENT
  • Crane Scale, Digital, 1000 lb./500kgCrane Scale
  • Item # 19YN66
  • Mfr. Model # LHS 1000A
  • Crane Scale, Digital, Capacity 1000 lb./500kg, Temp. Range 0 Degrees to 40 Degrees C/32 Degrees to 104...More

Pltfrm Scale,SS Pltfrm,300kg/660 lb. Cap
  • ADAM EQUIPMENT
  • Pltfrm Scale, SS Pltfrm, 300kg/660 lb. CapPlatform Scale
  • Item # 5PVN8
  • Mfr. Model # GFK660A
  • Platform Scale, Digital, Capacity 300kg/660 lb., Graduations 20g/0.05 lb., Display Backlit Green, Weighing...More

Digital Remote Display,Steel, Plastic
  • MEASURETEK
  • Digital Remote Display, Steel, PlasticDigital Remote Display,Steel, Plastic
  • Item # 12R962
  • Mfr. Model # 12R962
  • Digital Remote Display, Steel, Plastic, Connection Ports RS232,RS485, Overall Height 12-1/2 In., Overall...More

Digital Crane Scale,15-1/3 In. H,Plastic
  • CHATILLON
  • Digital Crane Scale, 15-1/3 In. H, PlasticCrane Scale
  • Item # 5WCK7
  • Mfr. Model # CDR-330-N
  • Crane Scale, Wireless, Capacity 330 lb., Temp. Range 32 Degrees To 104 Degrees F, LCD Display, Power Source...More

Counting Scale,Digital,30kg/60 lb.
  • GRAINGER APPROVED
  • Counting Scale, Digital, 30kg/60 lb.Counting Scale,Digital,30kg/60 lb.
  • Item # 1NXG3
  • Mfr. Model # 1NXG3
  • Counting Scale, Digital, Capacity 30kg/60 lb., Graduations 0.002kg/0.005 lb., Weighing Surface Depth 9-1/2...More

Fitness Scale,270kg/600 lb,0.05kg/0.1 lb
  • RICE LAKE
  • Fitness Scale, 270kg/600 lb, 0.05kg/0.1 lbFitness Scale,270kg/600 lb,0.05kg/0.1 lb
  • Item # 46K656
  • Mfr. Model # 140-10-7N
  • Fitness Scale, Capacity 270kg/600 lb., Graduations 0.05kg/0.1 lb., Overall Length 14-1/2 In., Overall Width...More

Physician Scales,SS Pltfrm,405 lb. Cap.
Digital Balance,SS Platform,600g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 600g Cap.Balance Scale
  • Item # 1UXJ1
  • Mfr. Model # SP602
  • Balance Scale, Digital, Capacity 600g, Graduations 0.01g, Display High Contrast LCD with 6 Digits 0.6...More

Ramp,48 in. L x 60 in. W x 6 in. H
  • PINNACLE
  • Ramp, 48 in. L x 60 in. W x 6 in. HRamp
  • Item # 19ND63
  • Mfr. Model # 101012-55R
  • Ramp, Black, Carbon Steel, Overall Height 6 In., Overall Length 48 In., Overall Width 60 In., For Use With...More

Physician Scale,200kg/500lb,0.05kg/0.1lb
  • DORAN
  • Physician Scale, 200kg/500lb, 0.05kg/0.1lbPhysician Scale,200kg/500lb,0.05kg/0.1lb
  • Item # 20GV84
  • Mfr. Model # DS5100
  • Physician Scale, Capacity 200kg/500 lb., Graduations 0.05kg/0.1 lb., Overall Length 22 In., Overall Width 16...More

Balance Draft Shield,White
  • OHAUS
  • Balance Draft Shield, WhiteBalance Draft Shield,White
  • Item # 13P626
  • Mfr. Model # 83021084
  • Draftshield Kit, White, Plastic/Glass, For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623,...More

Bench Scale,SS Platform,200kg Cap.
  • OHAUS
  • Bench Scale, SS Platform, 200kg Cap.Bench Scale
  • Item # 9LCR8
  • Mfr. Model # ES200L
  • Bench Scale, Digital, Capacity 200kg, Display LCD, Weighing Surface Depth 15-7/10 In., Weighing Surface Width...More

Calibration Weight,Grip Handle,50 lb.
Calibration Weight,50 lb,Stainless Steel
Calibration Weight,20 lb.,SS
  • RICE LAKE
  • Calibration Weight, 20 lb., SSCalibration Weight
  • Item # 15F104
  • Mfr. Model # 12895
  • Calibration Weight, Weight Style Hook, Nominal Mass 20 lb., Material Stainless Steel, Class 6, Number of...More

Precision Weight,2kg,Class 2,NVLAP
  • TROEMNER
  • Precision Weight, 2kg, Class 2, NVLAPPrecision Weight,2kg,Class 2,NVLAP
  • Item # 38UP98
  • Mfr. Model # 7012-2W
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

Precision Weight,50g to 1g,SS,8 pcs
  • TROEMNER
  • Precision Weight, 50g to 1g, SS, 8 pcsPrecision Weight,50g to 1g,SS,8 pcs
  • Item # 38UP91
  • Mfr. Model # 7229-1T
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 1g, Material...More

Precision Weight,50g to 1g,8 pcs.
  • TROEMNER
  • Precision Weight, 50g to 1g, 8 pcs.Precision Weight,50g to 1g,8 pcs.
  • Item # 38UR12
  • Mfr. Model # 7229-2W
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 1g, Material...More

Precision Weight,2kg,Class 1,Traceable
  • TROEMNER
  • Precision Weight, 2kg, Class 1, TraceablePrecision Weight,2kg,Class 1,Traceable
  • Item # 38UP97
  • Mfr. Model # 7012-1T
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

Precision Weight,2kg,Class 1,NVLAP
  • TROEMNER
  • Precision Weight, 2kg, Class 1, NVLAPPrecision Weight,2kg,Class 1,NVLAP
  • Item # 38UP84
  • Mfr. Model # 7012-1W
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

Precision Weight,50g to 10mg,16 pcs.
  • TROEMNER
  • Precision Weight, 50g to 10mg, 16 pcs.Precision Weight,50g to 10mg,16 pcs.
  • Item # 38UP90
  • Mfr. Model # 7231-1
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 50g to 10mg, Material...More

Precision Weight,100g to 1mg,21 pcs.
  • TROEMNER
  • Precision Weight, 100g to 1mg, 21 pcs.Precision Weight,100g to 1mg,21 pcs.
  • Item # 38UR13
  • Mfr. Model # 7228-2
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 100g to 1mg, Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More