Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

27 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Digital Balance,SS Platform,400g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 400g Cap. Balance Scale
  • Item # 3JKU5
  • Mfr. Model # SP402
  • Balance Scale, Digital, Capacity 400g, Graduations 0.01g, Display High Contrast LCD with 6 Digits 0.6...More

  • Category : Bench and Floor Scales
Floor Scale Ramp,2300kg/5000 lb.,Steel
Density Determination Kit,Silver
Crane Scale,Digital,600 lb./300kg
  • ADAM EQUIPMENT
  • Crane Scale, Digital, 600 lb./300kg Crane Scale
  • Item # 19YN65
  • Mfr. Model # SHS 600A
  • Crane Scale, Digital, Capacity 600 lb./300kg, Accuracy 0.1 lb./0.05kg, Temp. Range 15 Degrees to 35 Degrees...More

  • Category : Crane Scales and Dynamometers
Platform Scale,Digital,150kg/330 lb.
  • ADAM EQUIPMENT
  • Platform Scale, Digital, 150kg/330 lb. Platform Scale
  • Item # 5PVN6
  • Mfr. Model # GFK330A
  • Platform Scale, Digital, Capacity 150kg/330 lb., Graduations 10g, Display Backlit Green, Weighing Surface...More

  • Category : Bench and Floor Scales
Ramp,48 in. L x 48 in. W x 6 in. H
  • PINNACLE
  • Ramp, 48 in. L x 48 in. W x 6 in. H Ramp
  • Item # 19ND62
  • Mfr. Model # 101011-44R
  • Ramp, Black, Carbon Steel, Overall Height 6 In., Overall Length 48 In., Overall Width 48 In., For Use With...More

  • Category : Scale Accessories
Heat Shield Kit,Fiberglass
Calibration Weight Set,1 to 2000g,15Pces
Health Scale,300kg/600 lb,0.05kg/0.1 lb
  • ADAM EQUIPMENT
  • Health Scale, 300kg/600 lb, 0.05kg/0.1 lb Health Scale,300kg/600 lb,0.05kg/0.1 lb
  • Item # 19YN47
  • Mfr. Model # MDW-300L
  • Health Scale, Capacity 300kg/600 lb., Graduations 0.05kg/0.1 lb., Overall Length 22-13/32 In., Overall Width...More

  • Category : Medical Scales
Precision Weight Set,Metric,100g to 1mg
  • TROEMNER
  • Precision Weight Set, Metric, 100g to 1mg Precision Weight Set
  • Item # 9L264
  • Mfr. Model # 7228-4
  • Precision Weight Set, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 100g to 1mg, Material...More

  • Category : Calibration Weights
Compact Thermal Printer,White,Plastic
Indicator,Digital,LCD with Backlight
  • OHAUS
  • Indicator, Digital, LCD with Backlight Indicator
  • Item # 20FZ11
  • Mfr. Model # T32XW-US
  • Indicator, Digital, Display LCD with Backlight, Overall Length 2-13/16 In., Overall Width 8-1/64 In., Overall...More

  • Category : Bench and Floor Scales
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More