Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Scales and Scale Accessories

44 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Digital Balance,SS Platform,4000g Cap.
  • OHAUS
  • Digital Balance, SS Platform, 4000g Cap.Balance Scale
  • Item # 3JKU7
  • Mfr. Model # SP4001
  • Balance Scale, Digital, Capacity 4000g, Graduations 0.1g, Display High Contrast LCD with 6 Digits 0.6...More

Floor Scale Ramp,2300kg/5000 lb.,Steel
Calibration Weight Set,Metric,2000g-1mg
  • RICE LAKE
  • Calibration Weight Set, Metric, 2000g-1mgCalibration Weight Set,Metric,2000g-1mg
  • Item # 38VT85
  • Mfr. Model # 12528
  • Calibration Weight Set, Weight Style Cylinder, Measurement Type Metric, Nominal Mass 2000g to 1mg, Material...More

Compact Balance,SS Platform,610g Cap.
  • A&D WEIGHING
  • Compact Balance, SS Platform, 610g Cap.Compact Balance Scale
  • Item # 8Z634
  • Mfr. Model # EJ-610
  • Compact Balance Scale, Digital, Capacity 610g, Graduations 0.01g, Display Backlit, Weighing Surface Width...More

Mechanical Hanging Scale,Dial,7 In. L
  • CHATILLON
  • Mechanical Hanging Scale, Dial, 7 In. LMechanical Hanging Scale,Dial,7 In. L
  • Item # 4VG63
  • Mfr. Model # 0740DD-T-CG
  • Mechanical Hanging Scale, Capacity 40 lb., Dial Display, Includes Temperature Compensated Spring, Accuracy 2...More

Mechanical Hanging Scale,Dial,7 In. H
  • CHATILLON & SONS
  • Mechanical Hanging Scale, Dial, 7 In. HMechanical Hanging Scale,Dial,7 In. H
  • Item # 5A355
  • Mfr. Model # 0720DD-T-CG
  • Mechanical Hanging Scale, Capacity 20 lb., Dial Display, Includes Temperature Compensated Spring, Accuracy 1...More

Weight Indicator Display,Digital
  • B-TEK
  • Weight Indicator Display, DigitalWeight Indicator Display
  • Item # 36D848
  • Mfr. Model # BT-SS-103
  • Weight Indicator Display, Grey/Black, Stainless Steel, Connection Ports (1) RS-232, Overall Height 12 In.,...More

Digital Balance,SS Platform,1000g Cap.
  • ADAM EQUIPMENT
  • Digital Balance, SS Platform, 1000g Cap.Balance Scale
  • Item # 3JKK9
  • Mfr. Model # HCB 1002
  • Balance Scale, Digital, Capacity 1000g, Graduations 0.01g, Display Backlit LCD, Weighing Surface Width 4-5/7...More

Heat Shield Kit,Fiberglass
Chair Scale,200kg/440 lb.,0.1kg/0.2 lb.
Scale Ramp,4500kg/10000 lb.,Carbon Steel
  • B-TEK
  • Scale Ramp, 4500kg/10000 lb., Carbon SteelScale Ramp
  • Item # 36D852
  • Mfr. Model # BT-R-48
  • Scale Ramp, Capacity 4500kg/10000 lb., Red, Carbon Steel, Overall Height 4-1/2 In., Overall Length 36 In.,...More

Scale Platform,250kg/500 lb.,Mild Steel
  • B-TEK
  • Scale Platform, 250kg/500 lb., Mild SteelScale Platform
  • Item # 36D874
  • Mfr. Model # BT-B-RT-2424
  • Scale Platform, Capacity 250kg/500 lb., Silver, Mild Steel, Overall Height 10 In., Overall Length 24 In.,...More

Interface Kit
  • A&D WEIGHING
  • Interface KitInterface Kit
  • Item # 8G657
  • Mfr. Model # FXI-08
  • Interface Kit, For Use With Toploader Balance, Standards GLP, GMP, GCP and ISO, Includes WinCT Plus Software

Scale Column,Silver,Stainless Steel
  • DORAN
  • Scale Column, Silver, Stainless SteelScale Column,Silver,Stainless Steel
  • Item # 20GV72
  • Mfr. Model # DSSOPTH
  • Scale Column, Silver, Stainless Steel, Overall Height 9-1/2 In., Overall Length 26 In., Overall Width 10-1/2...More

  • OHAUS
  • IndicatorIndicator
  • Multiple product options available

    Multiple product options available

Price Computng Scale,15-25/64in.L,30 lb.
  • OHAUS
  • Price Computng Scale, 15-25/64in.L, 30 lb.Price Computng Scale,15-25/64in.L,30 lb.
  • Item # 33RL04
  • Mfr. Model # A71P15DTNUS
  • Price Computing Scale, Digital, Capacity 30 lb., Graduations 0.005 lb./0.01 lb., Display LCD with Backlight,...More

Thermal Printer,Beige,Plastic
Precision Weight,Screw Knob,2kg,Class 2
  • TROEMNER
  • Precision Weight, Screw Knob, 2kg, Class 2Precision Weight,Screw Knob,2kg,Class 2
  • Item # 38UP85
  • Mfr. Model # 7012-2
  • Precision Weight, Weight Style Screw Knob, Measurement Type Metric, Nominal Mass 2kg, Material Stainless...More

Precision Weight,Grip Handle,5kg,Class 1
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More