Skip Content

Filter Results By

Applied Filters Clear All

Scales and Scale Accessories

7 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crane Scale,Digital,3000 lb./1500kg
  • ADAM EQUIPMENT
  • Crane Scale, Digital, 3000 lb./1500kg Crane Scale
  • Item # 19YN67
  • Mfr. Model # LHS 3000A
  • Crane Scale, Digital, Capacity 3000 lb./1500kg, Accuracy 0.5 lb./0.2kg, Temp. Range 0 Degrees to 40 Degrees...More

Bench Scale,8kg/16 lb.,Backlit LCD
  • ADAM EQUIPMENT
  • Bench Scale, 8kg/16 lb., Backlit LCD Bench Scale
  • Item # 19YN32
  • Mfr. Model # ABK 16A
  • Bench Scale, Digital, Capacity 8kg/16 lb., Graduations 0.2g/0.0005 lb., Display Backlit LCD, Weighing Surface...More

Counting Scale,Digital,300kg/660 lb.
  • ADAM EQUIPMENT
  • Counting Scale, Digital, 300kg/660 lb. Counting Scale
  • Item # 15Y030
  • Mfr. Model # GFC 660a
  • Counting Scale, Digital, Capacity 300kg/660 lb., Graduations 0.05 lb., Display Large Backlit LCD, Weighing...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More