Skip Content

Filter Results By

Item
Capacity
Overall Length
Overall Width
Overall Height
Brand
Price
Shop By
Ratings

Scale Accessories

94 Results Found that Include 151 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
AC Adapter Plug,ABS Plastic
  • OHAUS
  • AC Adapter Plug, ABS Plastic AC Adapter Plug,ABS Plastic
  • Item # 36D277
  • Mfr. Model # 46001776
  • AC Adapter Plug, Black, Textured Finish, ABS Plastic, Overall Height 2 In., Overall Length 2 In., Overall...More

Rechargeable Battery,4 In. L,3 In. W
AC Adapter,2 In. H,2 In. L,2 In. W
A/C Adapter
  • GRAINGER APPROVED
  • A/C Adapter A/C Adapter
  • Item # 12R974
  • Mfr. Model # 12R974
  • AC Adapter, Black, ABS, Overall Height 1-57/64 In., For Use With 12R971, 12R972, 12R973, Standards UL

Floor Scale Ramp,2300kg/5000 lb.,4-1/2in
Digital Remote Display,Steel, Plastic
  • MEASURETEK
  • Digital Remote Display, Steel, Plastic Digital Remote Display,Steel, Plastic
  • Item # 12R962
  • Mfr. Model # 12R962
  • Digital Remote Display, Steel, Plastic, Connection Ports RS232,RS485, Overall Height 12-1/2 In., Overall...More

RS232 Cable,Gray,Vinyl,5 ft.
Floor Scale Ramp,2300kg/5000 lb.,Steel
Thermometer
  • RON CRANE SCALES
  • Thermometer Thermometer
  • Item # 1XWC4
  • Mfr. Model # TH-RON-2501
  • Thermometer, Gray, Includes A Thermistor Type Sensor, Preinstalled In The Load Cell to Monitor Internal...More

AC Adapter,ABS Plastic,Universal
  • OHAUS
  • AC Adapter, ABS Plastic, Universal AC Adapter,ABS Plastic,Universal
  • Item # 36D294
  • Mfr. Model # 46001802
  • AC Adapter, Black, Textured Finish, ABS Plastic, Overall Height 2 In., Overall Length 2 In., Overall Width 4...More

Density Determination Kit,Silver
  • OHAUS
  • Density Determination Kit, Silver Density Determination Kit,Silver
  • Item # 13P625
  • Mfr. Model # 80253384
  • Density Determination Kit, Silver, Plastic, For Use With Mfr. No. EX124, EX224, EX324, EX223, EX423, EX623,...More

Ranger 3000 In Use Cover
RS232 to USB Cable,Blk,Plastic
Scale Ramp,Blue,Steel
  • ADAM EQUIPMENT
  • Scale Ramp, Blue, Steel Scale Ramp,Blue,Steel
  • Item # 19YN96
  • Mfr. Model # 700100200
  • Scale Ramp, Blue, Diamond Plate Finish, Steel, Overall Height 4 In., Overall Length 47.2 In., Overall Width...More

RS232 to USB Cable,Gray,Vinyl
  • MSI
  • Shackle Shackle
  • Multiple product options available

    Multiple product options available

Replacement Pads,Fiber,PK200
Scoop,6 In. H,15-1/2 In. L,11-1/2 In. W
  • RUBBERMAID
  • Scoop, 6 In. H, 15-1/2 In. L, 11-1/2 In. W Scoop
  • Item # 1VMJ5
  • Mfr. Model # FG007908000000
  • Scoop, Capacity 50 lb., Silver, Galavanized Steel, Overall Height 6 In., Overall Length 15-1/2 In., Overall...More

Disposable Moisture Analyzer Pans,PK250
  • PINNACLE
  • Ramp Ramp
  • Multiple product options available

    Multiple product options available

Results per page:  16 | 32 | 48

High-quality scale accessories from Grainger include items to help enhance operation of benchtop scales, floor scales and more. Use a 6V rechargeable battery to power Versa Portion benchtop scales. A galvanized steel hanging scale scoop helps weigh produce, dry goods and other items up to 50 lb. Use nitrogen-free weighing paper to help weigh powders and gels. Shop here for balance draft shield and USB interface kits for use with portable balances. Also find AC adapters, floor scale ramps, crane dynamometer heat shields and more. Let Grainger help meet all your weighing needs with high quality scale accessories.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More