Skip Content

Filter Results By

Item
Length
Width
Overall Height
Load Capacity
Platform Height
Brand
Price
Shop By
Ratings

Scaffolding

23 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Portable Scaffold, Steel, 3-3/5 ft. Platform Height, 4
Guardrail Baker Scaffold, Steel, 3-29/64 ft. Overall Height
Baker Scaffold, Steel, 6 ft. Platform Height, 6-21-64 ft.&#
Scaffold Perry Style, Steel, Wood, 6 ft. Platform Height,&#
Scaffold Frame, Steel, 65" Overall Height, 5127 lb. Lo
  • METALTECH
  • Scaffold Scaffold
  • Multiple product options available

    Multiple product options available

Scaffold Tower Guardrail System, Steel, 44" Overall Height
Scaffold Guardrails System, Steel, 27" to 71-1/4"
Scaffold Ladder Add-On, Aluminum, 11-31/64 ft. Platform Hei
Scaffold Ladder, Aluminum, 6-47/64 ft. Platform Height, 6-1
Baker Extension, Steel, 3-35/64 ft. Overall Height, 1000&#x
Mobile Work Stand, Steel, 3 ft. Platform Height, 4-5/3
Telescoping Scaffold Tower, Aluminum, 1 to 6-1/2 ft. P
Portable Scaffold, Steel, 6 ft. Platform Height, 6 ft.
Results per page:  16 | 32 | 48

Pick up scaffold from Grainger to help personnel reach the heights needed to get the job done. Scaffolding and work platforms provide large enough surfaces and enough bracing to help support sustained standing and working. Locking casters help provide stability. Create a custom platform by choosing the style, level, supporting structures and configuration to fit your application. Lightweight portable scaffolds set up in minutes. Add levels to adjustable rolling platforms with additional planks as needed. Choose from a wide range of scaffold and work platform options at Grainger. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More