Skip Content

Filter Results By

Applied Filters Clear All

Scaffolding Stages

11 Results Found that Include 90 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WERNER
  • Werner Two-Person Scaffolding Stage Werner Two-Person Scaffolding Stage
  • Multiple product options available

    These stage platforms allow for 2 people on one plank. They are ideal for ladder jack applications, swing stages, or catwalks. The slip-resistant decking helps to minimize paint or material build-up. The vinyl-coated end caps help to offer protection from sharp edges and surface marks.

    Two-Person Scaffolding Stage, Material Aluminum, Load Capacity 500 lb. and Standards ANSI A 10.8 (2001), OSHA; Varies by Length, Width and Height

  • LITTLE GIANT
  • Little Giant Extension Plank Little Giant Extension Plank
  • Multiple product options available

    These extension planks feature aluminum construction for both strength and portability. Planks are 12" wide and offer a load capacity of 250 lb.

    Extension Plank, Width 12", Material Aluminum, Load Capacity 250 lb., Series Little Giant Work Plank and Standards ANSI, OSHA; Varies by Length

  • WERNER
  • Werner One-Person Scaffolding Stage Werner One-Person Scaffolding Stage
  • Multiple product options available

    Designed for 1-person use with a 250-lb. load rating, these aluminum decorator planks are twistproof. The slip-resistant decking minimizes paint or material build-up. The vinyl-coated end caps serve as hand grips and protect from sharp edges and surface marks.

    One-Person Scaffolding Stage, Width 12", Material Aluminum, Load Capacity 250 lb., Series 2000 and Standards ANSI A 10.8 (2001), OSHA; Varies by Length and Height

One-Person Scaffolding Stage, 87" Length, 19" Width, 7
  • WERNER
  • Werner Three-Person Scaffolding Stage Werner Three-Person Scaffolding Stage
  • Multiple product options available

    These stage platforms are designed to support up to 3 people when used with ladder jack applications, swing stages, and catwalks. The slip-resistant decking helps to minimize paint or material build-up. The vinyl-coated end caps help to protect against sharp edges and surface marks.

    Three-Person Scaffolding Stage, Width 28", Material Aluminum, Load Capacity 750 lb., Series 3200 and Standards ANSI A 10.8 (2001), OSHA; Varies by Length and Height

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More