Skip Content

Filter Results By

Applied Filters Clear All

Item
Length
Width
Height
Brand
Price
  • View MoreView Less
Shop By

Scaffolding Stages

5 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Extension Plank,10 ft. L,2 In. H
    • WERNER
    • Extension Plank, 10 ft. L, 2 In. HExtension Plank
    • Item # 4XP32
    • Mfr. Model # PA210
    • Extension Plank, Length 10 to 17 ft., Width 14 In., Height 2 In., Material Aluminum, Load Capacity 250 lb.,...More

    Extension Plank,Aluminum,250 lb. Cap.
    • LITTLE GIANT
    • Extension Plank, Aluminum, 250 lb. Cap.Extension Plank
    • Item # 4ZB13
    • Mfr. Model # 11016
    • Extension Plank, Length 10 to 16 ft., Width 12 In., Material Aluminum, Load Capacity 250 lb., Series Little...More

    Two-Person Stage,5 ft. L,28 In. W
    • LOUISVILLE
    • Two-Person Stage, 5 ft. L, 28 In. WTwo-Person Scaffolding Stage
    • Item # 36Y534
    • Mfr. Model # P22805
    • Two-Person Scaffolding Stage, Length 5 ft., Width 28 In., Height 4 In., Material Aluminum, Load Capacity 500...More

    One-Person Stage,16 ft. L,12 In. W
    • LOUISVILLE
    • One-Person Stage, 16 ft. L, 12 In. WOne-Person Scaffolding Stage
    • Item # 36Y506
    • Mfr. Model # P11216
    • One-Person Scaffolding Stage, Length 16 ft., Width 12 In., Height 4 In., Material Aluminum, Load Capacity 250...More

    Results per page: 16 | 32 | 48