Skip Content

Filter Results By

Item
Load Capacity
Length
Width
For Use With
Height
Brand
Price
Shop By

Scaffolding and Platform Accessories

58 Results Found that Include 121 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • DAYTON
  • Sliding Tool Tray Sliding Tool Tray
  • Multiple product options available

    Sliding Tool Tray, Load Capacity 1000 lb., Length 8-1/4", Height 1-3/4", Material Steel Q235 and Finish Red Powder Coated; Varies by Width and For Use With

Levelling Jack Hollow, 2-1/4" Height, 28-1/4 ft.
Guard Rail Kit, 42" Height, 1" Width, 6 ft.
Ladder Jack Clamping System, 300 lb. Load Capacity, Package
Work Platform Connector Clip, Package Quantity 4
Scaffold Coupling Pin, 1-3/4" Width, 9" Length
Scaffold Crossbrace, 48" Height, 2" Width, 84" Le
  • ALUMINUM LADDER COMPANY
  • Platform Unit Platform Unit
  • Multiple product options available

    Platform Unit, Width 30" and Standards OSHA; Varies by Length

Scaffold Leveling Jack, 28-1/4" Height, 1-1/2" Wi
Pig Tail Pin, 1-11/16" Height, 1-23/32" Width,&#x
Scaffold Load Capacity
Storage Rack, 50-1/4" Height, 44-1/4 ft. Width, 4
Side Bracket, 2-5/8" Height, 28-7/8" Width, 2-31&
  • BALLYMORE
  • Tool Tray Tool Tray
  • Multiple product options available

    Tool Tray and Material Steel; Varies by Length, Width, For Use With and Height

Scaffold Caster, 8" Height, 2" Width, 8" Length,&
  • BIL-JAX
  • Guard Rail Guard Rail
  • Multiple product options available

    Guard Rail; Varies by Length, Width and Height

Scaffold Plank, 4" Height, 19" Width, 7 ft. Lengt
  • ALUMINUM LADDER COMPANY
  • End Support Unit End Support Unit
  • Multiple product options available

    End Support Unit, Load Capacity 50 lb. per sq. ft. and Standards OSHA; Varies by For Use With and Height

Scaffold Leveling Jack, 24" Height, 6" Width, 6"&
Scaffold Crossbrace, 1" Height, 2" Width, 7-1/2 f
Scaffold Brace, 3" Height, 1-5/8" Width, 8-3/5&#x
  • BIL-JAX
  • Height Extension Kit Height Extension Kit
  • Multiple product options available

    Height Extension Kit, Load Capacity 1000 lb., Length 6 ft., Width 1/2", Material Steel, Finish Yellow Powder Coat and For Use With Mfr. No. 0127-006-0, 0127-006-1,...More

Scaffold Frame, 60" Height, 1-5/8" Width, 5 ft.&#
Scaffold Toeboard, 6" Height, 1" Width, 7 ft. Len
Fluorescent Tube Holder, 46" Height, 30" Width, 7"
Fluorescent Tube Caddy, 36" Height, 24-1/2" Width,
Scaffold Pigtail Pin, 2" Height, 2" Length
Fluorescent Tube Caddy, 46" Height, 30" Width, 7"
Results per page:  16 | 32 | 48

Pick up scaffolding and platform accessories from Grainger when you're looking to add capabilities to your scaffold and work platforms. Install steel guard rails to help make them safer. Add another level with scaffold planks and a height extension kit. Help extend your work platform with a steel outrigger kit. A sliding tool tray helps keep work tools handy. Scaffolding and platform accessories from Grainger help make the most of your work platforms. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More