Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Sawhorses and Work Stands

24 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Sawhorse,22-1/2x5x32,Cap 800 lb.,PR
    • STANLEY
    • Sawhorse, 22-1/2x5x32, Cap 800 lb., PRSawhorse,22-1/2x5x32,Cap 800 lb.,PR
    • Item # 23TL84
    • Mfr. Model # STST60952
    • Sawhorse, Length (In.) 22-1/2, Width (In.) 5, Roller Width/Dia. (In.) 31-9/10 In., Max. Height (In.) 32,...More

    Sawhorse,Folding,28 1/2 H
    • STOREHORSE
    • Sawhorse, Folding, 28 1/2 HSawhorse,Folding,28 1/2 H
    • Item # 6NE49
    • Mfr. Model # SH32
    • Portable Folding Sawhorse, Single Capacity 500 Lbs, Max Height 28 1/2 In, Length 21 In, Width 31 In, Closed...More

    Mobile Work Station,Structural Foam
    Portable Project Center,550 Lb Cap.
    • BLACK & DECKER
    • Portable Project Center, 550 Lb Cap.Portable Project Center,550 Lb Cap.
    • Item # 6Z842
    • Mfr. Model # WM425
    • Portable Project Center, Length (In.) 28-3/4, Width (In.) 30-1/2, Max. Height (In.) 30-1/2, Min. Height (In.)...More

    Portable Project Center,450 lb Cap.
    • BLACK & DECKER
    • Portable Project Center, 450 lb Cap.Portable Project Center,450 lb Cap.
    • Item # 6W372
    • Mfr. Model # WM225
    • Portable Project Center, Length (In.) 29, Width (In.) 26, Max. Height (In.) 39-7/8, Min. Height (In.) 23,...More

    Miter Saw Stand,65 to 150 In L,Cap 500lb
    • DEWALT
    • Miter Saw Stand, 65 to 150 In L, Cap 500lbMiter Saw Stand,65 to 150 In L,Cap 500lb
    • Item # 6XVY2
    • Mfr. Model # DWX723
    • Miter Saw Stand, Length (In.) Extended 150, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 6,...More

    Sawhorse,35 In.
    • GRAINGER APPROVED VENDOR
    • Sawhorse, 35 In.Sawhorse,35 In.
    • Item # 8PXG9
    • Mfr. Model # TS-35
    • Sawhorse, Width (In.) 6, Max. Height (In.) 35, Hold Capacity (Lb.) 1000, Welded Steel, Powder Coated,...More

    Saw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
    • DEWALT
    • Saw Stand, 36 Lx28-1/2 Wx32 H, Cap 1000 lbSaw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
    • Item # 6XVY4
    • Mfr. Model # DWX725B
    • Miter Saw Stand, Length (In.) 36, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 7, Closed...More

    Saw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
    • DEWALT
    • Saw Stand, 36 Lx28-1/2 Wx32 H, Cap 1000 lbSaw Stand,36 Lx28-1/2 Wx32 H,Cap 1000 lb
    • Item # 6XVY5
    • Mfr. Model # DWX725
    • Miter Saw Stand, Length (In.) 36, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 7, Closed...More

    Sawhorse Ladder,Aluminum,34-3/4 W,37 H
    • LOUISVILLE
    • Sawhorse Ladder, Aluminum, 34-3/4 W, 37 HSawhorse Ladder,Aluminum,34-3/4 W,37 H
    • Item # 36Y490
    • Mfr. Model # L-2032-03
    • Sawhorse Ladder, Length (In.) 37, Width (In.) 34-3/4, Max. Height (In.) 37, Closed Length (In.) 37, Closed...More

    Sawhorse, Cap 2500 lb.
    • STANLEY
    • Sawhorse, Cap 2500 lb.Sawhorse, Cap 2500 lb.
    • Item # 23TL81
    • Mfr. Model # 011031S
    • Sawhorse, Length (In.) 27-3/16, Width (In.) 2-1/8, Roller Width/Dia. (In.) 32-7/10 In., Max. Height (In.)...More

    Miter Saw Stand,44 to 100 In L,Cap 500lb
    • DEWALT
    • Miter Saw Stand, 44 to 100 In L, Cap 500lbMiter Saw Stand,44 to 100 In L,Cap 500lb
    • Item # 6XVY3
    • Mfr. Model # DWX724
    • Miter Saw Stand, Length (In.) Extended 100, Width (In.) 28-1/2, Max. Height (In.) 32, Min. Height (In.) 8,...More

    Sawhorse,40 L x 30 H,Cap 800 lb.
    • STANLEY
    • Sawhorse, 40 L x 30 H, Cap 800 lb.Sawhorse,40 L x 30 H,Cap 800 lb.
    • Item # 23TL82
    • Mfr. Model # STST11151
    • Sawhorse, Length (In.) 40, Max. Height (In.) 30, Closed Length (In.) 39-3/5, Closed Width (In.) 4-8/9, Hold...More

    Miter Saw Stand,Steel,25 in. L
    • DEWALT
    • Miter Saw Stand, Steel, 25 in. LMiter Saw Stand,Steel,25 in. L
    • Item # 30RV93
    • Mfr. Model # DWX726
    • Miter Saw Stand, Length (In.) 25, Width (In.) 58, Roller Width/Dia. (In.) 1-1/4, Max. Height (In.) 32-1/2,...More

    Sawhorse Ladder,Aluminum,33-1/4 W,25 H
    • LOUISVILLE
    • Sawhorse Ladder, Aluminum, 33-1/4 W, 25 HSawhorse Ladder,Aluminum,33-1/4 W,25 H
    • Item # 36Y489
    • Mfr. Model # L-2032-02
    • Sawhorse Ladder, Length (In.) 25, Width (In.) 33-1/4, Max. Height (In.) 25, Closed Length (In.) 25, Closed...More

    Sawhorse, Cap 1000 lb.,PR
    • STANLEY
    • Sawhorse, Cap 1000 lb., PRSawhorse, Cap 1000 lb.,PR
    • Item # 23TL83
    • Mfr. Model # STST60626
    • Sawhorse, Length (In.) 28-1/8, Width (In.) 2-7/8, Roller Width/Dia. (In.) 31-1/8 In., Max. Height (In.)...More

    Sawhorse Ladder,Aluminum,36-1/4 W,49 H
    • LOUISVILLE
    • Sawhorse Ladder, Aluminum, 36-1/4 W, 49 HSawhorse Ladder,Aluminum,36-1/4 W,49 H
    • Item # 36Y491
    • Mfr. Model # L-2032-04
    • Sawhorse Ladder, Length (In.) 49, Width (In.) 36-1/4, Max. Height (In.) 49, Closed Length (In.) 49, Closed...More

    Sawhorse,27 In.
    • GRAINGER APPROVED VENDOR
    • Sawhorse, 27 In.Sawhorse,27 In.
    • Item # 8UYY8
    • Mfr. Model # TS-27
    • Sawhorse, Width (In.) 6, Max. Height (In.) 27, Hold Capacity (Lb.) 1000, Welded Steel, Powder Coated,...More

    Tool Mounts, 20 in L x 5 in W, 500, PK 2
    • PORTAMATE
    • Tool Mounts, 20 in L x 5 in W, 500, PK 2Tool Mounts, 20 in L x 5 in W, 500, PK 2
    • Item # 29EJ57
    • Mfr. Model # PM-7002
    • Tool Mounts, Length (In.) 20, Width (In.) 5, Max. Height (In.) 5, Min. Height (In.) 5, Closed Length (In.)...More

    Miter Saw Stand, 44 in L x 10 in W, 500
    • PORTAMATE
    • Miter Saw Stand, 44 in L x 10 in W, 500Miter Saw Stand, 44 in L x 10 in W, 500
    • Item # 29EJ54
    • Mfr. Model # PM-4000
    • Miter Saw Stand, Length (In.) 44, Width (In.) 10, Roller Width/Dia. (In.) 7/2, Max. Height (In.) 36, Min....More

    Miter Saw Workstation, 66inLx11inW, 500
    • PORTAMATE
    • Miter Saw Workstation, 66inLx11inW, 500Miter Saw Workstation, 66inLx11inW, 500
    • Item # 29EJ55
    • Mfr. Model # PM-7000I
    • Miter Saw Workstation, Length (In.) 66, Width (In.) 11, Roller Width/Dia. (In.) 7/2, Max. Height (In.) 32,...More

    Miter Saw Stand, 52 in L x 11 in W, 500
    • PORTAMATE
    • Miter Saw Stand, 52 in L x 11 in W, 500Miter Saw Stand, 52 in L x 11 in W, 500
    • Item # 29EJ61
    • Mfr. Model # PM-6300
    • Miter Saw Stand, Length (In.) 52, Width (In.) 11, Roller Width/Dia. (In.) 7/2, Max. Height (In.) 36, Min....More

    Adjustable Roller Stand,23 In L,18 In W
    • WESTWARD
    • Adjustable Roller Stand, 23 In L, 18 In WAdjustable Roller Stand,23 In L,18 In W
    • Item # 2UPX2
    • Mfr. Model # 2UPX2
    • Adjustable Roller Stand, Length 23 In, Width 18 In, Roller Width/Dia 5 In, Max Height 33 In, Min Height 33...More

    Sawhorse/Vise, 27 in. L x 10 in. W, 500
    • PORTAMATE
    • Sawhorse/Vise, 27 in. L x 10 in. W, 500Sawhorse/Vise, 27 in. L x 10 in. W, 500
    • Item # 29EJ56
    • Mfr. Model # PM-7001
    • Sawhorse/Vise, Length (In.) 27, Width (In.) 10, Max. Height (In.) 9, Min. Height (In.) 9, Closed Length (In.)...More

    Results per page: 16 | 32 | 48

      Get a reliable sawhorse or work stand from Grainger that can hold boards flat while you cut them and help you perform many other tasks. An adjustable sawhorse, made of heavy-duty 14-ga. steel, can hold up to 1,200 lbs. Portable sawhorses feature built-in handles for easy lifting and transporting. Get an adjustable roller stand or a sawhorse vice that can hold parts for cleaning, cutting, routing, assembling, painting, welding and more. When you need a sawhorse or work stand, make sure you shop Grainger first!