Skip Content

Filter Results By

Body Material
Tube Size
Overall Length
Price

Sanitary Butterfly Valves

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Butterfly Valve,SS,145 psi,2In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 2In, ClampButterfly Valve,SS,145 psi,2In,Clamp
    • Item # 11A403
    • Mfr. Model # EGCCB2.0
    • Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 2 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,1-1/2In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 1-1/2In, ClampButterfly Valve,SS,145 psi,1-1/2In,Clamp
    • Item # 11A402
    • Mfr. Model # EGCCB1.5
    • Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 1-1/2 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,2In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 2In, ClampButterfly Valve,SS,145 psi,2In,Clamp
    • Item # 11A409
    • Mfr. Model # EGCCB-62.0
    • Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 2 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,4In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 4In, ClampButterfly Valve,SS,145 psi,4In,Clamp
    • Item # 11A406
    • Mfr. Model # EGCCB4.0
    • Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 4 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,3In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 3In, ClampButterfly Valve,SS,145 psi,3In,Clamp
    • Item # 11A405
    • Mfr. Model # EGCCB3.0
    • Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 3 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,2-1/2In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 2-1/2In, ClampButterfly Valve,SS,145 psi,2-1/2In,Clamp
    • Item # 11A410
    • Mfr. Model # EGCCB-62.5
    • Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 2-1/2 In., Connection Clamp, Max. Pressure...More

    Butterfly Valve,4In,Clamp,SS,145psi
    • VNE
    • Butterfly Valve, 4In, Clamp, SS, 145psiButterfly Valve,4In,Clamp,SS,145psi
    • Item # 11A412
    • Mfr. Model # EGCCB-64.0
    • Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 4 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,1In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 1In, ClampButterfly Valve,SS,145 psi,1In,Clamp
    • Item # 11A407
    • Mfr. Model # EGCCB-61.0
    • Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 1 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,3In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 3In, ClampButterfly Valve,SS,145 psi,3In,Clamp
    • Item # 11A411
    • Mfr. Model # EGCCB-63.0
    • Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 3 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,1In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 1In, ClampButterfly Valve,SS,145 psi,1In,Clamp
    • Item # 11A401
    • Mfr. Model # EGCCB1.0
    • Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 1 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,2-1/2In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 2-1/2In, ClampButterfly Valve,SS,145 psi,2-1/2In,Clamp
    • Item # 11A404
    • Mfr. Model # EGCCB2.5
    • Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 2-1/2 In., Connection Clamp, Max. Pressure 145...More

    Butterfly Valve,SS,145 psi,1-1/2In,Clamp
    • VNE
    • Butterfly Valve, SS, 145 psi, 1-1/2In, ClampButterfly Valve,SS,145 psi,1-1/2In,Clamp
    • Item # 11A408
    • Mfr. Model # EGCCB-61.5
    • Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 1-1/2 In., Connection Clamp, Max. Pressure...More

    Results per page: 16 | 32 | 48

      Sanitary butterfly valves from Grainger have a trigger-style handle that has 8-position movement in 45 degree increments. They feature silicon seats, 32 Ra I.D. surface finish, and a clamp-style connection. Material of Construction and Disc Material is either T304 Stainless Steel T316L or stainless steel. Sanitary butterfly valves have a maximum pressure up to 145 psi and temperature range between 14 and 266 degree F.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More