Skip Content

Filter Results By

98 Results Found that Include 113 Products

Sanitaire® Commercial Carpet Cleaning Equipment

Sanitaire

Sanitaire carpet cleaning equipment and accessories offer durability and easy maintenance that helps decrease repair costs and stretch out replacement expenses. Choose from upright and portable vacuums, carpet extractors, attachments, filters and other supplies. Grainger carries a full line of Sanitaire carpet cleaning equipment and accessories.

Upright Vacuums
Upright Vacuums
Carpet Extractors
Carpet Extractors
Backpack Vacuums
Backpack Vacuums
Vacuum Bags and Filters
Vacuum Bags and Filters
Portable Blowers
Portable Blowers
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Belt,Vacuum Pk2
  • SANITAIRE
  • Belt, Vacuum Pk2 Belt,Vacuum Pk2
  • Item # 4MK44
  • Mfr. Model # 52100C-12
  • Upright Vacuum Belt, For Use With Mfr. No. SC881A, SC882A, SC679J, SC886, SC899F, SC689A, SC888K, SC9050B,...More

Belt,Drive
  • SANITAIRE
  • Belt, Drive Belt,Drive
  • Item # 23YU38
  • Mfr. Model # 30563B
  • Belt,Drive, For Use With Mfr. Model Number SC684F, SC688A, SC886E, SC887B, SC888K, SC889A, SC889F, Fits Brand...More

Upright Vacuum Brush Roll
Bag,Z,Paper,Non-reusable,PK5
Bag,Micro Allergen Filter,Paper,PK10
Vacuum Bags,PK5
Filter
  • SANITAIRE
  • Filter Filter
  • Item # 24YZ51
  • Mfr. Model # 61544A
  • Filter, For Use With Mfr. Model Number 169J, 96 MODELS, Fits Brand Eureka

Canister Vacuum,135 cfm,120V
  • SANITAIRE
  • Canister Vacuum, 135 cfm, 120V Canister Vacuum,135 cfm,120V
  • Item # 6NA93
  • Mfr. Model # SC3683A
  • Compact Canister Vacuum, Portable, Amps @ 120V 10.0, 135 CFM, Standards UL Listed/C-UL Listed/OSHA Certified...More

Brushroll
  • SANITAIRE
  • Brushroll Brushroll
  • Item # 24YX81
  • Mfr. Model # 16101-1
  • Brushroll, For Use With Mfr. Model Number SC9150, SC9180, Fits Brand Sanitaire

  • SANITAIRE
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum, Voltage 120, Furniture Guard Yes and 2 Year; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Walk Behind Carpet Extractor, 3 gal., 110V, 100 psi, 1
Push Sweeper,32 in.
Cord Retainer Set
  • SANITAIRE
  • Cord Retainer Set Cord Retainer Set
  • Item # 23YU43
  • Mfr. Model # 53574A-5
  • Cord Retainer Set, For Use With Mfr. Model Number SC684F, SC688A, SC886E, SC887B, SC888K, SC889A, SC889F,...More

Commercial Replacement Belt
Switch
  • SANITAIRE
  • Switch Switch
  • Item # 24YW16
  • Mfr. Model # 36409-13
  • Switch, For Use With Mfr. Model Number SC675, SC886, SC888, SC887, SC888, SC899, Fits Brand Sanitaire

Assembly,Hose
Backpack Vacuum Cleaner,10 qt.,11.5A
  • SANITAIRE
  • Backpack Vacuum Cleaner, 10 qt., 11.5A Backpack Vacuum Cleaner,10 qt.,11.5A
  • Item # 30RR53
  • Mfr. Model # SC535A
  • Backpack Vacuum Cleaner, Amps 11.5, Air Flow 120 cfm, Series Commercial, Tank Size 10 qt., Filter Type HEPA,...More

Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • SANITAIRE
  • Sanitaire Vacuum, Ergonomic, 44-1/2 in. H Sanitaire Vacuum,Ergonomic,44-1/2 in. H
  • Item # 36MZ17
  • Mfr. Model # SC9050D
  • Sanitaire Vacuum, Amps 5, 12 In. Cleaning Path, Filter Type Allergen, Bag Type Paper Dust Bag, Power Cord...More

Bottom Plate Assembly
  • SANITAIRE
  • Bottom Plate Assembly Bottom Plate Assembly
  • Item # 24YU43
  • Mfr. Model # 25922-1
  • Bottom Plate Assembly, For Use With Mfr. Model Number SC675, SC679, SC684, SC689, SC688, SC695, SC881, SC882,...More

Cap and Bearing Assembly
Portable Carpet Spotter, 1.5 gal., 120V, 58 psi, 3"&#x
Wide Area Vacuum,28 in. Cleaning Path
  • SANITAIRE
  • Wide Area Vacuum, 28 in. Cleaning Path Wide Area Vacuum,28 in. Cleaning Path
  • Item # 30RR51
  • Mfr. Model # SC6093A
  • Wide Area Vacuum, Cleaning Path 28 In., 10 Amps, Air Flow 163 cfm, Power Cord Length 60 ft., Bag Type Paper,...More

Portable Carpet Extractor, 10 gal., 110V, 100 psi, 12"
Canister Vacuum,68 cfm,120V,68dBA
  • SANITAIRE
  • Canister Vacuum, 68 cfm, 120V, 68dBA Canister Vacuum,68 cfm,120V,68dBA
  • Item # 30RR52
  • Mfr. Model # SC3700A
  • Canister Vacuum, 9 Amps, Air Flow 68 cfm, Voltage 120, Bag Type Paper, Filter Type High Efficiency Micro...More

Portable Carpet Extractor with Heater, 10 gal., 110V, 100&#
Rear Axle
  • SANITAIRE
  • Rear Axle Rear Axle
  • Item # 24YZ30
  • Mfr. Model # 38590A
  • Rear Axle, For Use With Mfr. Model Number SC5745, SC5747, SC5845, Fits Brand Sanitaire

Walk Behind Carpet Extractor, 9 gal., 110V, 100 psi, 1
Filter,Pre Motor
  • SANITAIRE
  • Filter, Pre Motor Filter,Pre Motor
  • Item # 24YZ77
  • Mfr. Model # 71480
  • Filter, Pre Motor, For Use With Mfr. Model Number SC5713, SC5745, SC5747, SC5815, SC5845, Fits Brand Sanitaire...More

Floor Scrubber,Single,14 in.,180 rpm
Floor Scrubber,Single,32 in.,225 rpm
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More