Skip Content

Filter Results By

Item
Type
Material
Works With
Dia. (In.)
Brand
Price
Shop By
Ratings

Sander Polisher Accessories

171 Results Found that Include 171 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Polishing Pad,Hook/Loop,LambsWool,6 In D
Back Up Polish Pad,6-1/4 in. dia.
  • GRAINGER APPROVED
  • Back Up Polish Pad, 6-1/4 in. dia.Back Up Polish Pad,6-1/4 in. dia.
  • Item # 12U073
  • Mfr. Model # 12U073
  • Back Up Polish Pad, Buffing Wheel, Material PU, Works With Use With Most Of 7 In. And 9 In. Polisher With 5/8...More

Premium Polishing Pad, 2000 Grit
Premium Polishing Pad, 500 Grit
Backup Pad,4 In.,Resin
Backing Pad,6-Hole,Hook/Loop,6 In Dia
Premium Polishing Pad, 3000 Grit
Polishing Pad,Foam,6 In Dia.
  • PORTER CABLE
  • Polishing Pad, Foam, 6 In Dia.Polishing Pad,Foam,6 In Dia.
  • Item # 6VEE0
  • Mfr. Model # 54745
  • Polishing Pad, Foam, Works With Porter Cable Sanders and Polishers (4YU14) 7424, 3MUX6 (7424 XP), 4YU15...More

Premium Polishing Pad, 1000 Grit
Premium Polishing Pad, 300 Grit
Polishing Pad,4 in. Dia.,200 Grit
Polishing Pad,4 in. Dia.,50 Grit
Wet Vitrified Polishing Pad, 60 Grit
Premium Polishing Pad,Black,800 Grit
Fleece Wheel,4 In,180Grit,Fine,For10F050
Backing Pad,4-1/2 In,For 10F050
Dust Collection Hose, 3/4 x 10 Ft.
Polishing Pad,4 in. Dia.,1500 Grit
Polishing Set,For SS,For 10F050,17 Pc
  • FEIN
  • Polishing Set, For SS, For 10F050,17 PcPolishing Set,For SS,For 10F050,17 Pc
  • Item # 10F051
  • Mfr. Model # 63721006050
  • Stainless Steel Polishing Set, For Use With 10F050 Polisher, For Polishing Flat Stock, Includes (10) Ea:...More

Polishing Pad Set,Resin,3 in.
  • HYDRO-HANDLE
  • Polishing Pad Set, Resin, 3 in.Polishing Pad Set,Resin,3 in.
  • Item # 20RX74
  • Mfr. Model # Z3SET
  • Polishing Pad Set, 3000 Grit, Material Resin, Works With Angle Polisher, Dia. (In.) 3, For Polishing Granite,...More

Polishing Pad,4 in. Dia.,800 Grit
Polishing Pad,4 in. Dia.,400 Grit
Polishing Pad,4 in. Dia.,3000 Grit
Polishing Pad,4 In. Dia.,100 Grit
Contact Roller,4-1/2 in. dia.
Contact Roller,1-1/2 in. dia.
Contact Roller,5 in. dia.
  • SLUGGER
  • Contact Roller, 5 in. dia.Contact Roller,5 in. dia.
  • Item # 20RT93
  • Mfr. Model # 69902292000
  • Contact Roller, Fein Notchers, Material Steel, Works With Fein Notchers, Dia. (In.) 5, For Notching or Coping...More

Contact Roller,7/8 in. dia.
  • SLUGGER
  • Contact Roller, 7/8 in. dia.Contact Roller,7/8 in. dia.
  • Item # 20RT62
  • Mfr. Model # 69902102000
  • Contact Roller, Fein Notchers, Material Steel, Works With Mfr. No. GIR, Dia. (In.) 7/8, For Notching or...More

Contact Roller,1-9/16 in. dia.
Contact Roller,5-1/4 in. dia.
Contact Roller,1 in. dia.
  • SLUGGER
  • Contact Roller, 1 in. dia.Contact Roller,1 in. dia.
  • Item # 20RT63
  • Mfr. Model # 69902103000
  • Contact Roller, Fein Notchers, Material Steel, Works With Mfr. No. GIR, Dia. (In.) 1, For Notching or Coping...More

Contact Roller,1-11/16 in. dia.
Results per page: 16 | 32 | 48

Get sander polisher accessories from Grainger to help put a smooth finish on all your projects. Use sponge and lambs wool or foam polishing pads on metal, fiberglass and gelcoat finishes. Wet resin polishing pads can work great with your hand grinder to help put a glow on granite, marble and engineered stone edges, gemstones and rock materials. Get a polishing set for stainless steel flats or a kit to put a mirror shine on stainless steel pipes. Shop Grainger for high-quality sander polisher accessories to help you get the job done right!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More