Skip Content

Filter Results By

Applied Filters Clear All

Item
Bristle Type
  • View MoreView Less
Mounting Type
Brush Dia.
  • View MoreView Less
Face Width
  • View MoreView Less
Wire Dia.
  • View MoreView Less
Arbor Hole
  • View MoreView Less
Shank Size
Max. RPM
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Sander Grinder Wire Brushes

34 Results Found that Include 62 Products 

Results per page: 16 | 32 | 48
Knot Wire Wheel Brush,Threaded Arbor
  • WEILER
  • Knot Wire Wheel Brush, Threaded Arbor
  • Item # 3MHP9
  • Mfr. Model # 13106
  • Wire Wheel Brush, Knot Wire, Mounting Type Threaded Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia....More

Crimped Wire Wheel Brush,Arbor,0.014 In.
  • DEWALT
  • Crimped Wire Wheel Brush, Arbor, 0.014 In.
  • Item # 4KZ66
  • Mfr. Model # DW4920
  • Wire Wheel Brush, Crimped Wire, Mounting Type Threaded Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia....More

Crimped Wire Wheel,4 In Dia,0.0140 Wire
  • WESTWARD
  • Crimped Wire Wheel, 4 In Dia, 0.0140 Wire
  • Item # 1GBT1
  • Mfr. Model # 1GBT1
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia. 0.014...More

Crimped Wire Wheel Brush,Arbor,2-1/2 In.
  • WEILER
  • Crimped Wire Wheel Brush, Arbor, 2-1/2 In.
  • Item # 40L789
  • Mfr. Model # 15523
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 2-1/2 In., Face Width 1/2 In., Wire Dia....More

Crimped Wire Wheel Brush,Arbor,4 In.
  • WEILER
  • Crimped Wire Wheel Brush, Arbor, 4 In.
  • Item # 40L779
  • Mfr. Model # 00145
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia. 0.014...More

Root Pas Brush,Arbor,4-1/2 In.,0.020 In.
  • WEILER
  • Root Pas Brush, Arbor, 4-1/2 In., 0.020 In.
  • Item # 11A136
  • Mfr. Model # 79801
  • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 4-1/2 In., Face Width 3/16 In., Wire Dia. 0.020...More

Wire Wheel Brush,3 In. Dia
  • WESTWARD
  • Wire Wheel Brush, 3 In. Dia
  • Item # 4EDC5
  • Mfr. Model # 4EDC5
  • Wire Wheel Brush, Knot Wire, Mounting Type Threaded Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia....More

Twist Wire Wheel Brush,Arbor,6 In.
  • DEWALT
  • Twist Wire Wheel Brush, Arbor, 6 In.
  • Item # 6TNG7
  • Mfr. Model # DW49257
  • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 5/8 In., Wire Dia. 0.020 In.,...More

Twist Wire Wheel Brush,Arbor,6 In.
  • WEILER
  • Twist Wire Wheel Brush, Arbor, 6 In.
  • Item # 40L784
  • Mfr. Model # 08565
  • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 3/8 In., Wire Dia. 0.023 In.,...More

  • SPEEDAIRE
  • Wire Wheel Brush
  • Multiple product options available

Root Pass Brush,Threaded Arbor,6-7/8 In.
  • WEILER
  • Root Pass Brush, Threaded Arbor, 6-7/8 In.
  • Item # 11A135
  • Mfr. Model # 79800
  • Wire Wheel Brush, Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6-7/8 In., Face Width 3/16 In., Wire...More

Twist Wire Wheel Brush,Arbor,6-1/2 In.
  • DEWALT
  • Twist Wire Wheel Brush, Arbor, 6-1/2 In.
  • Item # 6TNG8
  • Mfr. Model # DW49252
  • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 6-1/2 In., Face Width 5/8 In., Wire Dia. 0.020...More

Twist Wire Wheel Brush,Arbor,5/8 In.-11
  • DEWALT
  • Twist Wire Wheel Brush, Arbor, 5/8 In.-11
  • Item # 6HC36
  • Mfr. Model # DW4937
  • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 5/8 In., Wire Dia. 0.020 In.,...More

Crimped Wire Wheel Brush,Arbor,1-1/4 In.
  • WEILER
  • Crimped Wire Wheel Brush, Arbor, 1-1/4 In.
  • Item # 40L797
  • Mfr. Model # 35293
  • Wire Wheel Brush, Encapsulated Wire, Mounting Type Arbor, Brush Dia. 1-1/4 In., Face Width 3/16 In., Wire...More

Crimped Wire Wheel Brush,Arbor,0.014 In.
  • DEWALT
  • Crimped Wire Wheel Brush, Arbor, 0.014 In.
  • Item # 6HC28
  • Mfr. Model # DW4908
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 1-9/16 In., Wire Dia....More

Crimped Wire Wheel Brush,Arbor,1 In.
  • WEILER
  • Crimped Wire Wheel Brush, Arbor, 1 In.
  • Item # 40L791
  • Mfr. Model # 16461
  • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 1 In., Face Width 3/16 In., Wire Dia. 0.003...More

Stripping Wheel,4 In,Rubber,4000 RPM Max
  • SPEEDAIRE
  • Stripping Wheel, 4 In, Rubber, 4000 RPM Max
  • Item # 5YAR3
  • Mfr. Model # 5YAR3
  • Stripping Wheel, Mounting Type Arbor, Brush Dia. 4 In., Face Width 5/8 In., Arbor Hole 1/4 In., Max. RPM...More

Nonsparking Crimped Wire Wheel Brush
  • AMPCO
  • Nonsparking Crimped Wire Wheel Brush
  • Item # 21XU96
  • Mfr. Model # WB-20C
  • Nonsparking Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 1/4 In., Face Width 1/4 In., Wire...More

Nonsparking Crimped Wire Wheel Brush
  • AMPCO
  • Nonsparking Crimped Wire Wheel Brush
  • Item # 21XV01
  • Mfr. Model # WB-44D
  • Nonsparking Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1 In., Wire...More

Results per page: 16 | 32 | 48