Skip Content

Filter Results By

Applied Filters Clear All

Bristle Type
Mounting Type
Brush Dia.
Face Width
Wire Dia.
Arbor Hole
Shank Size
Max. RPM
Brand
Price
  • View MoreView Less
Shop By

Sander Grinder Wire Brushes

9 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Crimped Wire Wheel Brush,Arbor,8 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 8 In.
    • Item # 3A197
    • Mfr. Model # 06120
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 1 In., Wire Dia. 0.014 In.,...More

    Wire Wheel,10 In D,Steel,0.0140 Wire
    • WESTWARD
    • Wire Wheel, 10 In D, Steel, 0.0140 Wire
    • Item # 4EDR3
    • Mfr. Model # 4EDR3
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 1-1/8 In., Wire Dia. 0.014...More

    Crimped Wire Wheel Brush,Arbor,6 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 6 In.
    • Item # 5X888
    • Mfr. Model # 03070
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1-1/4 In., Wire Dia. 0.014...More

    Twist Wire Wheel Brush,Threaded Arbor
    • WEILER
    • Twist Wire Wheel Brush, Threaded Arbor
    • Item # 3H525
    • Mfr. Model # 09200
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6-7/8 In., Face Width...More

    Wheel Brush,3/4 In D,SS,PK 12
    • WESTWARD
    • Wheel Brush, 3/4 In D, SS, PK 12
    • Item # 4EDF6
    • Mfr. Model # 4EDF6
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 3/4 In., Face Width 3/16 In., Wire Dia. 0.005...More

    Wheel Brush,1 1/4 In D,Steel,PK 12
    • WESTWARD
    • Wheel Brush, 1 1/4 In D, Steel, PK 12
    • Item # 4EDG1
    • Mfr. Model # 4EDG1
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 1-1/4 In., Face Width 1/4 In., Wire Dia. 0.005...More

    Stringer Wheel,6 In D,SS,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 6 In D, SS, 0.0200 Wire
    • Item # 4EDE7
    • Mfr. Model # 4EDE7
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6 In., Face Width 1/2...More

    Stringer Wheel,7 In D,SS,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 7 In D, SS, 0.0200 Wire
    • Item # 4EDE8
    • Mfr. Model # 4EDE8
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6-7/8 In., Face Width...More

    Wire Wheel Brush,Arbor,8 In.,3/4 In. W
    • WEILER
    • Wire Wheel Brush, Arbor, 8 In., 3/4 In. W
    • Item # 40L793
    • Mfr. Model # 20510
    • Wire Wheel Brush, Synthetic, Mounting Type Arbor, Brush Dia. 8 In., Face Width 3/4 In., Wire Dia. 0.020 In.,...More

    Results per page: 16 | 32 | 48