Skip Content

Filter Results By

Applied Filters Clear All

Bristle Type
Mounting Type
Brush Dia.
Face Width
Wire Dia.
Arbor Hole
Max. RPM
Brand
Price
  • View MoreView Less
Shop By
Ratings

Sander Grinder Wire Brushes

8 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Wheel Brush,8 In D,Steel,0.0200 Wire
    • WESTWARD
    • Wheel Brush, 8 In D, Steel, 0.0200 Wire
    • Item # 4EDD3
    • Mfr. Model # 4EDD3
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 5/8 In., Wire Dia. 0.020 In.,...More

    Crimped Wire Wheel Brush,Arbor,0.014 In.
    • DEWALT
    • Crimped Wire Wheel Brush, Arbor, 0.014 In.
    • Item # 6HC27
    • Mfr. Model # DW4907
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 3/4 In., Wire Dia. 0.014...More

    Twist Wire Wheel Brush,Threaded Arbor
    • WEILER
    • Twist Wire Wheel Brush, Threaded Arbor
    • Item # 1PAH6
    • Mfr. Model # 08806
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 5 In., Face Width 3/16...More

    Stringer Wheel,7 In D,SS,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 7 In D, SS, 0.0200 Wire
    • Item # 4EDX6
    • Mfr. Model # 4EDX6
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 7 In., Face Width 1/2...More

    Crimped Wire Wheel,6 In Dia,0.0140 Wire
    • WESTWARD
    • Crimped Wire Wheel, 6 In Dia, 0.0140 Wire
    • Item # 1GBT3
    • Mfr. Model # 1GBT3
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1-1/4 In., Wire Dia. 0.014...More

    Results per page: 16 | 32 | 48