Skip Content

Filter Results By

Applied Filters Clear All

Bristle Type
Mounting Type
Brush Dia.
Face Width
Wire Dia.
  • View MoreView Less
Arbor Hole
Shank Size
Max. RPM
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Sander Grinder Wire Brushes

16 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Crimped Wire Wheel Brush,Arbor,10 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 10 In.
    • Item # 5Y005
    • Mfr. Model # 01258
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 3/4 In., Wire Dia. 0.014...More

    Twisted Knot Wire Wheel,4Dia,Wire 0.02ln
    • WESTWARD
    • Twisted Knot Wire Wheel, 4Dia, Wire 0.02ln
    • Item # 33L555
    • Mfr. Model # 33L555
    • Wire Wheel Brush, Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia....More

    Wire Wheel,8 In D,Steel,0.0140 Wire
    • WESTWARD
    • Wire Wheel, 8 In D, Steel, 0.0140 Wire
    • Item # 4EDR2
    • Mfr. Model # 4EDR2
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 1-1/8 In., Wire Dia. 0.014...More

    Twist Wire Wheel Brush,Threaded Arbor
    • WEILER
    • Twist Wire Wheel Brush, Threaded Arbor
    • Item # 4F723
    • Mfr. Model # 08264
    • Wire Wheel Brush, Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 3 In., Face Width 3/8 In., Wire Dia....More

    Wire Wheel,6 In D,SS,0.0118 Wire
    • WESTWARD
    • Wire Wheel, 6 In D, SS, 0.0118 Wire
    • Item # 4EDR6
    • Mfr. Model # 4EDR6
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 1/2 In., Wire Dia. 0.0118...More

    Twist Wire Wheel Brush,Arbor,8 In.
    • WEILER
    • Twist Wire Wheel Brush, Arbor, 8 In.
    • Item # 40L783
    • Mfr. Model # 08155
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 5/8 In., Wire Dia. 0.023 In.,...More

    Crimped Wire Wheel Brush,Threaded Arbor
    • WEILER
    • Crimped Wire Wheel Brush, Threaded Arbor
    • Item # 6JXC1
    • Mfr. Model # 00154
    • Wire Wheel Brush, Crimped Wire, Mounting Type Threaded Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia....More

    Stringer Wheel,5 In D,SS,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 5 In D, SS, 0.0200 Wire
    • Item # 4EDE6
    • Mfr. Model # 4EDE6
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 5 In., Face Width 1/2...More

    Wire Wheel Brush,Stem,3/4 In.,PK 12
    • WEILER
    • Wire Wheel Brush, Stem, 3/4 In., PK 12
    • Item # 5HD74
    • Mfr. Model # 26003
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 3/4 In., Face Width 1/32 In., Wire Dia. 0.005...More

    Wire Wheel Brush,Arbor,8 In.,5/8 In. W
    • WEILER
    • Wire Wheel Brush, Arbor, 8 In., 5/8 In. W
    • Item # 40L792
    • Mfr. Model # 20190
    • Wire Wheel Brush, Synthetic, Mounting Type Arbor, Brush Dia. 8 In., Face Width 5/8 In., Wire Dia. 0.020 In.,...More

    Results per page: 16 | 32 | 48