Skip Content

Filter Results By

Applied Filters Clear All

Bristle Type
Mounting Type
Brush Dia.
Face Width
Wire Dia.
Arbor Hole
Shank Size
Max. RPM
Brand
Price
  • View MoreView Less
Shop By
Ratings

Sander Grinder Wire Brushes

17 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Twist Wire Wheel Brush,Threaded Arbor
    • WEILER
    • Twist Wire Wheel Brush, Threaded Arbor
    • Item # 3A201
    • Mfr. Model # 09000
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6-7/8 In., Face Width...More

    Stringer Wheel,4 In D,SS,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 4 In D, SS, 0.0200 Wire
    • Item # 4EDE5
    • Mfr. Model # 4EDE5
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 4 In., Face Width 1/2...More

    Stringer Wheel,7 In D,Steel,0.0200 Wire
    • WESTWARD
    • Stringer Wheel, 7 In D, Steel, 0.0200 Wire
    • Item # 4EDX4
    • Mfr. Model # 4EDX4
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 7 In., Face Width 1/2...More

    Crimped Wire Wheel Brush,Arbor,7 In.
    • WEILER
    • Crimped Wire Wheel Brush, Arbor, 7 In.
    • Item # 5Y001
    • Mfr. Model # 02335
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 7 In., Face Width 3/4 In., Wire Dia. 0.014...More

    Twist Wire Wheel Brush,Threaded Arbor
    • WEILER
    • Twist Wire Wheel Brush, Threaded Arbor
    • Item # 3H505
    • Mfr. Model # 09400
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6 In., Face Width 3/16...More

    Crimped Wire Wheel Brush,Stem,3 In.
    • WEILER
    • Crimped Wire Wheel Brush, Stem, 3 In.
    • Item # 33M621
    • Mfr. Model # 17641
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 3 In., Face Width 1/2 In., Wire Dia. 0.0118...More

    Wire Wheel,7 In D,Steel,0.0140 Wire
    • WESTWARD
    • Wire Wheel, 7 In D, Steel, 0.0140 Wire
    • Item # 4EDT1
    • Mfr. Model # 4EDT1
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 7 In., Face Width 7/8 In., Wire Dia. 0.014...More

    Stringer Knot Wheel,6 7/8 Dia,Steel
    • WESTWARD
    • Stringer Knot Wheel, 6 7/8 Dia, Steel
    • Item # 1GBK5
    • Mfr. Model # 1GBK5
    • Wire Wheel Brush, Stringer Bead Twist Wire, Mounting Type Threaded Arbor, Brush Dia. 6-7/8 In., Face Width...More

    Crimped Wire Brush,4Dia,Wire 0.014ln
    • WESTWARD
    • Crimped Wire Brush, 4Dia, Wire 0.014ln
    • Item # 33L517
    • Mfr. Model # 33L517
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia. 0.014...More

    Crimped Wire Wheel Brush,Arbor,0.014 In.
    • DEWALT
    • Crimped Wire Wheel Brush, Arbor, 0.014 In.
    • Item # 6HC28
    • Mfr. Model # DW4908
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 10 In., Face Width 1-9/16 In., Wire Dia....More

    Results per page: 16 | 32 | 48