Skip Content

Filter Results By

Applied Filters Clear All

Bristle Type
  • View MoreView Less
Mounting Type
Brush Dia.
Face Width
  • View MoreView Less
Wire Dia.
  • View MoreView Less
Arbor Hole
  • View MoreView Less
Shank Size
Max. RPM
Brand
Price
  • View MoreView Less
Shop By
Ratings

Sander Grinder Wire Brushes

23 Results Found that Include 41 Products 

Results per page: 16 | 32 | 48
    Crimped Wire Wheel,8 In Dia,0.0140 Wire
    • WESTWARD
    • Crimped Wire Wheel, 8 In Dia, 0.0140 Wire
    • Item # 1GBK6
    • Mfr. Model # 1GBK6
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 3/4 In., Wire Dia. 0.014...More

    Wire Wheel,7 In D,Steel,0.0140 Wire
    • WESTWARD
    • Wire Wheel, 7 In D, Steel, 0.0140 Wire
    • Item # 4EDR8
    • Mfr. Model # 4EDR8
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 7 In., Face Width 3/4 In., Wire Dia. 0.014...More

    Crimped Wire Wheel Brush,Threaded Arbor
    • WEILER
    • Crimped Wire Wheel Brush, Threaded Arbor
    • Item # 4F721
    • Mfr. Model # 02325
    • Wire Wheel Brush, Crimped Wire, Mounting Type Threaded Arbor, Brush Dia. 6 In., Face Width 5/8 In., Wire Dia....More

    Wire Wheel,3 In D,SS,0.0118 Wire
    • WESTWARD
    • Wire Wheel, 3 In D, SS, 0.0118 Wire
    • Item # 4EDY3
    • Mfr. Model # 4EDY3
    • Wire Wheel Brush, Crimped Wire, Mounting Type Stem, Brush Dia. 3 In., Face Width 5/8 In., Wire Dia. 0.0118...More

    Crimped Wire Wheel Brush,Arbor,3/4 In. W
    • DEWALT
    • Crimped Wire Wheel Brush, Arbor, 3/4 In. W
    • Item # 6HC26
    • Mfr. Model # DW4906
    • Wire Wheel Brush, Crimped Wire, Mounting Type Arbor, Brush Dia. 8 In., Face Width 1/2 In., Wire Dia. 0.014...More

    • SPEEDAIRE
    • Wire Wheel Brush
    • Multiple product options available

    Root Pass Brush,Arbor,5 In.,3/16 In. W
    • WEILER
    • Root Pass Brush, Arbor, 5 In., 3/16 In. W
    • Item # 11A137
    • Mfr. Model # 79802
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 5 In., Face Width 3/16 In., Wire Dia. 0.020...More

    Twist Wire Wheel Brush,Arbor,5/8 In.-11
    • DEWALT
    • Twist Wire Wheel Brush, Arbor, 5/8 In.-11
    • Item # 6HC36
    • Mfr. Model # DW4937
    • Wire Wheel Brush, Twist Wire, Mounting Type Arbor, Brush Dia. 6 In., Face Width 5/8 In., Wire Dia. 0.020 In.,...More

    Wire Wheel,Coarse,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Coarse, 4 In, Steel, 4000 rpm
    • Item # 21AC22
    • Mfr. Model # 21AC22
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 7/8 In., Wire Dia. 0.027...More

    Wire Wheel,Medium,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Medium, 4 In, Steel, 4000 rpm
    • Item # 21AC21
    • Mfr. Model # 21AC21
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 7/8 In., Wire Dia. 0.020...More

    Stringer Wheel,6 In D,Steel,0.0320 Wire
    • WESTWARD
    • Stringer Wheel, 6 In D, Steel, 0.0320 Wire
    • Item # 4EDD9
    • Mfr. Model # 4EDD9
    • Wire Wheel Brush, Knot Wire, Mounting Type Threaded Arbor, Brush Dia. 6 In., Face Width 1/2 In., Wire Dia....More

    Wire Wheel,Fine,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Fine, 4 In, Steel, 4000 rpm
    • Item # 21AC20
    • Mfr. Model # 21AC20
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia. 0.020...More

    Results per page: 16 | 32 | 48