Skip Content

Filter Results By

Applied Filters Clear All

Item
Bristle Type
Face Width
Wire Dia.
Arbor Hole
Max. RPM
Brand
Price
Shop By

Sander Grinder Wire Brushes

7 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    • SPEEDAIRE
    • Wire Wheel Brush
    • Multiple product options available

    Eraser Wheel,4 In,Rubber,4000 rpm
    • SPEEDAIRE
    • Eraser Wheel, 4 In, Rubber, 4000 rpm
    • Item # 21AC18
    • Mfr. Model # 21AC18
    • Eraser Wheel, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1-1/4 In., Arbor Hole 2 In., Max. RPM 3500,...More

    Wire Wheel,Coarse,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Coarse, 4 In, Steel, 4000 rpm
    • Item # 21AC22
    • Mfr. Model # 21AC22
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 7/8 In., Wire Dia. 0.027...More

    Wire Wheel,Medium,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Medium, 4 In, Steel, 4000 rpm
    • Item # 21AC21
    • Mfr. Model # 21AC21
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 7/8 In., Wire Dia. 0.020...More

    Wire Wheel,Fine,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Fine, 4 In, Steel, 4000 rpm
    • Item # 21AC20
    • Mfr. Model # 21AC20
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia. 0.020...More

    Stripping Wheel,4 In,Rubber,4000 rpm
    • SPEEDAIRE
    • Stripping Wheel, 4 In, Rubber, 4000 rpm
    • Item # 21AC19
    • Mfr. Model # 21AC19
    • Stripping Wheel, Mounting Type Arbor, Brush Dia. 4 In., Face Width 5/8 In., Arbor Hole 3/8 In., Max. RPM...More

    Stripping Wheel,4 In,Rubber,4000 RPM Max
    • SPEEDAIRE
    • Stripping Wheel, 4 In, Rubber, 4000 RPM Max
    • Item # 5YAR3
    • Mfr. Model # 5YAR3
    • Stripping Wheel, Mounting Type Arbor, Brush Dia. 4 In., Face Width 5/8 In., Arbor Hole 1/4 In., Max. RPM...More

    Results per page: 16 | 32 | 48