Filter Results By

Applied Filters Clear All

Bristle Type
Mounting Type
Brush Dia.
Face Width
Wire Dia.
Arbor Hole
Max. RPM
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

9 Results Found that Include 22 Products 

 |  Results per page: 16 | 32 | 48
    Compare

    Twist Wire Wheel Brush, Arbor, 0.020 In.

    DEWALT

    Grainger Item # 4KZ68 | Mfr. Model # DW4930

    Catalog Page # NA

    Wire Wheel Brush,Cable Twist Wire,Mounting Type Arbor,Brush Dia. 4 In.,Face Width 1/2 In.,Wire Dia. 0.020...More

    Compare
    Compare

    Crimped Wire Wheel Brush, Arbor, 0.020 In.

    DEWALT

    Grainger Item # 4KZ66 | Mfr. Model # DW4920

    Catalog Page # NA

    Wire Wheel Brush,Crimped Wire,Mounting Type Threaded Arbor,Brush Dia. 3 In.,Face Width 3/8 In.,Wire Dia....More

    Compare
    Compare

    Wire Wheel Brush, Threaded Arbor, 0.02 In.

    DEWALT

    Grainger Item # 6HC32 | Mfr. Model # DW4925

    Catalog Page # NA

    Wire Wheel Brush,Twist Wire,Mounting Type Threaded Arbor,Brush Dia. 4 In.,Face Width 1/2 In.,Wire Dia. 0.020...More

    Compare
    Compare

    Twist Wire Wheel Brush, 20, 000 RPM

    DEWALT

    Grainger Item # 4PC16 | Mfr. Model # DW4935

    Catalog Page # NA

    Wire Wheel Brush,Twist Wire,Mounting Type Threaded Arbor,Brush Dia. 4 In.,Face Width 1/2 In.,Wire Dia. 0.020...More

    Compare
    Compare

    Twist Wire Wheel Brush, Arbor, 5/8 In.-11

    DEWALT

    Grainger Item # 6HC36 | Mfr. Model # DW4937

    Catalog Page # NA

    Wire Wheel Brush,Twist Wire,Mounting Type Arbor,Brush Dia. 6 In.,Face Width 5/8 In.,Wire Dia. 0.020 In.,Arbor...More

    Compare
    Compare

    Crimped Wire Wheel Brush, Arbor, 0.014 In.

    DEWALT

    Grainger Item # 6HC28 | Mfr. Model # DW4908

    Catalog Page # NA

    Wire Wheel Brush,Crimped Wire,Mounting Type Arbor,Brush Dia. 10 In.,Face Width 1-9/16 In.,Wire Dia. 0.014...More

    Compare
     |  Results per page: 16 | 32 | 48
      loader image