Skip Content

Filter Results By

Item
Bristle Type
  • View MoreView Less
Mounting Type
Brush Dia.
  • View MoreView Less
Face Width
  • View MoreView Less
Wire Dia.
  • View MoreView Less
Arbor Hole
  • View MoreView Less
Shank Size
Max. RPM
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Sander Grinder Wire Brushes

13 Results Found that Include 378 Products 

Results per page: 16 | 32 | 48
    • WEILER
    • Wire Wheel Brush
    • Multiple product options available

    • WESTWARD
    • Wire Wheel Brush
    • Multiple product options available

    • DEWALT
    • Wire Wheel Brush
    • Multiple product options available

    • VORTEC
    • Wire Wheel Brush
    • Multiple product options available

    • AMPCO
    • Wire Wheel Brush
    • Multiple product options available

    • SPEEDAIRE
    • Wire Wheel Brush
    • Multiple product options available

    Eraser Wheel,4 In,Rubber,4000 rpm
    • SPEEDAIRE
    • Eraser Wheel, 4 In, Rubber, 4000 rpm
    • Item # 21AC18
    • Mfr. Model # 21AC18
    • Eraser Wheel, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1-1/4 In., Arbor Hole 2 In., Max. RPM 3500,...More

    Wire Wheel,Medium,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Medium, 4 In, Steel, 4000 rpm
    • Item # 21AC21
    • Mfr. Model # 21AC21
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 7/8 In., Wire Dia. 0.020...More

    Stripping Wheel,4 In,Rubber,4000 rpm
    • SPEEDAIRE
    • Stripping Wheel, 4 In, Rubber, 4000 rpm
    • Item # 21AC19
    • Mfr. Model # 21AC19
    • Stripping Wheel, Mounting Type Arbor, Brush Dia. 4 In., Face Width 5/8 In., Arbor Hole 3/8 In., Max. RPM...More

    Wire Wheel,Coarse,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Coarse, 4 In, Steel, 4000 rpm
    • Item # 21AC22
    • Mfr. Model # 21AC22
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 7/8 In., Wire Dia. 0.027...More

    Wire Wheel,Fine,4 In,Steel,4000 rpm
    • SPEEDAIRE
    • Wire Wheel, Fine, 4 In, Steel, 4000 rpm
    • Item # 21AC20
    • Mfr. Model # 21AC20
    • Wire Wheel Brush, Straight Wire, Mounting Type Arbor, Brush Dia. 4 In., Face Width 1/2 In., Wire Dia. 0.020...More

    Stripping Wheel,4 In,Rubber,4000 RPM Max
    • SPEEDAIRE
    • Stripping Wheel, 4 In, Rubber, 4000 RPM Max
    • Item # 5YAR3
    • Mfr. Model # 5YAR3
    • Stripping Wheel, Mounting Type Arbor, Brush Dia. 4 In., Face Width 5/8 In., Arbor Hole 1/4 In., Max. RPM...More

    Results per page: 16 | 32 | 48

      Sander grinder wire brushes from Grainger can make it easier to even out ridges and smooth rough edges on metal surfaces. Attach a wire wheel to your angle grinder to help remove rust, dirt and paint from tools and other metal objects. A crimped wire wheel can provide great flexibility on uneven surfaces, and fastening a double spiral wire brush to your bench grinder can work great for heavy-duty applications. Get high-quality sander grinder wire brushes from Grainger to help you get the expert results you're after.