Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Dia.
Material
Works With
Brand
Price
Shop By
Ratings

Sander Accessories

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Side Handle,Black
Dust Bag,Felt
Hose Adapter,1-1/4 In to 1-1/2 In
  • BOSCH
  • Hose Adapter, 1-1/4 In to 1-1/2 In Hose Adapter,1-1/4 In to 1-1/2 In
  • Item # 5UVF2
  • Mfr. Model # VAC002
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3919A Vacumm and Connects 1-1/4" and 1-1/2" hoses to...More

Dust Extractor Attachment
  • DEWALT
  • Dust Extractor Attachment Dust Extractor Attachment
  • Item # 30RV77
  • Mfr. Model # DWV9180
  • Dust Extractor Attachment, For Use with Grainger Item Number 40K393, 38A867, For Use with Mfr. Model Number...More

Sandpaper,PK20
Hose Adapter,35mm to 2-1/2 In
  • BOSCH
  • Hose Adapter, 35mm to 2-1/2 In Hose Adapter,35mm to 2-1/2 In
  • Item # 5UVF4
  • Mfr. Model # VAC004
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3991A Vacuum - Connects 35mm hoses to tools that have...More

Hose Adapter,35mm to 1-1/4 Ft
  • BOSCH
  • Hose Adapter, 35mm to 1-1/4 Ft Hose Adapter,35mm to 1-1/4 Ft
  • Item # 5UVF3
  • Mfr. Model # VAC003
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3991A Vacuum - Connects 35mm hoses to tools that have...More

Filter Bag,Clean Sanding
  • 3M
  • Filter Bag, Clean Sanding Filter Bag,Clean Sanding
  • Item # 20RW10
  • Mfr. Model # 20452
  • Filter Bag, Clean Sanding, Works With Random Orbital Sanders with Self-Generated Vacuum, Features Eliminates...More

Replacment Sanding Pad,Soft,9 In
SandingPad,6 In Dia,X-Soft,For MSF 636-1
Dust Extractor Adapter,Works w/FMM 250Q
Sander Shield, Skirt,9 In,PK2
Chamois,Microfiber Cloth,6 In
  • FEIN
  • Chamois, Microfiber Cloth, 6 In Chamois,Microfiber Cloth,6 In
  • Item # 24WJ87
  • Mfr. Model # 63733003010
  • Chamois, Microfiber Cloth, Width 6 In., Material Microfiber, Grit Super-Fine, Works With 24WJ77, Features...More

Sandpaper,PK20
  • PORTER CABLE
  • Sandpaper, PK20 Sandpaper,PK20
  • Item # 6PB29
  • Mfr. Model # 758001220
  • Profile Sandpaper, Abrasive Aluminum Oxide, Rectangular, Grit 120, Works With 6PB17 Profile Sander, Package 20...More

Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5 Sandpaper,PK5
  • Item # 6PB23
  • Mfr. Model # 767601205
  • Diamond Shape Sandpaper, Abrasive Aluminum Oxide, 3 1/8 X 2 In, Grit 120, Works With 6PB17 Profile Sander,...More

Hose Adapter,2-1/2 In to 35mm
Vacuum Bag,Pk20
StarMount Adapter,Carbide,Works w/MSX636
Hose Adapter,Thick,For Vacuums
Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5 Sandpaper,PK5
  • Item # 6PB21
  • Mfr. Model # 767601005
  • Diamond Shape Sandpaper, Abrasive Aluminum Oxide, 3 1/8 X 2 In, Grit 100, Works With 6PB17 Profile Sander,...More

Hose,Vacuum,6 Ft
Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5 Sandpaper,PK5
  • Item # 6PB19
  • Mfr. Model # 767600805
  • Diamond Shape Sandpaper, 3-1/8 x 2 In., Material Aluminum Oxide, Grit 80, Works With 6PB17 Profile Sander,...More

Filter Bag Adapter,1 in. dia.
  • 3M
  • Filter Bag Adapter, 1 in. dia. Filter Bag Adapter,1 in. dia.
  • Item # 20RW09
  • Mfr. Model # 20453
  • Filter Bag Adapter, Adapter, Dia. 1 In., Width 1 In., Material Rubber, Works With Clean Sanding Filter Bag,...More

Fleece Disc,Abrasive,6mm
  • FEIN
  • Fleece Disc, Abrasive, 6mm Fleece Disc,Abrasive,6mm
  • Item # 24WJ84
  • Mfr. Model # 63734007010
  • Fleece Disc, Abrasive, Dia. 6 In., Width 6mm, Material Fleece, Grit Coarse, Works With 24WJ77, Features Fine...More

Filter Bag,Clean Sanding
  • 3M
  • Filter Bag, Clean Sanding Filter Bag,Clean Sanding
  • Item # 20RW11
  • Mfr. Model # 28365
  • Filter Bag, Clean Sanding, Works With Random Orbital Sanders with Self-Generated Vacuum, Features Pack...More

Hook/Loop Plate,5 In Dia,Use w/MSF 636-5
Sanding Pad,5 In Dia,Hard
Sanding Frame
Cover,Dust Bag
Sander,Fastbreak,Incl 180 and 80 Grit
Sanding Pad Cleaner,1-1/2 in. dia.
Sander Accessory Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More