Skip Content

Filter Results By

Item
Type
Dia.
Material
Works With
Brand
Price
Shop By
Ratings

Sander Accessories

60 Results Found that Include 60 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Disc Kit,9 In,150 Grit,Discs/Pad,PK5
  • NORTON
  • Disc Kit, 9 In, 150 Grit, Discs/Pad, PK5Disc Kit,9 In,150 Grit,Discs/Pad,PK5
  • Item # 3HGA1
  • Mfr. Model # 07660705533
  • Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material...More

Disc Kit,9 In,120 Grit,Discs/Pad,PK5
  • NORTON
  • Disc Kit, 9 In, 120 Grit, Discs/Pad, PK5Disc Kit,9 In,120 Grit,Discs/Pad,PK5
  • Item # 3HFZ9
  • Mfr. Model # 07660705534
  • Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material...More

Disc Kit,9 In,80 Grit,Discs/Pad,PK5
  • NORTON
  • Disc Kit, 9 In, 80 Grit, Discs/Pad, PK5Disc Kit,9 In,80 Grit,Discs/Pad,PK5
  • Item # 3HFZ7
  • Mfr. Model # 07660705536
  • Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material...More

Disc Kit,9 In,180 Grit,Discs and Pad,Pk5
Hose Adapter,1-1/4 In to 1-1/2 In
  • BOSCH
  • Hose Adapter, 1-1/4 In to 1-1/2 InHose Adapter,1-1/4 In to 1-1/2 In
  • Item # 5UVF2
  • Mfr. Model # VAC002
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3919A Vacumm and Connects 1-1/4" and 1-1/2" hoses to...More

Pad,Back Up,5 In Dia
  • MAKITA
  • Pad, Back Up, 5 In DiaPad,Back Up,5 In Dia
  • Item # 6RA94
  • Mfr. Model # 743025-8
  • Plastic Back Up Pad, Dia 5 In, Works With Sander, Grinder And Polishers With 5/8-11 Thread Mount, Includes...More

Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5Sandpaper,PK5
  • Item # 6PB21
  • Mfr. Model # 767601005
  • Diamond Shape Sandpaper, Abrasive Aluminum Oxide, 3 1/8 X 2 In, Grit 100, Works With 6PB17 Profile Sander,...More

Sandpaper,PK20
  • PORTER CABLE
  • Sandpaper, PK20Sandpaper,PK20
  • Item # 6PB29
  • Mfr. Model # 758001220
  • Profile Sandpaper, Abrasive Aluminum Oxide, Rectangular, Grit 120, Works With 6PB17 Profile Sander, Package 20...More

Hose Adapter,35mm to 1-1/4 Ft
  • BOSCH
  • Hose Adapter, 35mm to 1-1/4 FtHose Adapter,35mm to 1-1/4 Ft
  • Item # 5UVF3
  • Mfr. Model # VAC003
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3991A Vacuum - Connects 35mm hoses to tools that have...More

Filter Bag,Clean Sanding
  • 3M
  • Filter Bag, Clean SandingFilter Bag,Clean Sanding
  • Item # 20RW10
  • Mfr. Model # 20452
  • Filter Bag, Clean Sanding, Works With Random Orbital Sanders with Self-Generated Vacuum, Features Eliminates...More

Dust Bag,Felt
  • DYNABRADE
  • Dust Bag, FeltDust Bag,Felt
  • Item # 15V985
  • Mfr. Model # 50683
  • Dust Bag, Material Felt, Works With Vacuum Tools, Features Hook-Face Closure,One Micron Filter Rating

Disc Kit,9 In,220 Grit,Discs/Pad,Pk5
  • NORTON
  • Disc Kit, 9 In, 220 Grit, Discs/Pad, Pk5Disc Kit,9 In,220 Grit,Discs/Pad,Pk5
  • Item # 3HGA3
  • Mfr. Model # 07660705531
  • Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material...More

Disc Kit,9 In,100 GritDiscs/Pad,PK5
  • NORTON
  • Disc Kit, 9 In, 100 GritDiscs/Pad, PK5Disc Kit,9 In,100 GritDiscs/Pad,PK5
  • Item # 3HFZ8
  • Mfr. Model # 07660705535
  • Drywall Disc Kit, For Paint Removal, Wallpaper Paste Removal, and Paint Conditioning, Dia. 9 In., Material...More

Side Handle,Black
Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5Sandpaper,PK5
  • Item # 6PB23
  • Mfr. Model # 767601205
  • Diamond Shape Sandpaper, Abrasive Aluminum Oxide, 3 1/8 X 2 In, Grit 120, Works With 6PB17 Profile Sander,...More

Dust Extractor Attachment
  • DEWALT
  • Dust Extractor AttachmentDust Extractor Attachment
  • Item # 30RV77
  • Mfr. Model # DWV9180
  • Dust Extractor Attachment, For Use with Grainger Item Number 40K393, 38A867, For Use with Mfr. Model Number...More

Hose Adapter,35mm to 2-1/2 In
  • BOSCH
  • Hose Adapter, 35mm to 2-1/2 InHose Adapter,35mm to 2-1/2 In
  • Item # 5UVF4
  • Mfr. Model # VAC004
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3991A Vacuum - Connects 35mm hoses to tools that have...More

Sandpaper,PK5
  • PORTER CABLE
  • Sandpaper, PK5Sandpaper,PK5
  • Item # 6PB19
  • Mfr. Model # 767600805
  • Diamond Shape Sandpaper, 3-1/8 x 2 In., Material Aluminum Oxide, Grit 80, Works With 6PB17 Profile Sander,...More

Sandpaper,PK20
  • PORTER CABLE
  • Sandpaper, PK20Sandpaper,PK20
  • Item # 6PB25
  • Mfr. Model # 758000820
  • Profile Sandpaper, Abrasive Aluminum Oxide, Rectangular, Grit 80, Works With 6PB17 Profile Sander, Package 20

Hose Adapter,Thick,For Vacuums
Hose Adapter,2-1/2 In to 35mm
Hose,Vacuum,6 Ft
StarMount Adapter,Carbide,Works w/MSX636
Chamois,Microfiber Cloth,6 In
  • FEIN
  • Chamois, Microfiber Cloth, 6 InChamois,Microfiber Cloth,6 In
  • Item # 24WJ87
  • Mfr. Model # 63733003010
  • Chamois, Microfiber Cloth, Width 6 In., Material Microfiber, Grit Super-Fine, Works With 24WJ77, Features...More

Profiling Stone,2-1/2 In.
Vacuum Bag,Pk20
Pad,Back Up,7 In Dia
  • MAKITA
  • Pad, Back Up, 7 In DiaPad,Back Up,7 In Dia
  • Item # 6RA95
  • Mfr. Model # 192978-2
  • Rubber Back Up Pad, Dia 7 In, Works With Sander, Grinder And Polishers With 5/8-11 Thread Mount, Includes Pad...More

Filter Bag Adapter,1 in. dia.
  • 3M
  • Filter Bag Adapter, 1 in. dia.Filter Bag Adapter,1 in. dia.
  • Item # 20RW09
  • Mfr. Model # 20453
  • Filter Bag Adapter, Adapter, Dia. 1 In., Width 1 In., Material Rubber, Works With Clean Sanding Filter Bag,...More

Filter Bag,Clean Sanding
  • 3M
  • Filter Bag, Clean SandingFilter Bag,Clean Sanding
  • Item # 20RW11
  • Mfr. Model # 28365
  • Filter Bag, Clean Sanding, Works With Random Orbital Sanders with Self-Generated Vacuum, Features Pack...More

Vacuum Bag,Pk250
Sanding Frame
Adaptor, 4 In Dia., Plastic
  • FEIN
  • Adaptor, 4 In Dia., PlasticAdaptor, 4 In Dia., Plastic
  • Item # 23TZ94
  • Mfr. Model # 921116AK13
  • Adaptor, Connector, Dia. 4 In., Width 4 In., Material Plastic, Works With Vacuums, Features Allows You to...More

Results per page: 16 | 32 | 48

Find a wide range of sander accessories at Grainger to help you get the expert results you want. Drywall disc kits come in a variety of grits and can work great for paint and wallpaper paste removal and conditioning walls before painting. Get adhesive-backed sandpaper for your profile sander or sanding pads in extra soft through hard. Replenish your disposable vacuum bag and dust collection supply here too. Grainger can help you get the job done right with a wide variety of sanding pads and other sander accessories. Shop now!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More