Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

SAMSUNG

256 Results Found that Include 320 Products

Results per page: 16 | 32 | 48
DVD Player,1.5 in.H,10W
  • SAMSUNG
  • DVD Player, 1.5 in.H, 10WDVD Player,1.5 in.H,10W
  • Item # 30ZM97
  • Mfr. Model # DVD-E360
  • DVD Player, Height 1.5 In., Width 10.6 In., Depth 7.6 In., Power Rating 10W, Number of Batteries 2, Battery...More

High Definition Television,32 in.,LED
  • SAMSUNG
  • High Definition Television, 32 in., LEDHigh Definition Television,32 in.,LED
  • Item # 33RN33
  • Mfr. Model # UN32EH4003F
  • High Definition Television, Display Type LED, Screen Size 32 In., Height 19-39/64 In., Width 19-1/64 In.,...More

DVD Player,1.5 in.H,6W
  • SAMSUNG
  • DVD Player, 1.5 in.H, 6WDVD Player,1.5 in.H,6W
  • Item # 30ZM96
  • Mfr. Model # DVD-C500/XAA
  • DVD Player, Height 1.5 In., Width 10.6 In., Depth 7.6 In., Power Rating 6W, Number of Batteries 2, Battery...More

Digital Camera Kit,16.2MP,35X,3 in. LCD
  • SAMSUNG
  • Digital Camera Kit, 16.2MP, 35X, 3 in. LCDDigital Camera Kit,16.2MP,35X,3 in. LCD
  • Item # 31NF47
  • Mfr. Model # EC-WB1100BPB-4-KIT
  • Digital Camera Kit, 16.2 Megapixels, 35X Optical Zoom, 2X Digital Zoom, LCD Size 3 In., Lens Focal Length 25...More

Smart HD TV,LED,48 in.
  • SAMSUNG
  • Smart HD TV, LED, 48 in.Smart HD TV,LED,48 in.
  • Item # 31NF55
  • Mfr. Model # UN48H5500AF
  • Smart HD TV,Display Type LED,Screen Size 48 In.,Height 26-1/2 In.,Width 42-19/64 In.,Depth 8 In.,Max....More

HDTV,40in.,1080p,120 Hz,36-1/2in. D
  • SAMSUNG
  • HDTV, 40in., 1080p, 120 Hz, 36-1/2in. DHDTV,40in.,1080p,120 Hz,36-1/2in. D
  • Item # 36PW94
  • Mfr. Model # UN40H5003AF
  • High Definition Television, Display Type LED, Screen Size 40 In., Height 24-7/64 In., Width 9-19/64 In.,...More

Smart HD TV,LED,40 in.
  • SAMSUNG
  • Smart HD TV, LED, 40 in.Smart HD TV,LED,40 in.
  • Item # 31NF54
  • Mfr. Model # UN40H5500AF
  • Smart HD TV,Display Type LED,Screen Size 40 In.,Height 22-13/16 In.,Width 35-45/64 In.,Depth 7-45/64 In.,Max....More

Healthcare TV,LED,28 in.,768p
  • SAMSUNG
  • Healthcare TV, LED, 28 in., 768pHealthcare TV,LED,28 in.,768p
  • Item # 33RM02
  • Mfr. Model # HG28NC673AFXZA
  • Healthcare TV, Display Type LED, Screen Size 28 In., Height 15-5/8 In., Width 25-11/32 In., Depth 2-31/64...More

Digital Camera Kit,16.3MP,21X,3 in. LCD
  • SAMSUNG
  • Digital Camera Kit, 16.3MP, 21X, 3 in. LCDDigital Camera Kit,16.3MP,21X,3 in. LCD
  • Item # 31NF49
  • Mfr. Model # EC-WB350FBPB-4-KIT
  • Digital Camera Kit, 16.3 Megapixels, 21X Optical Zoom, 5X Digital Zoom, LCD Size 3 In., Lens Focal Length 23...More

Smart HD TV,LED,32 in.
  • SAMSUNG
  • Smart HD TV, LED, 32 in.Smart HD TV,LED,32 in.
  • Item # 31NF53
  • Mfr. Model # UN32H6350AF
  • Smart HD TV,Display Type LED,Screen Size 32 In.,Height 19-45/64 In.,Width 28-13/32 In.,Depth 10-13/32...More

Fixed Housing,Aluminum
Fixed Camera Mount
High Definition Television,75In,60 Hz
  • SAMSUNG
  • High Definition Television, 75In, 60 HzHigh Definition Television,75In,60 Hz
  • Item # 32MC16
  • Mfr. Model # UN75H6350AF
  • High Definition Television,Display Type LED Flat Panel,Screen Size 75 In.,Height 41 In.,Width 13-13/16...More

Analog Camera,24VAC,44.3mm
  • SAMSUNG
  • Analog Camera, 24VAC, 44.3mmAnalog Camera,24VAC,44.3mm
  • Item # 30PP63
  • Mfr. Model # SCP-3120
  • Camera, Analog, Sold Separate Lens, Voltage 24VAC, Width (In.) 6-1/16, Height (In.) 5-29/32, Focal Length...More

Healthcare TV,LED,32 in.,1080p
  • SAMSUNG
  • Healthcare TV, LED, 32 in., 1080pHealthcare TV,LED,32 in.,1080p
  • Item # 33RM04
  • Mfr. Model # HG32NC693DFXZA
  • Healthcare TV, Display Type LED, Screen Size 32 In., Height 16-7/8 In., Width 64-29/32 In., Depth 2-9/16 In.,...More

UTP Transceiver for Surveillance Cameras
Hospitality HDTV,22 in.,1080p,LED
  • SAMSUNG
  • Hospitality HDTV, 22 in., 1080p, LEDHospitality HDTV,22 in.,1080p,LED
  • Item # 33RL51
  • Mfr. Model # HG22NA470BFXZA
  • Hospitality HDTV, Display Type LED, Screen Size 22 In., Height 13-25/32 In., Width 20-5/16 In., Depth 4-57/64...More

High Definition Television,50 in.,LED
  • SAMSUNG
  • High Definition Television, 50 in., LEDHigh Definition Television,50 in.,LED
  • Item # 33RN35
  • Mfr. Model # UN50EH5000F
  • High Definition Television, Display Type LED, Screen Size 50 In., Height 28-1/2 In., Width 44-13/16 In.,...More

Healthcare TV,LED,40 in.,1080p
  • SAMSUNG
  • Healthcare TV, LED, 40 in., 1080pHealthcare TV,LED,40 in.,1080p
  • Item # 33RM05
  • Mfr. Model # HG40NC693DFXZA
  • Healthcare TV, Display Type LED, Screen Size 40 In., Height 20-63/64 In., Width 35-11/16 In., Depth 2-9/16...More

Power Supply for Surveillance Cameras
  • SAMSUNG
  • Power Supply for Surveillance CamerasPower Supply for Surveillance Cameras
  • Item # 30PP26
  • Mfr. Model # PWR-24AC-8-4UL
  • Power Supply, For Use With Surveillance Cameras, Black, Power Supply Input: 115VAC 50/60 Hz, 0.9A Output: 3A,...More

Dome Camera,Analog,DC Auto Iris,5.6W
  • SAMSUNG
  • Dome Camera, Analog, DC Auto Iris, 5.6WDome Camera,Analog,DC Auto Iris,5.6W
  • Item # 35XR29
  • Mfr. Model # SCD-5083
  • Dome Camera, Analog, DC Auto Iris Lens, Voltage 24VAC/12VDC +/-10 Percent, Width (In.) 4-23/32, Height (In.)...More

Dome Camera,Analog,Fixed,6W
  • SAMSUNG
  • Dome Camera, Analog, Fixed, 6WDome Camera,Analog,Fixed,6W
  • Item # 35XR27
  • Mfr. Model # SCD-6021
  • Dome Camera, Analog, Fixed Lens, Voltage 12VDC +/-10 Percent, Width (In.) 4-23/32, Height (In.) 3-29/32,...More

HDTV,40in.,720p,60 Hz,36in. D
  • SAMSUNG
  • HDTV, 40in., 720p, 60 Hz, 36in. DHDTV,40in.,720p,60 Hz,36in. D
  • Item # 36PW93
  • Mfr. Model # UN40H4005AF
  • High Definition Television, Display Type LED, Screen Size 40 In., Height 23-7/64 In., Width 7-45/64 In.,...More

Hospitality HDTV,48 in.,1080p,LED
  • SAMSUNG
  • Hospitality HDTV, 48 in., 1080p, LEDHospitality HDTV,48 in.,1080p,LED
  • Item # 33RL75
  • Mfr. Model # HG48NC670DFXZA
  • Hospitality HDTV, Display Type LED, Screen Size 48 In., Height 26-1/2 In., Width 42-21/64 In., Depth 8-61/64...More

Network Camera,12VDC/PoE,3mm
  • SAMSUNG
  • Network Camera, 12VDC/PoE, 3mmNetwork Camera,12VDC/PoE,3mm
  • Item # 30PN36
  • Mfr. Model # SND-5011
  • Camera, Network, Sold Separate Lens, Voltage 12VDC/PoE, Width (In.) 4-15/64, Height (In.) 3-19/64, Focal...More

Box Camera,Analog,DC Auto Iris,3.7W
  • SAMSUNG
  • Box Camera, Analog, DC Auto Iris, 3.7WBox Camera,Analog,DC Auto Iris,3.7W
  • Item # 35XR22
  • Mfr. Model # SCB-5000
  • Box Camera, Analog, DC Auto Iris Lens, Voltage 24VAC/12VDC +/-10 Percent, Length (In.) 3-21/32, Width (In.)...More

Network Camera,DC Auto Iris,8.5mm
  • SAMSUNG
  • Network Camera, DC Auto Iris, 8.5mmNetwork Camera,DC Auto Iris,8.5mm
  • Item # 30PM83
  • Mfr. Model # SND-6083
  • Camera, Network, DC Auto Iris Lens, Voltage 12VDC/PoE (IEEE802.3af Class3), Width (In.) 5-13/64, Height (In.)...More

LED Monitor,Color,18-1/2 in.,1360 x 768
  • SAMSUNG
  • LED Monitor, Color, 18-1/2 in., 1360 x 768LED Monitor,Color,18-1/2 in.,1360 x 768
  • Item # 30PN42
  • Mfr. Model # SMT-1930
  • Monitor, LED, Display Color, Screen Size 18-1/2 In., Width 17-37/64 In., Height 14-35/64 In., Depth 8-9/16...More

Results per page: 16 | 32 | 48