Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

88 Results Found that Include 581 Products

Salisbury Personal Electrical Safety Products

Salisbury by Honeywell provides personal electrical safety products to help protect utility and construction workers from electric shock and electrocution. Choose from electrical safety wear like arc flash coveralls and complete arc flash kits, rubber insulating gloves, switch matting, hot switch sticks, rescue hooks and more. Don't wait! Get your Salisbury personal electrical safety products today.

Salisbury
Arc Flash Clothing
Arc Flash Clothing
Rainwear
Rainwear
Face Shields
Face Shields
Dielectric Footwear
Dielectric Footwear
Shock Protection Blankets
Shock Protection Blankets
Results per page: 16 | 32 | 48
  • SALISBURY
  • Class 0 Electrical GlovesClass 0 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 0, AC Max. Use Voltage 1000, AC Test Voltage 5000, Standards ASTM D 120, IEC EN60903 and 1 Pair, Varies by: Size, Color, Length, Material and...More

Face Shield System
  • SALISBURY
  • Face Shield SystemFace Shield System
  • Item # 5EU23
  • Mfr. Model # AS1000HAT
  • Arc Flash Faceshield with Hard Hat, Style Front Brim, Color Green/Orange, Graphics None, ANSI Type 1, ANSI...More

Electrical Glove Dust,Size 5 oz.
Blanket Clamp Pin,Yellow
  • SALISBURY
  • Blanket Clamp Pin, YellowBlanket Clamp Pin,Yellow
  • Item # 5ZV66
  • Mfr. Model # 21
  • Blanket Clamp Pin, Yellow, Fiberglass Reinforced Nylon, Dimensions 9-1/2 In. L, 5 In. Opening, For Use With...More

Arc Flash Faceshield w/Hard Hat
  • SALISBURY
  • Arc Flash Faceshield w/Hard HatArc Flash Faceshield w/Hard Hat
  • Item # 5YGK2
  • Mfr. Model # AS1200HAT
  • Arc Flash Faceshield with Hard Hat, Color Black/Orange, Graphics None, ANSI Type 1, ANSI Class E, Accessory...More

  • SALISBURY
  • Class 0 Electrical Glove KitClass 0 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 0, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Standards ASTM D 120, Includes Leather Protectors and Glove Bag, Varies by:...More

Arc Flash Task Light
Replacement Faceshield Visor,Propionate
  • SALISBURY
  • Replacement Faceshield Visor, PropionateReplacement Faceshield Visor,Propionate
  • Item # 3JLX4
  • Mfr. Model # AS1000FS
  • Replacement Faceshield Visor, Color Green, Material Propionate, Features Anti-Fog Lens, Absorbs 99.9 Percent...More

  • SALISBURY
  • Class 1 Electrical GlovesClass 1 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 1, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 7500, AC Test Voltage 10000, Material Natural Rubber, Standards ASTM D...More

  • SALISBURY
  • Class 2 Electrical GlovesClass 2 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 2, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 17000, AC Test Voltage 20000, Material Natural Rubber, Standards ASTM D...More

  • SALISBURY
  • Class 00 Electrical Glove KitClass 00 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 00, AC Max. Use Voltage 500, AC Test Voltage 2500, Standards ASTM D 120 and Includes Leather Protectors, Varies by: Size, Color, Length,...More

Face Shield,Arc Flash
  • SALISBURY
  • Face Shield, Arc FlashFace Shield,Arc Flash
  • Item # 3YA90
  • Mfr. Model # AS1000
  • Arc Flash Faceshield, Color Green/Orange, Visor Thickness 0.06 In., Visor Height 8 In., Visor Width 14 In.,...More

  • SALISBURY
  • Class 2 Electrical Glove KitClass 2 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 2, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 17000, AC Test Voltage 20K, Material Natural Rubber, Standards ASTM...More

Electrical Glove Kit,Class 0,Sz 9-1/2,PR
  • SALISBURY
  • Flame-Resistant CoverallFlame-Resistant Coverall
  • Multiple product options available

    Flame-Resistant Coverall, Cuff Style Elastic Wrists, Hook and Loop Ankles, Navy Blue, Fabric Weight 9 oz., Material Cotton, Hazard Risk Category (HRC) 2 and Standards...More

  • SALISBURY
  • Class 3 Electrical GlovesClass 3 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 3, Color Black Exterior/Red Interior, AC Test Voltage 30000, Material Natural Rubber, Standards ASTM D 120, IEC EN60903 and 1 Pair, Varies by:...More

  • SALISBURY
  • Switchboard MatSwitchboard Mat
  • Multiple product options available

    Switchboard Mat, Black, Max. Use Voltage 17,000 VAC, Standards Type II, ASTM D178 Class 2, Varies by: Length, and Width

Static Discharge Stick
  • SALISBURY
  • Static Discharge StickStatic Discharge Stick
  • Item # 3GY63
  • Mfr. Model # 20817
  • Static Discharge Stick, Length 4 ft., Yellow, Material Fiberglass with Brass Alloy U Hook, Includes 6 ft....More

  • SALISBURY
  • Flame-Resistant Coat/Overall KitFlame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit, Material Cotton, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E and Includes Coat, Bib Overalls, Arc Flash Hood, Hard...More

Results per page: 16 | 32 | 48