Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Safety

39 Results Found that Include 45 Products 

 |  Results per page: 16 | 32 | 48

Knuckle Bandage

SWIFT

Multiple product options available

Fingertip Bandge, Beige, Heavy Woven, PK 40

SWIFT

Grainger Item # 3EVZ8 | Mfr. Model # 010813

Catalog Page # 2440 (PDF)

Fingertip Bandage, Beige, Material Heavy Woven, Package Type Bulk, Package Quantity 40

Gauze Pad

SWIFT

Multiple product options available

Fingertip T Bandage, Beige, Woven, PK 40

SWIFT

Grainger Item # 3EWA2 | Mfr. Model # 011350

Catalog Page # 2440 (PDF)

Fingertip T Bandage, Beige, Material Woven, Package Type Bulk, Package Quantity 40

Aspirin, Tablet, 325mg, PK100

SWIFT

Grainger Item # 3EWG1 | Mfr. Model # 161510

Catalog Page # 2440 (PDF)

Aspirin, Tablet, Count 50 x 2, Package Type Box, Size 325mg, Flavor None, Formula Regular Strength Aspirin,...More

Triple Antibiotic, Foil Pack, 0.5g, PK 20

SWIFT

Grainger Item # 5ELU4 | Mfr. Model # 232124

Catalog Page # 2439 (PDF)

Triple Antibiotic, Package Type Foil Pack, Size 0.5g, Formula Bacitracin, Neomycin, Polymyxin B, Package...More

Cedaprin, Tablet, 200mg, PK100

SWIFT

Grainger Item # 3EWH6 | Mfr. Model # 166180

Catalog Page # 2440 (PDF)

Cedaprin, Tablet, Count 50 x 2, Package Type Box, Size 200mg, Flavor None, Formula Ibuprofen, Package...More

Non-Aspirin Pain Reliever, Tablet, PK100

SWIFT

Grainger Item # 3EVY7 | Mfr. Model # 161986

Catalog Page # NA

Aypanal Non-Aspirin Pain Reliever, Tablet, Count 50 x 2, Package Type Box, Size -, Flavor None, Formula...More

Hydrocortisone Cream, Packet, 0.5g, PK 20

SWIFT

Grainger Item # 5ELU6 | Mfr. Model # 233020

Catalog Page # 2439 (PDF)

Hydrocortisone Cream, Package Type Packet, Size 0.5g, Formula 1 Percent Hydrocortisone Acetate, Package...More

Cough Drops, Lozenge, 6.1mg, PK100

SWIFT

Grainger Item # 3EWJ1 | Mfr. Model # 210100

Catalog Page # 2440 (PDF)

Cough Drops, Lozenge, Count 250 x 1, Package Type Box, Size 6.1mg, Flavor Cherry, Formula Menthol, Package...More

First Aid Spray, Can, 3 oz.

SWIFT

Grainger Item # 3EWF8 | Mfr. Model # 151019

Catalog Page # 2439 (PDF)

First Aid Spray, Package Type Can, Size 3 oz., Formula Benzethonium Chloride and Benzocaine

Antacid, Tablet, 420mg, PK100

SWIFT

Grainger Item # 3PAC9 | Mfr. Model # 171545

Catalog Page # 2440 (PDF)

Antacid, Tablet, Count 50 x 2, Package Type Box, Size 420mg, Flavor Mint, Formula Calcium Carbonate, Package...More

Bloodstopper, Sterile, White, Gauze, Bulk

SWIFT

Grainger Item # 3EWD5 | Mfr. Model # 061910

Catalog Page # 2440 (PDF)

Bloodstopper, Sterile, Color White, Material Gauze, Waterproof No, Package Type Bulk, Width 5 In., Length 8...More

First Aid Cream, Foil Pack, 1.0g, PK 20

SWIFT

Grainger Item # 3EWF9 | Mfr. Model # 151020

Catalog Page # 2439 (PDF)

First Aid Cream, Package Type Foil Pack, Size 0.9g, Formula Benzalkonium Chloride and Lidocaine, Package...More

Patch Bandge, Beige, Heavy Woven, PK 25

SWIFT

Grainger Item # 3EVZ9 | Mfr. Model # 010819

Catalog Page # 2440 (PDF)

Patch Bandage, Beige, Material Heavy Woven, Waterproof Yes, Package Type Bulk, Length 3 In., Width 2 In.,...More

Sinus Decongestant, Tablet, 5mg, PK100

SWIFT

Grainger Item # 3AFR4 | Mfr. Model # 2106100

Catalog Page # 2440 (PDF)

Sinus Decongestant, Tablet, Count 50 x 2, Package Type Box, Size 5mg, Flavor None, Formula Phenylephrine HCL,...More

Non-Aspirin Pain Reliever, 325mg, PK 100

SWIFT

Grainger Item # 3EWG4 | Mfr. Model # 161581

Catalog Page # NA

Aypanal Non-Aspirin Pain Reliever, Tablet, Count 50 x 2, Package Type Box, Size 325mg, Flavor None, Formula...More

Bandage, Woven Fabric, 3 In L, PK 50

SWIFT

Grainger Item # 4TWG9 | Mfr. Model # 010810

Catalog Page # 2440 (PDF)

Bandage, -, Material Woven Fabric, Waterproof Yes, Length 3 In., Width 7/8 In., Package Quantity 50

Non-Adherent Pad, Sterile, White, PK 50

SWIFT

Grainger Item # 3EWD6 | Mfr. Model # 061961

Catalog Page # 2440 (PDF)

Non-Adherent Pad, Sterile, Color White, Waterproof No, Package Type Bulk, Width 2 In., Length 3 In., Package...More

Pain Stoppers

SWIFT

Multiple product options available

Burn Spray, Can, 3 oz.

SWIFT

Grainger Item # 3EWH9 | Mfr. Model # 201005

Catalog Page # NA

Burn Spray, Package Type Can, Size 3 oz., Formula Benzethonium Chloride, Benzocaine and Menthol

Fingertip Bandge, Beige, Heavy Woven, PK 25

SWIFT

Grainger Item # 3EVZ7 | Mfr. Model # 010812

Catalog Page # 2440 (PDF)

Fingertip Bandage, Beige, Material Heavy Woven, Package Type Bulk, Package Quantity 25

Alcohol Towelettes, 1 x 2-1/2 In., PK 200

SWIFT

Grainger Item # 5ELU0 | Mfr. Model # 156818

Catalog Page # 2439 (PDF)

Alcohol Towelettes, Package Type Pouch, Size 1 In. x 2-1/2 In., Formula Alcohol, Package Quantity 200

Electrolyte, Tablet, PK 100

SWIFT

Grainger Item # 5ELV4 | Mfr. Model # 2799100F

Catalog Page # NA

Electrolyte, Tablet, Count 50 x 2, Package Type Box, Size Sodium Chloride 220mg, Potassium Chloride 15mg,...More

Patch Bandage, Beige, Plastic, PK 50

SWIFT

Grainger Item # 3EWN7 | Mfr. Model # 010115

Catalog Page # 2440 (PDF)

Patch Bandage, Beige, Material Plastic, Package Type Bulk, Length 3 In., Width 2 In., Package Quantity 50

Fingertip (8) Bandage, Blue, Woven, PK 25

SWIFT

Grainger Item # 3EWA9 | Mfr. Model # 017700

Catalog Page # 2440 (PDF)

Fingertip (8) Bandage, Blue, Material Woven, Package Type Bulk, Package Quantity 25

Aerosol Spray Bandage, 3 Oz

SWIFT

Grainger Item # 3PAH9 | Mfr. Model # 151011

Catalog Page # NA

Aerosol Spray Bandage, Size 3 oz., Waterproof No, Formula Benzocaine 1.92 Percent, Benzethonium Chloride 0.12...More

Adhesive Tape, 1 In x 10 Yd

SWIFT

Grainger Item # 3EWC3 | Mfr. Model # 023146

Catalog Page # 2440 (PDF)

Adhesive Tape, Color White, Waterproof Yes, Width 1 In., Length 10 yd., Standards -

Mirilac Antacid, Tablet, 420mg, PK100

SWIFT

Grainger Item # 5ELV2 | Mfr. Model # 171543

Catalog Page # NA

Mirilac Antacid, Tablet, Count 50 x 2, Package Type Box, Size 420mg, Flavor None, Formula -, Package Quantity...More

Sinus Pain, Tablet, PK100

SWIFT

Grainger Item # 3AFR7 | Mfr. Model # 2107100

Catalog Page # NA

Sinus Pain, Tablet, Count 50 x 2, Package Type Box, Size Acetaminophen 500mg, Phenylephrine HCl 5mg, Flavor...More

Emergency Blanket, Yellow, 54In x 80In

SWIFT

Grainger Item # 3PAJ9 | Mfr. Model # 551003

Catalog Page # 2446 (PDF)

Disposable Emergency Blanket, Blanket Color Yellow, Blanket Length 80 In.

Multi-Trauma Dressing, Sterile, White, Bulk

SWIFT

Grainger Item # 3EWE6 | Mfr. Model # 069564

Catalog Page # 2440 (PDF)

Multi-Trauma Dressing, Sterile, Color White, Waterproof No, Package Type Bulk, Width 12 In., Length 30 In.

 |  Results per page: 16 | 32 | 48
loader image