Skip Content

Filter Results By

Applied Filters Clear All

Safety

24 Results Found that Include 223 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SALISBURY
    • Class 0 Electrical GlovesClass 0 Electrical Gloves
    • Multiple product options available

      Electrical Gloves, Class 0, AC Max. Use Voltage 1000, AC Test Voltage 5000, Standards ASTM D 120, IEC EN60903 and 1 Pair, Varies by: Size, Color, Length, Material and...More

    Face Shield System
    • SALISBURY
    • Face Shield SystemFace Shield System
    • Item # 5EU23
    • Mfr. Model # AS1000HAT
    • Arc Flash Faceshield with Hard Hat, Style Front Brim, Color Green/Orange, Graphics None, ANSI Type 1, ANSI...More

    Face Shield,Arc Flash
    • SALISBURY
    • Face Shield, Arc FlashFace Shield,Arc Flash
    • Item # 3YA90
    • Mfr. Model # AS1000
    • Arc Flash Faceshield, Color Green/Orange, Visor Thickness 0.06 In., Visor Height 8 In., Visor Width 14 In.,...More

    Lineman GlovesClass 0, 11" Length, Black, Size 8-1/2,&
    • SALISBURY
    • Class 1 Electrical GlovesClass 1 Electrical Gloves
    • Multiple product options available

      Electrical Gloves, Class 1, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 7500, AC Test Voltage 10000, Material Natural Rubber, Standards ASTM D...More

    Lineman GlovesClass 0, 11" Length, Red, Size 8-1/2,&#x
    Arc Flash Task Light
    • SALISBURY
    • Switchboard MatSwitchboard Mat
    • Multiple product options available

      Switchboard Mat, Black, Max. Use Voltage 17,000 VAC, Standards Type II, ASTM D178 Class 2, Varies by: Length, and Width

    • SALISBURY
    • Flame-Resistant JacketFlame-Resistant Jacket
    • Multiple product options available

      Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

    Electrical Glove KitClass 0, 11" Length, Red, Size 10-
    Electrical Glove KitClass 0, 11" Length, Black, Size 9
    Lens,7-1/2in.L,12 oz.,Green
    • SALISBURY
    • Lens, 7-1/2in.L, 12 oz., GreenLens,7-1/2in.L,12 oz.,Green
    • Item # 35DW99
    • Mfr. Model # LFH40-LENS
    • Lens, Color Green, Material Polycarbonite, ATPV Rating 40 cal/cm², Hazard Risk Category (HRC) 4, Standards...More

    Replacement Faceshield Visor,Propionate
    • SALISBURY
    • Replacement Faceshield Visor, PropionateReplacement Faceshield Visor,Propionate
    • Item # 3JLX4
    • Mfr. Model # AS1000FS
    • Replacement Faceshield Visor, Color Green, Material Propionate, Features Anti-Fog Lens, Absorbs 99.9 Percent...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More