Skip Content

Filter Results By

Price
Shop By
Ratings

Safety

74 Results Found that Include 551 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SALISBURY
  • Class 0 Electrical GlovesClass 0 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 0, AC Max. Use Voltage 1000, AC Test Voltage 5000, Standards ASTM D 120, IEC EN60903 and 1 Pair, Varies by: Size, Color, Length, Material and...More

Face Shield System
  • SALISBURY
  • Face Shield SystemFace Shield System
  • Item # 5EU23
  • Mfr. Model # AS1000HAT
  • Arc Flash Faceshield with Hard Hat, Style Front Brim, Color Green/Orange, Graphics None, ANSI Type 1, ANSI...More

Electrical Glove Dust,Size 5 oz.
Hairnet-Fire Resistant,Gray,Universal
  • SALISBURY
  • Class 0 Electrical Glove KitClass 0 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 0, Length 11 In., AC Max. Use Voltage 1000, AC Test Voltage 5000, Standards ASTM D 120, Includes Leather Protectors and Glove Bag, Varies by:...More

Arc Flash Faceshield w/Hard Hat
  • SALISBURY
  • Arc Flash Faceshield w/Hard HatArc Flash Faceshield w/Hard Hat
  • Item # 5YGK2
  • Mfr. Model # AS1200HAT
  • Arc Flash Faceshield with Hard Hat, Color Black/Orange, Graphics None, ANSI Type 1, ANSI Class E, Accessory...More

Face Shield,Arc Flash
  • SALISBURY
  • Face Shield, Arc FlashFace Shield,Arc Flash
  • Item # 3YA90
  • Mfr. Model # AS1000
  • Arc Flash Faceshield, Color Green/Orange, Visor Thickness 0.06 In., Visor Height 8 In., Visor Width 14 In.,...More

Blanket Clamp Pin,Yellow
  • SALISBURY
  • Blanket Clamp Pin, YellowBlanket Clamp Pin,Yellow
  • Item # 5ZV66
  • Mfr. Model # 21
  • Blanket Clamp Pin, Yellow, Fiberglass Reinforced Nylon, Dimensions 9-1/2 In. L, 5 In. Opening, For Use With...More

Arc Flash Task Light
  • SALISBURY
  • Class 00 Electrical Glove KitClass 00 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 00, AC Max. Use Voltage 500, AC Test Voltage 2500, Standards ASTM D 120 and Includes Leather Protectors, Varies by: Size, Color, Length,...More

Replacement Faceshield Visor,Propionate
  • SALISBURY
  • Replacement Faceshield Visor, PropionateReplacement Faceshield Visor,Propionate
  • Item # 3JLX4
  • Mfr. Model # AS1000FS
  • Replacement Faceshield Visor, Color Green, Material Propionate, Features Anti-Fog Lens, Absorbs 99.9 Percent...More

  • SALISBURY
  • Class 2 Electrical Glove KitClass 2 Electrical Glove Kit
  • Multiple product options available

    Electrical Glove Kit, Class 2, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 17000, AC Test Voltage 20K, Material Natural Rubber, Standards ASTM...More

  • SALISBURY
  • Class 1 Electrical GlovesClass 1 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 1, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 7500, AC Test Voltage 10000, Material Natural Rubber, Standards ASTM D...More

Beard Net-Fire Resistant,Gray,Universal
  • SALISBURY
  • Flame-Resistant Coat/Overall KitFlame-Resistant Coat/Overall Kit
  • Multiple product options available

    Flame-Resistant Coat/Overall Kit, Material Cotton, Hazard Risk Category (HRC) 4, Standards ASTM F1506 and NFPA 70E and Includes Coat, Bib Overalls, Arc Flash Hood, Hard...More

  • SALISBURY
  • Class 2 Electrical GlovesClass 2 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 2, Color Black Exterior/Red Interior, Length 14 In., AC Max. Use Voltage 17000, AC Test Voltage 20000, Material Natural Rubber, Standards ASTM D...More

Electrical Glove Kit,Class 0,Sz 9-1/2,PR
  • SALISBURY
  • Class 3 Electrical GlovesClass 3 Electrical Gloves
  • Multiple product options available

    Electrical Gloves, Class 3, Color Black Exterior/Red Interior, AC Test Voltage 30000, Material Natural Rubber, Standards ASTM D 120, IEC EN60903 and 1 Pair, Varies by:...More

Magnetic Blanket Button
  • SALISBURY
  • Magnetic Blanket ButtonMagnetic Blanket Button
  • Item # 5ZV99
  • Mfr. Model # MB6
  • Magnetic Blanket Button, Red, Four Permanent Floating Magnets Mounted Between Nickel-Plated Steel Plates, For...More

Pro-Shield Replacement Bracket
  • SALISBURY
  • Flame-Resistant JacketFlame-Resistant Jacket
  • Multiple product options available

    Flame-Resistant Jacket, Insulated No, Length 32", Fabric Weight 7 oz. and Standards ASTM F1506 and NFPA 70E; Varies by Color, Size, Fits Chest Size, Material and Closure...More

Electrical Glove Inflator Kit
Arc Flash Hood,20inHx10-1/2inWx11inD
  • SALISBURY
  • Arc Flash Hood, 20inHx10-1/2inWx11inDArc Flash Hood,20inHx10-1/2inWx11inD
  • Item # 35DW97
  • Mfr. Model # LFH40PLT
  • Arc Flash Hood, Size 20 In.H x 10-1/2 In.W x 11 In.D, Length 20 In., Green, Fabric Weight 6 oz., Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More