Skip Content

Filter Results By

Applied Filters Clear All

Safety

58 Results Found that Include 109 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

Prsonal Fall Limiter,6ft,1 Leg,Snap Hook
  • MILLER BY HONEYWELL
  • Prsonal Fall Limiter, 6ft, 1 Leg, Snap Hook Personal Fall Limiter
  • Item # 36WA13
  • Mfr. Model # MFL-11-Z7/6FT
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 20A262
  • Mfr. Model # 8798T-Z7/4FTGN
  • Shock-Absorbing Lanyard, Working Length 4 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Shock-Absorbing Lanyard, Hardware Material Steel, Tensile Strength 5000 lb. and For Use With Full Body Harness; Varies by Working Length, Extended Fall Length, Weight...More

Rope Grab,Size 5/8,3/4 In.
  • MILLER BY HONEYWELL
  • Rope Grab, Size 5/8,3/4 In. Rope Grab
  • Item # 5AJ17
  • Mfr. Model # 8174/U
  • Rope Grab, Weight Capacity 310 lb., Rope Size 5/8 or 3/4 In., Rope Material Nylon/Polyester, For Use With...More

  • MILLER BY HONEYWELL
  • Vertical Lifeline Vertical Lifeline
  • Multiple product options available

    Vertical Lifeline, Temporary, Workers Per System 1 and Weight Capacity 310 lb.; Varies by Length

  • MILLER BY HONEYWELL
  • Trailing Rope Grab Trailing Rope Grab
  • Multiple product options available

    Trailing Rope Grab, Weight Capacity 310 lb., Material Stainless Steel and Tensile Strength 3600 lb.; Varies by Rope Size and Rope Material

Boatswain Chair,Black,12x24x1 In.
Restraint Lanyard,6 ft.,310 lb.,Rope
  • MILLER BY HONEYWELL
  • Restraint Lanyard, 6 ft., 310 lb., Rope Restraint Lanyard
  • Item # 5RRF2
  • Mfr. Model # 1014937/
  • Restraint Lanyard, Length 6 ft., Line Material Nylon Rope/Kernmantle, Number of Legs 1, Weight Capacity 310...More

  • MILLER BY HONEYWELL
  • Fall Limiter Fall Limiter
  • Multiple product options available

    Fall Limiter and Visual Load Indicator Yes; Varies by Length, Line Material, Weight Capacity and Number of Legs

Positioning Device,2 ft.,310 lb.,Chain
  • MILLER BY HONEYWELL
  • Positioning Device, 2 ft., 310 lb., Chain Positioning Device,2 ft.,310 lb.,Chain
  • Item # 2JFD2
  • Mfr. Model # 6756RS-Z7/
  • Positioning Device, Length 24 In., Line Material Grade 80 Chain, Hardware Material Steel, Number of Legs 2,...More

Ladder Aerial Rescue
Plate With Tie-Off Anchor
  • MILLER BY HONEYWELL
  • Plate With Tie-Off Anchor Plate With Tie-Off Anchor
  • Item # 5RPT5
  • Mfr. Model # DH-AP-4/
  • Plate With Tie-Off Anchor, Material Steel, Color Silver, Finish Steel, For Use With Mfr. No. DH-AP-1/,...More

Shock-Absorbing Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Polyester Shock-Absorbing Lanyard,1 Leg,Polyester
  • Item # 20A325
  • Mfr. Model # 907NLS-Z7/6FTYL
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

Fall Limiter,6 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 6 ft., High-Impact Nylon Fall Limiter,6 ft.,High-Impact Nylon
  • Item # 20A710
  • Mfr. Model # MFL-3-Z7/6FT
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

Shock-Absorbing Lanyard,1 Leg,Kevlar
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Kevlar Shock-Absorbing Lanyard,1 Leg,Kevlar
  • Item # 20A385
  • Mfr. Model # 913K-Z7/6FTBK
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

Vertical Lifeline, 150 ft. Length, 1 Workers Per System
Shock-Absorbing Lanyard,2 Leg,Kevlar
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Kevlar Shock-Absorbing Lanyard,2 Leg,Kevlar
  • Item # 20A469
  • Mfr. Model # 933K-Z7/6FTBK
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

Isobutylene Calibration Gas, 103L Cylinder Capacity
  • MILLER BY HONEYWELL
  • Isobutylene Calibration Gas, 103L Cylinder Capacity Isobutylene Calibration Gas, 103L Cylinder Capacity
  • Item # 3ELT1
  • Mfr. Model # 54-9082
  • Calibration Gas, Gas Name Isobutylene, Gas Mixture 100 ppm C4H8, Background Gas Nitrogen, Cylinder Capacity...More

Rope and Spreader Bar,6 ft.,Yellow
  • MILLER BY HONEYWELL
  • Rope and Spreader Bar, 6 ft., Yellow Rope and Spreader Bar,6 ft.,Yellow
  • Item # 20A071
  • Mfr. Model # 6490RYLS/6FTYL
  • Rope and Spreader Bar, Length 6 ft., Weight Capacity 310 lb., Strap Width 1/2 In., Locking Anchorage...More

Yellow, Universal Size Fall Protection Kit, 310 lb. Weight&
  • MILLER BY HONEYWELL
  • Yellow, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Tongue Leg Strap Buckles Fall Protection Kit
  • Item # 1XER5
  • Mfr. Model # TFPK-6/U/6FTAK
  • Fall Protection Kit, Size Universal, Weight Capacity 310 lb., Includes Harness with Back, Side D Rings,...More

Positioning Hook With Carabiner
  • MILLER BY HONEYWELL
  • Positioning Hook With Carabiner Positioning Hook With Carabiner
  • Item # 3NPP1
  • Mfr. Model # 000182/
  • Posotioning Hook With Carabiner, Hardware Material Steel, Number of Legs 1, Color Silver, Locking Anchorage...More

Tie-Back Lanyard,1 Leg,Polyester,Blue
  • MILLER BY HONEYWELL
  • Tie-Back Lanyard, 1 Leg, Polyester, Blue Shock-Absorbing Tie-Back Lanyard
  • Item # 3WNP4
  • Mfr. Model # 913BD/6FTBL
  • Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310...More

Fall Limiter,6 ft.,High-Impact Nylon
  • MILLER BY HONEYWELL
  • Fall Limiter, 6 ft., High-Impact Nylon Fall Limiter,6 ft.,High-Impact Nylon
  • Item # 20A721
  • Mfr. Model # MFL-9-Z7/6FT
  • Fall Limiter, Length 6 ft., Line Material Vectron(R) Core, Polyester Jacket, Housing Material High-Impact...More

  • MILLER BY HONEYWELL
  • Positioning Lanyard Positioning Lanyard
  • Multiple product options available

    Positioning Lanyard, Hardware Material Steel, Number of Legs 1, Weight Capacity 400 lb. and Visual Load Indicator No; Varies by Length and Line Material

Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 20A263
  • Mfr. Model # 8798T-Z7/6FTGN
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

Shock-Absorbing Lanyard,1 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Polyester Shock-Absorbing Lanyard,1 Leg,Polyester
  • Item # 20C027
  • Mfr. Model # T5112-Z7/6FTAF
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

Fall Limiter,9 ft.,1 Leg,Red
  • MILLER BY HONEYWELL
  • Fall Limiter, 9 ft., 1 Leg, Red Fall Limiter,9 ft.,1 Leg,Red
  • Item # 20A793
  • Mfr. Model # PFL-3-Z7/9FT
  • Fall Limiter, Length In.9 ft. In., Line Material Vectron(R) Core, Polyester Jacket, Housing Material...More

Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 19Z928
  • Mfr. Model # 233MORS-Z7/6FTGN
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

Shock-Absorbing Lanyard,1 Leg,Kevlar
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 1 Leg, Kevlar Shock-Absorbing Lanyard,1 Leg,Kevlar
  • Item # 20A386
  • Mfr. Model # 913K-Z7/6FTBL
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

Shock-Absorbing Lanyard,2 Leg,Polyester
  • MILLER BY HONEYWELL
  • Shock-Absorbing Lanyard, 2 Leg, Polyester Shock-Absorbing Lanyard,2 Leg,Polyester
  • Item # 20C079
  • Mfr. Model # T6121TB-Z7/6FTAF
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 4 ft., Weight Capacity 310 lb., Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More