Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Safety

21 Results Found that Include 35 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Flammable Liquid Safety Cabinet, Standard
    • Flammable Liquid Safety Cabinet, Standard, Flammable Cabinet, Door Type Manual, Color Yellow, Material Cold Steel, Finish Powder Coat, Handle Type Lever, Varies by:...More

    Drum Spill Cntnmnt Pallet,8 Drum,10k lb.
    • GRAINGER APPROVED VENDOR
    • Drum Spill Cntnmnt Pallet, 8 Drum, 10k lb.
    • Item # 8AFR1
    • Mfr. Model # 8AFR1
    • Drum Spill Containment Pallet, Number of Drums 8, Height 6-1/2 In., Length 102 In., Width 51-1/2 In., Spill...More

    Gas Cylinder Cabinet,33x40,Steel
    • GRAINGER APPROVED VENDOR
    • Gas Cylinder Cabinet, 33x40, Steel
    • Item # 9WHC1
    • Mfr. Model # CV051
    • Gas Cylinder Cabinet, Overall Width 33 In., Overall Depth 40 In., Overall Height 71 In., Cylinder Capacity 5...More

    • GRAINGER APPROVED VENDOR
    • Wheelchair
    • Multiple product options available

    Interlocking Stencil,Letters,Brass
    • GRAINGER APPROVED VENDOR
    • Interlocking Stencil, Letters, Brass
    • Item # 1F045
    • Mfr. Model # 1F045
    • Interlocking Stencil, Character Letters, Character Height 8 In., Character Width 5 In., Includes 33 Piece...More

    Spill Kit,55 gal.,Oil Only
    • GRAINGER APPROVED VENDOR
    • Spill Kit, 55 gal., Oil Only
    • Item # 3TYF9
    • Mfr. Model # 33230
    • Spill Kit, Container Type Drum, Container Size 65 gal., Volume Absorbed Per Pkg. 55 gal., Fluids Absorbed Oil...More

    Conf. Sp Fan, Axial, 15 ft. Duct
    • GRAINGER APPROVED VENDOR
    • Conf. Sp Fan, Axial, 15 ft. Duct
    • Item # 8XAC7
    • Mfr. Model # 9534-15
    • Confined Space Fan, Axial, 1/3 HP, Duct Dia. 8 In., Material Steel, Blower/Fan Speed 3200 rpm, Maximum Flow...More

    Glove Bag,High Temp,8 In Pipe
    • GRAINGER APPROVED VENDOR
    • Glove Bag, High Temp, 8 In Pipe
    • Item # 3UAC1
    • Mfr. Model # 3UAC1
    • High Temperature Asbestos Glovebag, Horizontal, Up to 8 In. dia. Fits Pipe Size, 42 In. Work Area, Glove...More

    Right-To-Know,Start-Up Kit,DVD
    Superior Cover
    • GRAINGER APPROVED VENDOR
    • Superior Cover
    • Item # 26FK18
    • Mfr. Model # SSRG00062PSIG5316G
    • Superior Cover, For Use With Grainger Item Number 6XUW2, Fits Brand NO BRAND NAME ASSIGNED

    Extractable Base
    • GRAINGER APPROVED VENDOR
    • Extractable Base
    • Item # 26FK47
    • Mfr. Model # SSBEP180PEXIG5115G
    • Extractable Base, For Use With Grainger Item Number 6XUW5, Fits Brand NO BRAND NAME ASSIGNED

    Extractable Base
    • GRAINGER APPROVED VENDOR
    • Extractable Base
    • Item # 26FK39
    • Mfr. Model # SSBEJ-170PEXIG5316G
    • Extractable Base, For Use With Grainger Item Number 6XUW4, Fits Brand NO BRAND NAME ASSIGNED

    Piercing Fire Hose Nozzle,1-1/2 In.
    • GRAINGER APPROVED VENDOR
    • Piercing Fire Hose Nozzle, 1-1/2 In.
    • Item # 6ATK9
    • Mfr. Model # 6ATK9
    • Piercing Fire Hose Nozzle, Inlet Size 1-1/2 In., Bumper Color Black, Base Type Rigid, Activates By Shutoff...More

    Platform
    • GRAINGER APPROVED VENDOR
    • Platform
    • Item # 24JU91
    • Mfr. Model # 1682-P
    • Platform, For Use With Grainger Item Number 5AB20,5AB21,35U079, For Use With Mfr. Model Number...More

    • GRAINGER APPROVED VENDOR
    • Antifatigue Runner
    • Antifatigue Runner, Varies by: Color, Length, Material, Thickness and Width

    • GRAINGER APPROVED VENDOR
    • Blood Draw Chair
    • Multiple product options available

    Spill Kit,60 gal.,Universal,Can
    • GRAINGER APPROVED VENDOR
    • Spill Kit, 60 gal., Universal, Can
    • Item # 3WNF7
    • Mfr. Model # 3WNF7
    • Spill Kit, Container Type Drum, Container Size 65 gal., Volume Absorbed Per Pkg. 60 gal., Fluids Absorbed...More

    Reel Fire Hose,100 ft. L,Dia. 2-1/2 In.
    • GRAINGER APPROVED VENDOR
    • Reel Fire Hose, 100 ft. L, Dia. 2-1/2 In.
    • Item # 3EUJ8
    • Mfr. Model # SF325-100-ARN-G
    • Reel Fire Hose, Single Jacket, Hose Inside Dia. 2-1/2 In., Hose Length 100 ft., Working Pressure 150 psi,...More

    Absorbent Sock,White,144 In. L,PK 20
    • GRAINGER APPROVED VENDOR
    • Absorbent Sock, White, 144 In. L, PK 20
    • Item # 9DHC4
    • Mfr. Model # 9DHC4
    • Absorbent Sock, Polypropylene, Fluids Absorbed Chemical / Hazmat, White, Volume Absorbed Per Pkg. 121.1 gal.,...More

    Results per page: 16 | 32 | 48