Skip Content

Filter Results By

Applied Filters Clear All

Safety

11 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Amber Mini Lightbar, Halogen Lamp Type, Permanent Mounting,
  • FEDERAL SIGNAL
  • Amber Mini Lightbar, Halogen Lamp Type, Permanent Mounting, Number of Heads: 2 Mini Lightbar
  • Item # 3VPH6
  • Mfr. Model # 520112
  • Mini Lightbar, Halogen, Amber, Mounting Permanent, Number of Heads 2, Flash Type 55W Rotator w/V Mirrors,...More

Wireless Spotlight,Mag. Mt,Clear,100W
  • FEDERAL SIGNAL
  • Wireless Spotlight, Mag. Mt, Clear, 100W Spot Light
  • Item # 12Y124
  • Mfr. Model # 620201
  • Spot Light, Halogen, 12VDC, Current Drawn 7.8A, Mounting Magnetic Mount, Base Material Polycarbonate, Housing...More

LED Rotating Beacon,Perm/Pipe Mt,Amber
  • FEDERAL SIGNAL
  • LED Rotating Beacon, Perm/Pipe Mt, Amber LED Rotating Beacon,Perm/Pipe Mt,Amber
  • Item # 39F802
  • Mfr. Model # 272650-02
  • LED Rotating Beacon, Amber, Mounting Permament, Lamp Type LED, Flash Type Variable, Flashes per Minute...More

Scene Light,LED,White,11-3/16 In L
  • FEDERAL SIGNAL
  • Scene Light, LED, White, 11-3/16 In L Scene Light,LED,White,11-3/16 In L
  • Item # 39F789
  • Mfr. Model # QL97LEDSCENE
  • Scene Light, LED, White Color, Mounting Surface, Power Source 12VDC, Current Drawn 4A, Base Material Plastic,...More

Amber Lightbar, LED Lamp Type, Bracket Mounting, Number of&
  • FEDERAL SIGNAL
  • Amber Lightbar, LED Lamp Type, Bracket Mounting, Number of Heads: 6 Lightbar
  • Item # 35ZX57
  • Mfr. Model # SL6S-A
  • Lightbar, LED, Amber, Mounting Bracket, Number of Heads 6, Number of LEDs 18, Voltage 12VDC, Current Drawn...More

Strobe Light,Amber,Grommet,Round,4-1/2 L
  • FEDERAL SIGNAL
  • Strobe Light, Amber, Grommet, Round, 4-1/2 L Strobe Light,Amber,Grommet,Round,4-1/2 L
  • Item # 5UVN4
  • Mfr. Model # 416129
  • Strobe Light, Strobe, Amber Color, Mounting Grommet, Flash Type 7 Flash Patterns, Flashes per Minute...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More