Skip Content

Filter Results By

Price
Shop By
Ratings

Safety

185 Results Found that Include 401 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Vibratone Horn,120VAC,0.18 AC,Gray
  • FEDERAL SIGNAL
  • Vibratone Horn, 120VAC, 0.18 AC, GrayVibratone Horn,120VAC,0.18 AC,Gray
  • Item # 4A967
  • Mfr. Model # 350-120-30
  • Vibratone Horn, Indoor, Voltage 120VAC, Amps 0.18 AC, Gray, Decibels 100dB @ 10 ft., Height 4 In., Width 4...More

Back Up Alarm,97dB,12 to 24VDC,Black
  • FEDERAL SIGNAL
  • Back Up Alarm, 97dB, 12 to 24VDC, BlackBack Up Alarm,97dB,12 to 24VDC,Black
  • Item # 35ZX62
  • Mfr. Model # 210239-W
  • Back Up Alarm, Sound Level 97dB, Color Black, Height 2-39/64 In., Length 4-9/64 In., Width 1-1/4 In., Housing...More

  • FEDERAL SIGNAL
  • BellBell
  • Multiple product options available

    Multiple product options available

Gasketed Weatherproof Back Box, Gray
  • FEDERAL SIGNAL
  • Gasketed Weatherproof Back Box, GrayGasketed Weatherproof Back Box, Gray
  • Item # 4A969
  • Mfr. Model # WB
  • Gasketed Weatherproof Back Box, Color Gray, Width 4-17/32 In., Depth 2-7/16 In., Height 4-17/32 In., Material...More

Resonating Horn,120VAC,0.75 AC,Gray
  • FEDERAL SIGNAL
  • Resonating Horn, 120VAC, 0.75 AC, GrayResonating Horn,120VAC,0.75 AC,Gray
  • Item # 1N745
  • Mfr. Model # 55-120-1
  • Resonating Horn, Indoor/Outdoor, Voltage 120VAC, Amps 0.75 AC, Gray, Decibels 105dB @ 10 ft., Height 8 In.,...More

Back Up Alarm,102dB,12 to 24VDC,Black
  • FEDERAL SIGNAL
  • Back Up Alarm, 102dB, 12 to 24VDC, BlackBack Up Alarm,102dB,12 to 24VDC,Black
  • Item # 35ZX63
  • Mfr. Model # 210240-W
  • Back Up Alarm, Sound Level 102dB, Color Black, Height 2-45/64 In., Length 4-5/32 In., Width 1-1/4 In.,...More

Status Indicator,Green/Red, 2-1/5 Dia
  • FEDERAL SIGNAL
  • Status Indicator, Green/Red, 2-1/5 DiaStatus Indicator,Green/Red, 2-1/5 Dia
  • Item # 3TCY8
  • Mfr. Model # MSL2-120GR
  • Status Indicator Light, Color Green/Red, Lens Design Round Snap-Lock, Lens Material Polycarbonate, Housing...More

Signaling Device,120VAC,0.18 AC,Black
  • FEDERAL SIGNAL
  • Signaling Device, 120VAC, 0.18 AC, BlackSignaling Device,120VAC,0.18 AC,Black
  • Item # 3WU54
  • Mfr. Model # 350WBX-120
  • Signaling Device, Indoor/Outdoor, Voltage 120VAC, Amps 0.18 AC, Black, Decibels 100dB @ 10 ft., Height 4-1/2...More

Electronic Siren Device,Indoor/Outdoor
  • FEDERAL SIGNAL
  • Electronic Siren Device, Indoor/OutdoorElectronic Siren Device,Indoor/Outdoor
  • Item # 1N742
  • Mfr. Model # SST-MV
  • Electronic Siren Device, Indoor/Outdoor, Voltage 24VDC, 120/240VAC, Amps 0.60 AC, Silver, Decibels 111dB @ 10...More

Horn,In/Outdoor,16to 33VDC or 12to 24VDC
  • FEDERAL SIGNAL
  • Horn, In/Outdoor, 16to 33VDC or 12to 24VDCHorn,In/Outdoor,16to 33VDC or 12to 24VDC
  • Item # 35GX51
  • Mfr. Model # 450E-024
  • Horn, Indoor/Outdoor, Voltage 16 to 33VDC or 12 to 24VDC, Amps 0.25, Gray, Decibels 90dB @ 10 ft., Height...More

LED Mini-Lightbar,Perm Mount,15in,Amber
  • FEDERAL SIGNAL
  • LED Mini-Lightbar, Perm Mount, 15in, AmberLED Mini-Lightbar,Perm Mount,15in,Amber
  • Item # 35GX18
  • Mfr. Model # 454101HL-02
  • Mini Lightbar, LED, Amber, Mounting PERMANENT MOUNT, Number of Heads 8, Number of LEDs 26, Flash Type LED,...More

HALOGEN ROTATOR-AMBER
  • FEDERAL SIGNAL
  • HALOGEN ROTATOR-AMBERHALOGEN ROTATOR-AMBER
  • Item # 3TDH4
  • Mfr. Model # 443112-02
  • Revolving Warning Light, Amber, Mounting Surface, Lamp Type Halogen, Flash Type Rotating, Flashes per Minute...More

Electronic Siren Device,210mA AC @ 120V
  • FEDERAL SIGNAL
  • Electronic Siren Device, 210mA AC @ 120VElectronic Siren Device,210mA AC @ 120V
  • Item # 1TFZ4
  • Mfr. Model # SSTX-MV
  • Explosion Proof Electronic Siren Device, Indoor, Voltage 24VDC, 120/240VAC, Decibels 101 to 108dB @ 10 ft.,...More

Warning Light,Strobe Tube,Amber,12VDC
  • FEDERAL SIGNAL
  • Warning Light, Strobe Tube, Amber, 12VDCWarning Light,Strobe Tube,Amber,12VDC
  • Item # 3T944
  • Mfr. Model # 141ST-012A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp...More

Gasketed Trim Ring, Gray
  • FEDERAL SIGNAL
  • Gasketed Trim Ring, GrayGasketed Trim Ring, Gray
  • Item # 5LE17
  • Mfr. Model # TR
  • Gasketed Trim Ring, Color Gray, Width 5-9/16 In., Height 1/4 In., Material Aluminum w/Neoprene Gasket, For...More

Explosion Proof Vibrating Horn,120VAC
  • FEDERAL SIGNAL
  • Explosion Proof Vibrating Horn, 120VACExplosion Proof Vibrating Horn,120VAC
  • Item # 1N749
  • Mfr. Model # 31X-120-3
  • Explosion Proof Vibrating Horn, Indoor, Voltage 120VAC, Amps 0.20 AC, Silver, Decibels 100dB @ 10 ft., Height...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More