Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Safety

47 Results Found that Include 90 Products 

Results per page: 16 | 32 | 48
  • EMI
  • EMT ShearEMT Shear
  • Multiple product options available

    Multiple product options available

Flat Pac Bag,Orange,16 In. L
  • EMI
  • Flat Pac Bag, Orange, 16 In. LFlat Pac Bag,Orange,16 In. L
  • Item # 15U913
  • Mfr. Model # 847
  • Flat Pac Bag, Height 5 In., Width 9-1/2 In., Length 16 In., Material Lightly Padded Nylon Cordura, Orange,...More

Extricator 5-in-1 Lifesaver Hammer
  • EMI
  • Extricator 5-in-1 Lifesaver HammerExtricator 5-in-1 Lifesaver Hammer
  • Item # 9PVF4
  • Mfr. Model # 7000
  • Extricator 5-in-1 Lifesaver Hammer, Color Orange, Disposable Yes, Material Plastic/Forged Steel, Includes...More

2-in-1 Rescue Tool,EMI
  • EMI
  • 2-in-1 Rescue Tool, EMI2-in-1 Rescue Tool,EMI
  • Item # 9PRK4
  • Mfr. Model # 8448
  • 2-In-1 Rescue Tool, Includes Pliers, Wire Cutters, Bottle Opener, File, Screwdriver, 3 Slotted Screwdrivers,...More

Horizontal/Vertical Holster Set
  • EMI
  • Horizontal/Vertical Holster SetHorizontal/Vertical Holster Set
  • Item # 9G275
  • Mfr. Model # 1885
  • Horizontal/Vertical Holster Set, Color Black, Disposable No, Material Plastic/Stainless Steel Blade, Length...More

Shears,7.25 In L
  • EMI
  • Shears, 7.25 In LShears,7.25 In L
  • Item # 9WZT1
  • Mfr. Model # 2100
  • Multipurpose Shear, Length 7-1/4 In., Color Black, Blade End Style Multi-tool, Blade Material Stainless...More

Disaster Response Kit,63 Piece,Orange
  • EMI
  • Disaster Response Kit, 63 Piece, OrangeDisaster Response Kit,63 Piece,Orange
  • Item # 20H923
  • Mfr. Model # 471
  • Disaster Response Kit, Number of Components 63, People Served 1, Case Material Nylon Cordura, Color Orange,...More

  • EMI
  • Glove CaseGlove Case
  • Multiple product options available

    Glove Case and Material Nylon, Varies by: Holds, Color, Width and Mounts On

Finger Ring Cutter,5-1/4 In L
Emergency Response Holster Set
  • EMI
  • Emergency Response Holster SetEmergency Response Holster Set
  • Item # 8CDV8
  • Mfr. Model # 660
  • Emergency Response Holster Set, Color Black, Disposable No, Material Plastic/Stainless Steel Blade, For Use...More

First Aid Kit,Personal
  • EMI
  • First Aid Kit, PersonalFirst Aid Kit,Personal
  • Item # 15U916
  • Mfr. Model # 453
  • Quick Aid First Aid kit, Color Black, Height 2 In., Length 6.25 In., Width 5 In., Includes (2) 3 In. x 3 In....More

Flat Pac Bag,Navy, 16 In. L
  • EMI
  • Flat Pac Bag, Navy, 16 In. LFlat Pac Bag,Navy, 16 In. L
  • Item # 15U912
  • Mfr. Model # 846
  • Flat Pac Bag,Navy, Height 5 In., Width 9-1/2 In., Length 16 In., Material Lightly Padded Nylon Cordura, Navy,...More

Replacement Blade,SS
Oxygen Response Bag, Nylon, Orange
  • EMI
  • Oxygen Response Bag, Nylon, OrangeOxygen Response Bag, Nylon, Orange
  • Item # 8UWD6
  • Mfr. Model # 844
  • Oxygen Response Bag, Height 9-1/2 In., Width 9-1/2 In., Length 21 In., Material Nylon, Orange, Closure Type...More

Airway Trauma Response Bag
  • EMI
  • Airway Trauma Response BagAirway Trauma Response Bag
  • Item # 15U907
  • Mfr. Model # 879
  • Airway Trauma Response Bag, Height 9 In., Width 12 In., Length 23 In., Material Foam Padded 1000 Denier...More

5-in-1 Rescue Tool
Results per page: 16 | 32 | 48